Coil Bolts

Filter

EARNEST -

Hex Head Steel Coil Bolt

StyleModelThread SizeThread StyleLength Under HeadHead WidthHead HeightMaterialHead TypeFinishPrice (ex. VAT)Pkg. Qty.
A264016G1/2"-6Partially Threaded3"3/4"11/32"SteelHexPlain€78.7610
B264018G1/2"-6Fully Threaded4"3/4"11/32"Low Carbon SteelHex SocketPlain€31.595
C264010G1/2"-6Partially Threaded1 1/2"3/4"11/32"SteelHexPlain€43.6710
D264012G1/2"-6Fully Threaded2"3/4"11/32"Low Carbon SteelHex SocketPlain€58.6610
E264014G1/2"-6Fully Threaded2 1/2"3/4"11/32"Low Carbon SteelHex SocketPlain€62.9010
F264022G1/2"-6Partially Threaded6"3/4"11/32"SteelHexPlain€64.535
G264042G3/4"-4 1/2Partially Threaded6"1 1/8"1/2"SteelHexPlain€25.831
H264032G3/4"-4 1/2Partially Threaded2"1 1/8"1/2"SteelHexPlain€108.6910
I264036G3/4"-4 1/2Partially Threaded3"1 1/8"1/2"SteelHexPlain€81.545
J264038G3/4"-4 1/2Partially Threaded4"1 1/8"1/2"SteelHexPlain€112.245

Coil Bolts

Coil bolts are used in metalworking, fabrication, and woodworking applications to secure wooden or metal workpieces to wooden surfaces. They incorporate hex heads for high-strength fastening.

Frequently Asked Questions

How do I determine the appropriate length of a hex head coil bolt?

The length of the bolt should be such that it passes through the materials being fastened, leaving enough exposed thread for the attachment of a nut.

How to prevent hex head coil bolts from loosening over time?

To prevent loosening, use a locking mechanism such as a locking washer, lock nut or thread-locking adhesive.

What is the difference between fully threaded and partially threaded hex head coil bolts?

Fully threaded hex head coil bolts have threads that extend along the entire length of the bolt shaft. Partially threaded hex head coil bolts, on the other hand, have a section of unthreaded shaft near the head. The choice between fully threaded and partially threaded bolts depends on the specific application and the desired level of thread engagement.

How to use these bolts?

  • Ensure that the materials (to fasten together) are clean, free of debris and properly aligned.
  • Insert the threaded shaft of the bolt through the aligned holes in the objects you want to fasten. The length of the bolt should be sufficient to pass through the materials and allow for the attachment of a nut on the other end.
  • Position the circular flange of the bolt against the surface of the material to be fastened.
  • Place a washer (if not already pre-assembled) and then thread a nut onto the exposed end of the bolt.
  • Use a wrench or socket to tighten the nut, applying rotational force to draw the bolt further into the material and create a secure connection.
  • Continue tightening the nut until the desired level of tightness is achieved.
  • After tightening, inspect the fastened objects to ensure they are securely held together.

Do these bolts follow the Metric or Imperial system?

These coil bolts follow the Imperial system of measurement.

We are here to help!

Looking for a part not listed here?