APPROVED VENDOR U04006.075.0600 Structural Bolt 3/4-10 6 Length, 5PK | AB3BRZ 1RE88

APPROVED VENDOR U04006.075.0600 Structural Bolt, 3/4 In - 10 Thread Size, Steel, 6 In Lg., Blk Oxide, Gr. A325, Coarse, 5PK

Item: AB3BRZ Model: U04006.075.0600Cross Ref: 1RE88
7 In Stock

Ships within 2 days via

€39.07 /pkg. of 5
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Structural Bolt
Finish Black Oxide
Grade Grade A325
Grip Size 4 5/8"
Hardness Rockwell C25
Head Dia. 1 1/4"
Head Height 15/32"
Length 6"
Material Steel
System Of Measurement Imperial
Tensile Strength 120000 psi
Thread Direction Right Hand
Thread Fit 2A
Thread Length 1 3/8"
Thread Size 3/4"-10
Thread Style Partially Threaded
Thread Type Coarse
Type Structural Bolt With Nut

Shipping Info:

Ship weight (kg) 2.43
Ship height (cm)8.64
Ship length (cm)17.27
Ship width (cm)11.18
HS code7318152030
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U04006.075.0600 Structural Bolt, 3/4 In - 10 Thread Size, Steel, 6 In Lg., Blk Oxide, Gr. A325, Coarse, 5PK
€39.07 /pack