GRAINGER M01256.100.0025 Flange Bolts, Steel, Class 8.8, Zinc Yellow, 25 mm Length, Fully Threaded, Metric | CP9LWJ 38CP51

GRAINGER M01256.100.0025 Flange Bolt, M10x1.5 Thread Size, Steel, Yellow Zn Plated, Class 8.8, FT

Item: CP9LWJ Model: M01256.100.0025Cross Ref: 38CP51
7 In Stock

Ships within 2 days via

€61.79 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Flange Bolt
Class Class 8.8
Finish Yellow Zinc Plated
Flange Dia. 22 mm
Flange Type Standard
Hardness Rockwell HRC22
Head Height 9.2 mm
Head Style Hex Flange
Head Width 15 mm
Length 25 mm
Material Steel
Min. Thread Length 25 mm
Screw Size M10
System Of Measurement Metric
Tensile Strength 116030 psi
Thread Direction Right Hand
Thread Size M10 x 1.5
Thread Style Fully Threaded
Thread Type Coarse
Type Standard

Shipping Info:

Ship weight (kg) 1.4108
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThread SizeFinishThread StyleHead WidthTensile StrengthMin. Thread LengthFlange Dia.Head HeightPkg. Qty.Price
GRAINGER M01258.080.0016 Flange Bolts, Serrated, Steel, Class 8.8, Zinc Plated, 16 mm Length, Fully Threaded | CP9LTZ 38CP98 M01258.080.0016M8 x 1.25Zinc PlatedFully Threaded13 mm116030 psi16 mm18 mm8.1 mm1€40.75
GRAINGER M01258.060.0020 Flange Bolts, Serrated, Steel, Class 8.8, Zinc Plated, 20 mm Length, Partially Threaded | CP9LUA 38CP95 M01258.060.0020M6 x 1Zinc PlatedPartially Threaded10 mm116030 psi18 mm14 mm6.6 mm1€23.54
GRAINGER M04132.100.0020 Flange Bolts, Steel, Class 10.9, Black Oxide, 20 mm Length, Fully Threaded, Metric | CP9LUB 38CU47 M04132.100.0020M10 x 1.5Black OxideFully Threaded15 mm-20 mm22 mm9.2 mm50€59.76
GRAINGER M04132.080.0020 Flange Bolts, Steel, Class 10.9, Black Oxide, 20 mm Length, Fully Threaded, Metric | CP9LUC 38CU42 M04132.080.0020M8 x 1.25Black OxideFully Threaded13 mm145038 psi20 mm18 mm8.1 mm100€62.07
GRAINGER M04132.060.0020 Flange Bolts, Steel, Class 10.9, Black Oxide, 20 mm Length, Partially Threaded | CP9LUD 38CU41 M04132.060.0020M6 x 1Black OxidePartially Threaded10 mm145038 psi18 mm14 mm6.6 mm1€24.30
GRAINGER M04132.120.0025 Flange Bolts, Steel, Class 10.9, Black Oxide, 25 mm Length, Fully Threaded, Metric | CP9LUE 38CU54 M04132.120.0025M12 x 1.75Black OxideFully Threaded16 mm145038 psi25 mm27 mm11.5 mm1€92.02
GRAINGER M04132.080.0025 Flange Bolts, Steel, Class 10.9, Black Oxide, 25 mm Length, Partially Threaded | CP9LUF 38CU43 M04132.080.0025M8 x 1.25Black OxidePartially Threaded13 mm145038 psi22 mm18 mm8.1 mm100€88.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER M01256.100.0025 Flange Bolt, M10x1.5 Thread Size, Steel, Yellow Zn Plated, Class 8.8, FT
€61.79 /unit