Pump Motors

Filter

Filter By

Filter

Brand

See More

Product Categories

See More

All Products

Close Coupled Motor, 230/460V, 1800 RPM, 10 hp, 3 Phase, TEFC, 215JM Frame
Item: AJ6TBW
Model: EJMM3714T-G
€3,324.56 /unit
Add To Cart
Close Coupled Pump Motor, 1 HP, 3 Phase, 60 Hz, 575V, 1800 RPM
Item: AJ2MGB
Model: 143TTFR16046
€179.15 /unit
Add To Cart
Close Coupled Pump Motor, 230/460V, 1800 RPM, 15 hp, 3 Phase, TEFC, 254JM Frame
Item: AJ6YJY
Model: VEJMM2333T
€5,139.25 /unit
Add To Cart
Close Coupled Pump Motor, 230/460V, 3600 RPM, 3 hp, 3 Phase, OPD, 145JM Frame
Item: AJ6RYZ
Model: EJMM3158T
€1,480.53 /unit
Add To Cart
Electric Motor, 10Hp, 60Hz, 3600 Rpm
Item: BC3ETK
Model: 01036OT3H213JMV-S
€1,635.71 /unit
Add To Cart
Electric Motor, 2Hp, 60Hz, 1800 Rpm
Item: BB8REC
Model: 00218ET3E145JP-S
€856.62 /unit
Add To Cart
Electric Motor, 3Hp, 60Hz, 3460 Rpm
Item: BB6PFU
Model: 00336ET3H145JM-W22
€911.51 /unit
Add To Cart
Electric Motor, 5Hp, 60Hz, 1200 Rpm
Item: BB8QLH
Model: 00512ET3E215JM-S
€2,045.00 /unit
Add To Cart
Electric Motor, 60Hp, 60Hz, 1800 Rpm
Item: BB8XMZ
Model: 06018OT3H364JP
€4,812.55 /unit
Add To Cart
Electric Motor, 7.5Hp, 60Hz, 1800 Rpm
Item: BB9DFK
Model: 00718ET3E213JP-S
€1,794.88 /unit
Add To Cart
Motor, Vertical Hollow Shaft, 500 HP, 1800 RPM, 460V, 5008P Frame, P-Base
Item: CJ8VFV
Model: WPEVHS500-18-460-5008P-DB-24.5
€85,921.43 /unit
See Details
Vertical P-Base Motor, 230/460V, 3600 RPM, 60 Hz, 3 hp, TEFC, 182LP Frame
Item: AJ6ZCM
Model: VLECP3660T
€4,758.70 /unit
Add To Cart
12...7273

Pump Motors

Pump motors are designed to power and drive pumps to move fluids such as water, oil or gases. These motors are engineered to provide the necessary rotational force to drive the impeller or propeller of the pump, creating the fluid flow. Pump motors are available in different power ratings and configurations to match the requirements of specific pump applications. They are used in wastewater treatment plants, oil & gas settings, and water supply, irrigation & HVAC systems.

We are here to help!

Looking for a part not listed here?