Jet Pump Motors

Filter

<p>Jet pump motors are ideal for powering machinery and fluid transfer tasks in water management, manufacturing and food &amp; beverage processing applications. These motors feature a single / three-phase input rating for driving heavy loads.</p>
-

Jet Pump Motors

StyleModelVoltageHpNameplate RpmMotor Enclosure DesignFrameMotor Shaft RotationService FactorPhasePrice (ex. VAT)
AT1032115/230V AC1/3 hp3450 RPMOpen Dripproof56JCounter Clockwise Shaft End1.81€308.04
BK1070115/230V AC3/4 hp3450 RPMOpen Dripproof56CCounter Clockwise Shaft End1.51€392.82
C21XU04A208-230/460V AC2 hp3500 RPMTotally Enclosed Fan Cooled56JClockwise/Counter Clockwise1.153€977.20
D119806.00230/460V AC1 1/2 hp3450 RPMOpen Dripproof56JClockwise/Counter Clockwise1.33€559.48
BALDOR MOTOR -

Jet Pump Motors, Three Phase, Foot Mounted, TEFC

StyleModelVoltageHpService FactorNo. Of PolesOutputOverall LengthBreak-down TorqueFull Load AmpsPrice (ex. VAT)
ACJEWDM3559208-230/460V AC3 hp1.1523 hp15.98"-3.5A€1,898.64
ACJEWDM3550208-230/460V AC1 1/2 hp1.321 1/2 hp13 5/7"14.2 lbs.-ft.2A€1,444.59
BCJM3542208-230/460V AC3/4 hp-43/4 hp-10 lbs.-ft.-€650.43
ACJWDM3463208-230/460V AC3/4 hp1.5--12 5/7"--€868.02
ACJEWDM3545208-230/460V AC1 hp1.421 hp12 5/7"9.7 lbs.-ft.1.6A€1,367.63
ACJEWDM3555230/460V AC2 hp1.222 hp13 5/7"-2.5A€1,602.48
BCJM3538230/460V AC1/2 hp-41/2 hp-7 lbs.-ft.-€614.28
LEESON -

JM Pump Motors, Three Phase, TEFC, C Face With Base

StyleModelHpShaft LengthPowerCodeVoltageNameplate RpmMotor Enclosure DesignDesignPrice (ex. VAT)
A122086.001 1/2 hp, 1 hp4 7/25"1.12 kWM230/460V AC3600/3000 RPMTotally Enclosed Fan CooledB€177.10
B122090.002 hp, 1 1/2 hp4 1/5"1.49 kWK230/460V AC3600/3000 RPMTotally Enclosed Fan CooledB€240.78
LEESON -

Jet Pump Motors, Single Phase, Totally Enclosed Threaded Shaft, C Face Less Base

StyleModelHpDesignService FactorPowerCodeVoltageNameplate RpmMotor Enclosure DesignPrice (ex. VAT)
A113640.001 1/2 hpL11.12 kWH115/208-230V AC3600 RPMTotally Enclosed Fan Cooled€553.71
B113955.001/2 hpN1.60.37 kWM115/208-230V AC3600 RPMTotally Enclosed Fan Cooled€493.22
C113641.002 hpL11.49 kWJ115/208-230V AC3600 RPMTotally Enclosed Fan Cooled€826.83
DAYTON -

Open Dripproof, Face/Base Mountingb Jet Pump Motors

StyleModelVoltageHpNameplate RpmMotor Shaft RotationService FactorPhaseShaft LengthBody Dia.Price (ex. VAT)
A6K516115/208-230V AC1 1/2 hp3450 RPMCounter Clockwise Shaft End1.312 3/8"6 1/2"€561.20
B6K581115/208-230V AC3/4 hp3450 RPMCounter Clockwise Shaft End1.512 5/8"6 1/2"€418.83
C6K582115/208-230V AC1 hp3450 RPMCounter Clockwise Shaft End1.412 5/8"6 1/2"€428.06
D6K580BG115/230V AC1/2 hp3450 RPMCounter Clockwise Shaft End1.612 5/8"5 3/5"€388.67
E3N088208-230/460V AC3/4 hp3530 RPMClockwise/Counter Clockwise1.1532 5/8"6 1/2"€405.62
DAYTON -

Jet Pump AC Motors, Open Dripproof, Face Mounting

Dayton capacitor-start jet pump motors are used to power commercial, industrial, centrifugal and hydraulic pumps. The capacitor-start allows motor to generate higher torque at low speeds for heavier loads. These 60Hz, single-phase motors feature open drippoof enclosures, shaft slingers and gasketed conduit boxes to protect against moisture and contamination. The shaft can rotate in both clockwise and counterclockwise direction for better work feasibility. They are face mounted for easy installation in both horizontal and vertical orientations. CSA-certified and UL-recognized for reliable operation. Choose from a wide range of jet pump motors, available in power ratings of 1/3, 1/2, 3/4, 1, 1.5 and 2 HP on Raptor Supplies.

StyleModelVoltageHpFrameMotor Shaft RotationService FactorShaft LengthShaft TypeBody Dia.Price (ex. VAT)
A5K469115/208-230V AC1 1/2 hp56CClockwise/Counter Clockwise1.31 7/8"Keyed6 1/2"€481.99
B5K659115/208-230V AC1 hp56CClockwise/Counter Clockwise1.41 7/8"Keyed5 3/5"€371.70
C5K476115/208-230V AC2 hp56JCounter Clockwise Shaft End1.22 5/8"Threaded6 1/2"€605.08
D5K470115/208-230V AC2 hp56CCounter Clockwise Shaft End1.21 7/8"Keyed6 1/2"€574.49
E5K475115/208-230V AC1 1/2 hp56JCounter Clockwise Shaft End1.32 5/8"Threaded6 1/2"€506.75
F5K661115/208-230V AC3/4 hp56JCounter Clockwise Shaft End1.52 5/8"Threaded5 3/5"€418.83
G5K658115/230V AC3/4 hp56CCCW/CW1.51 7/8"Keyed5 3/5"€349.63
H5K956BG115/230V AC1/3 hp56JCounter Clockwise Shaft End1.752 5/8"Threaded5 3/5"€381.60
I5K662115/230V AC1 hp56JCounter Clockwise Shaft End1.42 5/8"Threaded5 3/5"€293.76
J5K657BG115/230V AC1/2 hp56CCounter Clockwise Shaft End1.61 7/8"Keyed5 3/5"€338.87
K5K955115/230V AC1/3 hp56CCCW1.752 1/8"Keyed5.9"€322.51
L5K660115/230V AC1/2 hp56JCounter Clockwise Shaft End1.652 3/8"Threaded5 3/5"€388.67
BALDOR MOTOR -

Square Flange Pump Motors, Single Phase, ODP

StyleModelVoltageHpFramePhaseRevisionTypeClassNo Load AmpsPrice (ex. VAT)
AJSL525A115/230V AC1 hp56Y1P1724LStock4.25A€550.67
AJSL625A115/230V AC1 1/2 hp56YZ1R1924LStock5.41A€750.18
AJSL425A115/230V AC3/4 hp56Y1M1720LStock3.51A€516.09
BJSM3155230/460V AC2 hp56YZ3E3430MClass B-€808.31
LEESON -

Centrifugal Pump Motors, Three Phase, Totally Enclosed, C Face Footed, 56J

StyleModelVoltageHpOverall LengthBody Dia.Usable @ 208vNominal EfficiencyEfficiencyFull Load AmpsPrice (ex. VAT)
A056T34F99018208-230/460V AC1 1/2 hp13 13/16"7.4"Yes85.5%85.5%4.2-4/2A€716.75
B056T34F5343208-230/460V AC3/4 hp12 5/16"7 2/5"Yes74%74%3-3.2/1.6A€479.68
C056T34F99029230/460V AC1 hp12 5/16"7 2/5"No85.5%--€578.46
StyleModelVoltageHpService FactorMotor ApplicationNo. Of PolesOutputRevisionTypePrice (ex. VAT)
AJM3542208-230/460V AC3/4 hp--43/4 hpS3420M€626.06
AJM3458230/460V AC1/3 hp--41/3 hpN3413M€491.75
AJM3460230/460V AC1/2 hp1.6General Application21/2 hpT3413M€491.75
AJM3461230/460V AC1/2 hp--41/2 hpS3416M€579.73
AJM3457230/460V AC1/3 hp--21/3 hpN3410M€454.04
AJM3463460V AC3/4 hp1.5Pool And Spa Pump23/4 hpU3416M€538.09
BALDOR MOTOR -

Jet Pump Motors, Single Phase, Foot Mounted, TEFC

StyleModelHpService FactorNo. Of PolesOutputBreak-down TorqueFull Load TorqueRevisionLeadPrice (ex. VAT)
ACJL3513A1 1/2 hp121 1/2 hp----€938.72
ACJL3509A1 hp1.2521 hp4.1 lbs.-ft.0 lbs.-ft.--€854.67
BCJL3504A1/2 hp-41/2 hp4.13 lbs.-ft.1.5 lbs.-ft.U4#18, 1#16 #4Th Y€693.64
BCJL3501A1/3 hp-41/3 hp2.95 lbs.-ft.1 lbs.-ft.T5#18€588.36
ACJL3515A2 hp122 hp9.5 lbs.-ft.0 lbs.-ft.--€1,103.68
CCJL3507A3/4 hp-43/4 hp5.7 lbs.-ft.2.25 lbs.-ft.M4#18, 1#16 #4Th Y€844.46
LEESON -

Jet Pump Motors, Two-Compartment, C Face Footled, 56C/56J

StyleModelVoltageHpMotor Shaft RotationService FactorOverall LengthNominal EfficiencyRpm RangeNameplate RpmPrice (ex. VAT)
A5KC39SN2890X115/230V AC1 hpCCWSE1.414"72%3001-3600 RPM3450 RPM€147.34
B5KH39EN2887X115V AC1/3 hpCWSE1.7511.562"63.3%3001-3600 RPM3450 RPM€198.27
MARATHON MOTORS -

Fire Pump Motors, Three Phase, TEFC, Rigid Base, EPAct

StyleModelVoltageFrameShaft Dia.Overall LengthEfficiencyNameplate RpmMotor Enclosure DesignService FactorPrice (ex. VAT)
A254TTFPA14014230/460V AC254T1 5/8"23 2/3"90.2%1800 RPMTotally Enclosed Fan Cooled1.15€3,183.54
A254TTFNA14336230/460V AC254T1 5/8"23 1/2"91%1800 RPMTotally Enclosed Fan Cooled1.15€2,577.90
B449TTFS14057460V AC449T3 3/8"51 6/7"95.4%1800 RPMTotally Enclosed Fan Cooled1.15€28,185.70
LEESON -

Centrifugal Pump Motors, Single Phase, Dripproof, C Face Footless, 56C/56J

StyleModelVoltageHpMotor Shaft RotationService FactorMotor ApplicationMotor Mounting PositionOverall LengthBody Dia.Price (ex. VAT)
A5KC39RN45X115/208-230V AC1 hpCCWSE1.4PumpAll Angle13 1/8"5 3/5"€379.06
B5KC37FN65X115/208-230V AC1/3 hpCW1.75PumpAll Angle11 1/4"5 3/5"€266.07
C5KC39QN3219X115/208-230V AC3/4 hpCCWSE1.5Jet PumpAll Angle12 3/8"5 3/5"€339.54
D5KC36JN269X115/230V AC1/2 hpCCWSE1.6PumpAll Angle10 13/16"5 3/5"€293.24
E5KC49NN2167X115/230V AC1 1/2 hpCCWSE1.3PumpAll Angle11 7/8"6 2/5"€759.95
F5KCR48TN2174T115/230V AC3 hpCCWSE1.15PumpAll Angle13 3/16"6 2/5"€1,040.24
LEESON -

Washguard Jet Pump Motors, Three Phase, TEFC Threaded Shaft, C Face With Base

StyleModelHpNameplate RpmMotor Shaft RotationOverall LengthPowerCodeNominal EfficiencyFull Load AmpsPrice (ex. VAT)
A116780.001 hp3450 RPMClockwise/Counter Clockwise11 3/8"0.75 kWJ77%1.6A€769.43
B119461.002 hp3490 RPMCWLE13 7/8"1.49 kWL85.5%-€1,039.97
C119463.003 hp3490 RPMCWLE14 3/8"2.24 kWN86.5%-€1,093.04
D116779.003/4 hp3450 RPMClockwise/Counter Clockwise11 3/8"0.56 kWJ75.5%1.2A€687.07
LEESON -

Jet Pump Motors, Single Phase, Totally Enclosed Threaded Shaft, C Face With Base

StyleModelHpService FactorDesignPowerCodeVoltageNameplate RpmMotor Enclosure DesignPrice (ex. VAT)
A113958.001 1/2 hp1L1.12 kWH115/208-230V AC3600 RPMTotally Enclosed Fan Cooled€686.82
B113957.001 hp1.25-0.75 kWJ115/208-230V AC3600 RPMTotally Enclosed Fan Cooled€495.82
C113637.001/2 hp1.6N0.37 kWM115/208-230V AC3600 RPMTotally Enclosed Fan Cooled€442.25
D113959.002 hp1L1.49 kWJ115/208-230V AC3600 RPMTotally Enclosed Fan Cooled€836.63
BALDOR MOTOR -

Jet Pump Motors, Single Phase, Footless, ODP

StyleModelVoltageMotor Enclosure DesignHpService FactorDesignMotor ApplicationNo. Of PolesRevisionPrice (ex. VAT)
AJL1309A115/230V ACOpen Dripproof1 hp1.4N-2F€576.58
AJL1205A115/230V ACOpen Dripproof1/3 hp---2D€376.27
AJL1307A115/230V ACOpen Dripproof3/4 hp---4Y€642.57
AJL1301A115/230V ACOpen Dripproof1/3 hp---4L€433.61
BJL1313A115/230V ACOpen Dripproof1 1/2 hp1.3-General Application2R€804.38
AJL1304A115/230V ACOpen Dripproof----4Q€509.81
AJL1317A115/230V ACOpen Dripproof2 hp1.2LGeneral Application2AY€992.14
AJL1306A115/230V ACOpen Dripproof3/4 hp---2Y€556.17
AJL1303A230V ACOpen Air Over1/2 hp1.6NPump2AB€422.62
BJL1323A230V ACOpen Dripproof3 hp1.15LGeneral Application2AX€1,018.06
StyleModelVoltageHpMotor Enclosure DesignNo. Of PolesRevisionTypeOutputNo Load AmpsPrice (ex. VAT)
AJM3111208-230/460V AC3/4 hpOpen Dripproof2S3416M3/4 hp-€518.45
AJM3154208-230/460V AC1 1/2 hpOpen Dripproof4C3432M-2.17A€752.54
AJM3112208-230/460V AC3/4 hpOpen Dripproof4S3420M3/4 hp-€576.58
AJM3158208-230/460V AC3 hpOpen Dripproof Tandem Fan2W3524M3 hp1.6A€970.13
AJM3116208-230/460V AC1 hpOpen Dripproof4L3424M1 hp1.1A€632.36
AJM3155230/460V AC2 hpOpen Dripproof2L3430M2 hp-€817.75
AJM3006230/460V AC1/3 hpOpen Dripproof2Q3410M1/3 hp0.76A€413.98
AJM3115230/460V AC1 hpOpen Dripproof2T3420M--€576.58
AJM3107230/460V AC1/2 hp-2S3413M1/2 hp0.88A€437.54
AJM3108230/460V AC1/2 hpOpen Dripproof4P3416M1/2 hp0.8A€522.38
AJM3120230/460V AC1 1/2 hpOpen Dripproof2G3424M-1A€688.13
BALDOR MOTOR -

Jet Pump Motors, Single Phase, Foot Mounted, ODP

StyleModelHpNo. Of PolesRevisionNo Load AmpsTemp. RiseTypeOutputBreak-down TorquePrice (ex. VAT)
ACJL1313A1 1/2 hp2P1.65A53°C3432LC-6.2 lbs.-ft.€807.53
BCJL1309A1 hp2Q5.6A47°C3428L1 hp5.3 lbs.-ft.€582.09
BCJL1303A1/2 hp2V2.75A53°C3420L1/2 hp2.3 lbs.-ft.€444.62
BCJL1304A1/2 hp4Z3.4A78°C3418L1/2 hp4.35 lbs.-ft.€726.62
BCJL1301A1/3 hp4R2.6A53°C3414L1/3 hp-€642.57
BCJL1317A2 hp2T9.3A87°C3528L2 hp10.4 lbs.-ft.€1,080.10
BCJL1306A3/4 hp2V3.7A108°C3424L3/4 hp3.98 lbs.-ft.€567.95
BCJL1307A3/4 hp4AA4.8A53°C3520L3/4 hp6.1 lbs.-ft.€832.66
StyleModelHpRevisionNo Load AmpsTemp. RiseTypeOutputVoltageNameplate RpmPrice (ex. VAT)
AVL1313A1 1/2 hpS1.65A53°C3432LC-115/230V AC3450 RPM€818.43
AVL1309A1 hpU5.6A47°C3428L1 hp115/230V AC3450 RPM€562.48
AVL1303A1/2 hpM2.75A53°C3420L1/2 hp115/230V AC3450 RPM€477.48
AVL1205A1/3 hpF5.9A89°C3416L1/3 hp115/230V AC3450 RPM€414.41
AVL1317A2 hpAV9.3A87°C3528L2 hp115/230V AC3450 RPM€1,058.76
AVL1306A3/4 hpQ3.7A108°C3424L3/4 hp115/230V AC3450 RPM€533.99
BALDOR MOTOR -

Jet Pump Motors, Single Phase, Footless, TEFC

StyleModelVoltageHpDesignService FactorMotor ApplicationNo. Of PolesRevisionLeadPrice (ex. VAT)
AJL3405A115/230V AC1/3 hp---2M4#18 A&J, 1#16 #4Th€435.97
AJL3507A115/230V AC3/4 hp---4Q4#18, 1#16 #4Th Y€750.18
AJL3515A115/230V AC2 hp---2AZ4#14 A&J, 1#12 #4Th€1,011.77
AJL3501A115/230V AC1/3 hp---4W5#18€544.37
BJL3509A115/230V AC1 hp---2AU4#16 A&J, 1#14 #4Th€726.62
BJL3516A115/230V AC2 hp---4V4#14 A&J, 1#12 #4Th Y€1,074.62
AJL3503A115/230V AC1/2 hp---2J4#18, 1#16 #4Th Y€499.61
AJL3510A115/230V AC1 hp---4T4#18 A&J, 1#14 #4Th Y€861.72
AJL3504A115/230V AC1/2 hp---4R4#18, 1#16 #4Th Y€632.36
AJL3513A115/230V AC1 1/2 hpL1General Application2AT4#16 A&J, 1#14 #4Th€861.72
BJL3514A115/230V AC1 1/2 hp---4W4#16 A&J, 1#14 #4Th Y€944.21
AJL3506A230V AC3/4 hpN1.5Pump2P4#18, 1#14 #4Th Y€594.65
StyleModelVoltageHpNameplate RpmService FactorNo. Of PolesOutputOverall LengthSynchronous SpeedPrice (ex. VAT)
AEJM3546230/460V AC1 hp1760 RPM1.1541 hp13 3/4"1800 RPM€967.78
AEJM3554230/460V AC1 1/2 hp1755 RPM1.1541 1/2 hp13 3/4"1800 RPM€1,073.82
AEJM3558230/460V AC2 hp1755 RPM1.1542 hp14 5/8"1800 RPM€1,134.30
AEJM3559460V AC3 hp3450 RPM1.1523 hp14 5/8"3600 RPM€1,139.82
AEJM3550460V AC1 1/2 hp3450 RPM1.321 1/2 hp12 3/4"3600 RPM€952.07
12

Jet Pump Motors

Jet pump motors are used for drawing water from wells. Raptor Supplies offers a wide variety of jet pump motors from Leeson, Baldor, Dayton and Marathon Motors. Leeson pump motors are designed for use in conveyors for food and material packaging applications. These motors come equipped with a TEFC or DP enclosure for protecting internal parts of the motor from dust & rain, and offer both rigid & round mounting options for easy installation. With a maximum speed of 3600 rpm, they are capable of withstanding ambient temperatures up to 40 degrees C. Dayton open drip proof face mounting jet pump motors are equipped with ball bearings to ensure low friction and minimum lubricant leakage. Featuring keyed & threaded shafts, these motors deliver nominal efficiency up to 77.9% and can be operated up to an ambient temperature of 40 degrees C. These jet pump motors are available in 1 and 3 phase options on Raptor Supplies.

Frequently Asked Questions

How to choose between open and drip-proof enclosure motors?

Open enclosure style motors are ideal for locations with minimum ventilation. Their open style design ensures that the air circulates freely through the motor. Open drip-proof enclosures offer ventilation but they also prevent liquid drips from getting into the motor enclosure.

What is the difference between DC & AC motors?

AC motors utilise mains frequency to rotate with an external frequency converter to check the speed. DC motors are brushless with built-in electronics for controlling the speed and torque of the motor.

How do constant speed motors differ from constant torque motors?

Constant speed motors are used in tasks where the static pressure remains unchanged, such as pedestal fans or outdoor condenser units. Constant torque motors are suitable for tasks where static pressure is expected to change, like commercial VAV units, furnaces or air handlers.

We are here to help!

Looking for a part not listed here?