WEG 00512ET3E215JM-S Electric Motor, 5Hp, 60Hz, 1200 Rpm | BB8QLH

WEG 00512ET3E215JM-S 13440285 Electric Motor, 5Hp, 60Hz, 1200 Rpm

Item: BB8QLH Model: 00512ET3E215JM-SCross Ref: 13440285
In Stock

Get it by Monday, Sep 29

€2,045.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Close-Coupled Pump Motor
Application Closed Coupled
Body Design Rolled Steel
Composition Steel
Ct Speed Range 4:1
Efficiency 89.5%
Enclosure Iec IP55
Frame 215JM
Frequency 50/60 Hz
Hp 5 hp
Inverter Rating Inverter Ready
Mounting Arrangement F1
Nema Frame NEMA 213-5JM
Nema Mount C Face With Base
Output Hp 5 hp
Output Kw 3.7 kW
Output Rpm 1175/960 RPM
Phase 3
Rpm 1200 RPM
Service Factor 1.15
Ships Factory Direct No
Temp Code T3 = 200°C
Voltage 208/230/460V AC
Altitude 1000 m.a.s.l.
Ambient Temperature -20°C to +40°C
Bearing Cap Yes
Breakdown Torque 250%
Connection Cables Quantity 9
Drain Rubber, Automatic
Drip Cover Without
Efficiency_100% 89.5
Efficiency_50% 87.5
Efficiency_75% 88.5
Enclosure IC411
Fan Cover Material Steel
Fan Material Plastic
Flange C
Grounding Lugs Single
Impregnation Method Dip and Bake Polyester
L.r. Amperes 40.4/80.9A
Locked Rotor Time (cold) 54 sec.
Locked Rotor Time (hot) 30 sec.
Locked Rotor Torque 220%
Main Terminal Box Hole 1.377"
Moment Of Inertia (j) 1.26 lbs.-sq. ft.
Mounting F-1
No Load Current 3.42/6.84A
Noise Level 55 dBA
Output Rating 5 hp
Overload Protection No
Power Factor_100% 0.77
Power Factor_50% 0.59
Power Factor_75% 0.71
Rated Current 6.74/13.5A
Rated Speed 1175 RPM
Rated Torque 22.3 lbs.-ft.
Resilient Base Without
Screw Cap Carbon Steel
Slip 2.08%
Temperature Rise 80 K
Terminal Block Without
Terminal Box Left Position
Voltage 190-220/230/380-415/460V

Shipping Info:

Ship weight (kg) 72.9
Ship height (cm)2.54
Ship length (cm)53.9
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 00512ET3E215JM-S 13440285 Electric Motor, 5Hp, 60Hz, 1200 Rpm
€2,045.00 /unit