Carbonator Pump Motors

Filter

Carbonator or jet pump motors are used in conjunction with continuous-duty hydraulic and centrifugal pumps in manufacturing facilities, processing plants and wastewater management...Read more

LEESON -

Carbonator Pump Motors, Split Phase, Dripproof

StyleModelVoltageHpShaft Dia.Service FactorRotationOverall LengthFull Load AmpsMotor Enclosure DesignPrice (ex. VAT)
A5KH33GNA444X115/230V AC1/3 hp5/8"1Clockwise/Counter Clockwise7 15/16"2.7-2.8/5.5-5.6AOpen Dripproof€305.64
B5KH36MNA445X115/230V AC1/2 hp5/8"1Clockwise/Counter Clockwise8 3/4"3.4-3.6/7.1-7.2AOpen Dripproof€346.79
C5KH37PNA479X115/230V AC3/4 hp5/8"1Counter Clockwise9 1/8"10.4/5.2AOpen Dripproof€473.27
D5KH32GNB811X115/230V AC1/3 hp5/8"1Counter Clockwise7 11/16"5.5-5.6/2.7-2.8AOpen Dripproof€301.27
E5KH32ENA443X115V AC1/3 hp5/8"1Counter Clockwise7 11/16"6.1AOpen Dripproof€292.01
F5KH32DN5587X115V AC1/4 hp1/2"1Clockwise/Counter Clockwise7 11/16"-Open Dripproof€230.88
G5KH32FN5586X115V AC1/3 hp1/2"1.15Clockwise/Counter Clockwise7 11/16"5.6AOpen Dripproof€250.03
H5KH36MNB637X115V AC1/2 hp5/8"1.2Clockwise/Counter Clockwise8 3/4"7.2AOpen Dripproof€374.73
I5KH32GNB813X208-240V AC1/4 hp5/8"1CW/CCW7 11/16"2.3-2.4AOpen Dripproof€277.19
J5KH32GNB812X230V AC1/3 hp5/8"1Clockwise/Counter Clockwise7 11/16"2.7AOpen Dripproof€292.01
LEESON -

Carbonator Pump Motor, 0.33 HP, 1 Phase, 60 Hz, 100-120/200-240V, 1800 RPM

ModelItemPrice (ex. VAT)
5KH32GNB815XAD2WLE€807.49

Carbonator Pump Motors

Carbonator or jet pump motors are best suited for continuous-duty hydraulic & centrifugal pump powering applications in manufacturing facilities, processing plants and wastewater management industries. Raptor Supplies offers a wide array of Century & Marathon jet pump motors featuring an open drip-proof / totally enclosed fan cooled enclosure for providing optimum heat dissipation rates and ball bearings for reducing the frictional losses & preventing the ingress of contaminants into the casing. Selected UL-listed, split-phase carbonator pump motors from Century come equipped with an extended hub for facilitating direct pump mounting on the motor, an auto thermal protection facility for minimising the heat generation and a cradle base design for ensuring secure installation. Choose from an extensive range of these motors available in horsepower ratings ranging from 1/4 to 3 hp, on Raptor Supplies.

Frequently Asked Questions

What is the difference between TEFC and ODP enclosures?

  • TEFC (totally enclosed fan-cooled) enclosures have a sealed housing that prevents the ingress of foreign materials and liquids. They have a fan mounted on the motor shaft to circulate air through the interior of the motor to dissipate heat dissipated during the operation.
  • Conversely, ODP (open drip-proof) enclosures are designed to circulate air through the motor but are not sealed to protect against the ingress of foreign materials or liquids.

What is the advantage of sleeve bearings?

Sleeve bearings, also known as plain bearings, use a cylindrical sleeve to support and reduce friction between a rotating shaft and a stationary component.

What is the benefit of the auto thermal protection feature?

The auto thermal protection feature in carbonator pump motors protects from overheating and potentially causing damage to the motor or surrounding components. It includes a temperature sensor that monitors the temperature of the motor's windings. If the temperature exceeds the threshold, the protection system will activate and interrupt the power supply to the motor, thereby shutting it off until the motor cools down to a safe temperature.

We are here to help!

Looking for a part not listed here?