WEG 00218ET3E145JP-S Electric Motor, 2Hp, 60Hz, 1800 Rpm | BB8REC

WEG 00218ET3E145JP-S 14808490 Electric Motor, 2Hp, 60Hz, 1800 Rpm

Item: BB8REC Model: 00218ET3E145JP-SCross Ref: 14808490
In Stock

Get it by Monday, Sep 29

€856.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Close-Coupled Pump Motor
Application Closed Coupled
Body Design Rolled Steel
Ct Speed Range 4:1
Efficiency 86.5%
Enclosure Iec IP55
Frame 143JP
Frequency 50/60 Hz
Inverter Rating Inverter Ready
Mounting Arrangement F1
Nema Frame NEMA 143-5JP
Nema Mount C Face With Base
Output Hp 2 hp
Output Kw 1.5 kW
Output Rpm 1745/1415 RPM
Phase 3
Replaces 00218ET3E145JP-S
Rpm 1800 RPM
Service Factor 1.15
Temp Code T3 = 200°C
Voltage 208/230/460V AC
Weight 93 lbs.
Altitude 1000 m.a.s.l.
Ambient Temperature -20°C to +40°C
Bearing Cap Yes
Breakdown Torque 300%
Cable Press Material Sem
Connection Cables Quantity 9
Drain Rubber, Automatic
Drip Cover Without
Efficiency_100% 86.5
Efficiency_50% 85.5
Efficiency_75% 87.5
Enclosure IC411
Fan Cover Material Steel
Fan Material Plastic
Flange C
Grounding Lugs Single
Impregnation Method Dip and Bake Polyester
L.r. Amperes 22.3/44.6A
Locked Rotor Time (cold) 27 sec.
Locked Rotor Time (hot) 15 sec.
Locked Rotor Torque 270%
Main Terminal Box Hole 1.118"
Moment Of Inertia (j) 0.1296 lbs.-sq. ft.
Mounting F-1
No Load Current 1.4/2.8A
Noise Level 52 dBA
Output Rating 2 hp
Overload Protection No
Power Factor_100% 0.8
Power Factor_50% 0.6
Power Factor_75% 0.73
Rated Current 2.72/5.44A
Rated Speed 1745 RPM
Rated Torque 6.02 lbs.-ft.
Resilient Base Without
Screw Cap Carbon Steel
Slip 3.06%
Temperature Rise 80 K
Terminal Block Without
Terminal Box Left Position
Voltage 190-220/230/380-415/460V

Shipping Info:

Ship weight (kg) 21.15
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 00218ET3E145JP-S 14808490 Electric Motor, 2Hp, 60Hz, 1800 Rpm
€856.62 /unit