WEG 06018OT3H364JP Electric Motor, 60Hp, 60Hz, 1800 Rpm | BB8XMZ

WEG 06018OT3H364JP-W40 Electric Motor, 60Hp, 60Hz, 1800 Rpm

Item: BB8XMZ Model: 06018OT3H364JP-W40
In Stock

Get it by Monday, Sep 29

€4,812.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Close-Coupled Pump Motor
Enclosure Type Open Dripproof
Frame 364JP
Hp 60 hp
Phase 3
Rpm 1800 RPM
Voltage 575V AC
Horsepower 60 hp

Shipping Info:

Ship weight (kg) 403.2
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 06018OT3H364JP-W40 Electric Motor, 60Hp, 60Hz, 1800 Rpm
€4,812.55 /unit