WEG 01036OT3H213JMV-S Electric Motor, 10Hp, 60Hz, 3600 Rpm | BC3ETK

WEG 01036OT3H213JMV-S 13500440 Electric Motor, 10Hp, 60Hz, 3600 Rpm

Item: BC3ETK Model: 01036OT3H213JMV-SCross Ref: 13500440
In Stock

Get it by Monday, Sep 29

€1,635.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Close-Coupled Pump Motor
Enclosure Type Open Dripproof
Frame 213JMV
Hp 10 hp
Phase 3
Rpm 3600 RPM
Ships Factory Direct No
Voltage 575V AC
Altitude 1000 m.a.s.l.
Ambient Temperature -20°C to +40°C
Bearing Cap Yes
Breakdown Torque 280%
Connection Cables Quantity 6
Drip Cover With
Efficiency_100% 89.5
Efficiency_50% 88.5
Efficiency_75% 89.5
Enclosure IC01
Fan Cover Material Without Fan Cover
Fan Material Without Fan
Flange C
Grounding Lugs Single
Impregnation Method Dip and Bake Polyester
L.r. Amperes 67.5A
Locked Rotor Time (cold) 39 sec.
Locked Rotor Time (hot) 22 sec.
Locked Rotor Torque 200%
Main Terminal Box Hole 1.377"
Moment Of Inertia (j) 0.4651 lbs.-sq. ft.
Mounting W-6
No Load Current 4.48A
Output Rating 10 hp
Overload Protection No
Power Factor_100% 0.85
Power Factor_50% 0.68
Power Factor_75% 0.8
Rated Current 9.92A
Rated Speed 3535 RPM
Rated Torque 14.9 lbs.-ft.
Rated Voltage 575V
Resilient Base Without
Screw Cap Carbon Steel
Slip 1.81%
Temperature Rise 80 K
Terminal Block Without
Terminal Box Left Position

Shipping Info:

Ship weight (kg) 59.4
Ship height (cm)32.26
Ship length (cm)52.83
Ship width (cm)37.08
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 01036OT3H213JMV-S 13500440 Electric Motor, 10Hp, 60Hz, 3600 Rpm
€1,635.71 /unit