WEG 00718ET3E213JP-S Electric Motor, 7.5Hp, 60Hz, 1800 Rpm | BB9DFK

WEG 00718ET3E213JP-S Electric Motor, 7.5Hp, 60Hz, 1800 Rpm

Item: BB9DFK Model: 00718ET3E213JP-S
In Stock

Get it by Monday, Sep 29

€1,794.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Close-Coupled Pump Motor
Application Closed Coupled
Body Design Rolled Steel
Ct Speed Range 4:1
Efficiency 91.7%
Enclosure Iec IP55
Frame 215JP
Frequency 50/60 Hz
Hp 7 1/2 hp
Inverter Rating Inverter Ready
Mounting Arrangement F1
Nema Frame NEMA 213-5JP
Nema Mount C Face With Base
Output Hp 7 1/2 hp
Output Kw 5.5 kW
Output Rpm 1770/1455 RPM
Phase 3
Replaces 00718EP3E213JP-S
Rpm 1800 RPM
Service Factor 1.15
Temp Code T3 = 200°C
Voltage 208/230/460V AC
Weight 147 lbs.

Shipping Info:

Ship weight (kg) 67.509
Ship height (cm)2.54
Ship length (cm)60.71
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 00718ET3E213JP-S Electric Motor, 7.5Hp, 60Hz, 1800 Rpm
€1,794.88 /unit