Close-Coupled Pump Motors

Filter

MARATHON MOTORS -

NEMA Efficiency, Close-Coupled Pump, 3 Ph, Dripproof, C-Face Footed, Rigid Base

StyleModelHpRpm RangeNameplate RpmShaft Dia.Nema DesignOverall LengthEfficiencyShaft LengthPrice (ex. VAT)
A182TTDBD60323 hp1701-1800 RPM1770 RPM1 1/4"A14 5/8"89.5%4 1/4"€863.66
B182TTDBD60373 hp1701-1800 RPM1770 RPM7/8"A17 11/16"89.5%7 3/8"€881.44
C184TTDBD60325 hp1701-1800 RPM1765 RPM7/8"A15 5/8"89.5%4 1/4"€1,017.37
D182TTDBD60125 hp3001-3600 RPM3510 RPM7/8"A17 11/16"86.5%7 3/8"€944.22
E184TTDBD60375 hp1701-1800 RPM1765 RPM7/8"A18 11/16"89.5%7 3/8"€935.24
F182TTDBD60075 hp3001-3600 RPM3510 RPM7/8"B14 5/8"86.5%4 1/4"€933.44
G184TTDBD60077 1/2 hp3001-3600 RPM3510 RPM1 1/4"A15 5/8"88.5%4 1/4"€1,142.19
H184TTDBD60127 1/2 hp3001-3600 RPM3510 RPM7/8"A21 7/16"88.5%7 3/8"€1,146.02
StyleModelVoltageHpNo. Of PolesBreak-down TorqueNo Load AmpsSynchronous SpeedOutput RatingMoment Of InertiaPrice (ex. VAT)
A01518OT3V254JPV-S200/400V AC15 hp4300%21.9/10.9A1800 RPM15 hp1.82 lbs.-sq. ft.€2,114.11
A02536OT3V256JPV-S200/400V AC25 hp2290%26.2/13.1A3600 RPM25 hp0.9155 lbs.-sq. ft.€2,724.20
A02036OT3V254JPV-S200/400V AC20 hp2240%19.6/9.78A3600 RPM20 hp0.7848 lbs.-sq. ft.€2,226.22
A02036OT3E254JPV-S230/460/190-220/380-415V AC-2240%17/8.5A3600 RPM20 hp0.7848 lbs.-sq. ft.€2,226.22
A02536OT3E256JPV-S230/460/190-220/380-415V AC25 hp2290%22.8/11.4A3600 RPM25 hp0.9155 lbs.-sq. ft.€2,724.20
A02018OT3E256JPV-S230/460/190-220/380-415V AC-4290%22.9/11.4A1800 RPM20 hp2.23 lbs.-sq. ft.€2,606.02
A01012OT3E256JPV-S230/460/190-220/380-415V AC-6229%14.7/7.33A1200 RPM10 hp2.5 lbs.-sq. ft.€2,420.18
A02036OT3H254JPV-S575V AC20 hp2240%6.8A3600 RPM20 hp0.7848 lbs.-sq. ft.€2,226.22
A02536OT3H256JPV-S575V AC25 hp2290%9.12A3600 RPM25 hp0.9155 lbs.-sq. ft.€2,724.20
WEG -

JP Type Close Coupled Pump Motors

StyleModelVoltageMotor Enclosure DesignService FactorMax. Ambient Temp.Break-down TorqueNo Load AmpsOutput RatingMountingPrice (ex. VAT)
A10036OT3V365JPV200/400V ACOpen Dripproof1.15-20°C to +40°C250%69/34.5A100 hpFootless€8,235.47
B00736ES1C213JP-W22208-230V ACTotally Enclosed Fan Cooled1.15-20°C to +40°C290%5.69-6.6A7 1/2 hpFoot Mounted€1,667.93
C02036EP3H254JP-W22575V ACTotally Enclosed Fan Cooled1.2540°C----€3,445.51
WEG -

Jm Tefc Single Phase Close Coupled Pump Motors

StyleModelVoltageFrameHpEfficiencyOutput HpOutput KwService FactorThermal ProtectionPrice (ex. VAT)
A00318ES1B184JM-W22115/208/230V AC184JM-77%50 hp35-39.9 kW1.15None€1,232.18
B00518ES1B184JM-W22115/230V AC184JM-78%5 hp3.7 kW1.15None€1,490.72
C00218ES1E145JM-W22208-230/460V145JM-78.5%2 hp1.5 kW1.15None€848.56
D00136ES1E143JM-W22208-230/460V143JM-70%1 hp0.75 kW1.15None€710.95
E00158ES1E145JM-W22208-230/460V145JM1 1/2 hp77%1 1/2 hp1.1 kW1.15None€786.01
F00318ES1E184JM-W22208-230/460V184JM-77%3 hp2.2 kW1.15None€1,232.18
F00156ES1E143JM-W22208-230/460V143JM1 1/2 hp74%1 1/2 hp1.1 kW1.15None€759.95
G00736ES1C213JM-W22208-230V AC213JM7 1/2 hp85.5%7 1/2 hp5.5 kW1.15None€1,667.93
H01018ES1C215JM-W22208-230V AC215JM-84%10 hp7.5 kW1.15None€2,077.75
I00718ES1C215JM-W22208-230V AC215JM7 1/2 hp83%7 1/2 hp5.5 kW1.15None€1,794.96
J01018ES1E215JM-W22208/230/460V AC215JM-84%10 hp7.5 kW1.15None€2,077.75
K00536ES1C184JM-W22208/230V AC184JM-85.5%5 hp3.7 kW1.15None€1,518.86
L00336ES1C145JM-W22208/230V AC145JM-78.5%3 hp2.2 kW1.15None€1,121.70
WEG -

Pump Motor, 3-phase

StyleModelHpRpm RangeNameplate RpmMotor DesignShaft Dia.Motor ApplicationShaft MaterialBearing TypePrice (ex. VAT)
A03018OT3E286JM-W40------Carbon SteelBall Bearing€7,174.96
B10018OT3E404JP-W40------Carbon SteelBall Bearing€23,196.74
A02018OT3E256JM-W40------Carbon SteelBall Bearing€6,963.16
A10018OT3E404JM-W40------Carbon Steel-€9,648.26
A10036OT3E365JM-W40------Carbon SteelBall Bearing€9,210.18
A03036OT3E284JM-W40------Carbon SteelBall Bearing€3,446.93
A02518OT3E284JM-W40------Carbon SteelBall Bearing€3,151.47
A01518OT3E254JM-W40------Carbon SteelBall Bearing€2,159.06
B02018OT3E256JP-W40------Carbon Steel-€2,611.44
A04018OT3E324JM-W40------Carbon SteelBall Bearing€4,109.25
B02036OT3E254JP-W40------Carbon Steel-€4,574.20
B03036OT3E284JP-W40------Carbon Steel-€3,446.93
B02518OT3E284JP-W40------Carbon Steel-€3,150.39
B01518OT3E254JP-W40------Carbon Steel-€4,295.88
B10036OT3E365JP-W40------Carbon SteelBall Bearing€8,669.22
B03018OT3E286JP-W40------Carbon Steel-€6,957.22
B04036OT3E286JP-W40------Carbon Steel-€4,124.41
B02536OT3E256JP-W40------Carbon Steel-€2,812.73
B04018OT3E324JP-W4040 hp1701-1800 RPM1775 RPM3 Phase1 1/4"PumpCarbon SteelBall€4,109.25
A05018OT3E326JM-W4050 hp1701-1800 RPM1775 RPMThree Phase1 1/4"Close Coupled PumpStainless SteelBall€5,173.10
A05036OT3E324JM-W4050 hp3001-3600 RPM3560 RPM3 Phase1 1/4"PumpCarbon SteelBall€4,985.85
B05018OT3E326JP-W4050 hp1701-1800 RPM1775 RPM3 Phase1 1/4"PumpCarbon SteelBall€5,174.16
B05036OT3E324JP-W4050 hp3001-3600 RPM3560 RPM3 Phase1 1/4"PumpCarbon SteelBall€4,985.85
B06018OT3E364JP-W4060 hp1701-1800 RPM1780 RPM3 Phase1 5/8"PumpCarbon SteelBall€6,357.92
A06018OT3E364JM-W4060 hp1701-1800 RPM1780 RPM3 Phase1 1/4"PumpCarbon SteelBall€6,357.92
StyleModelHpNo Load AmpsOutput RatingLrcRated CurrentL. R. AmpsPower Factor At 75 %Power Factor At 1 %Price (ex. VAT)
A00736OS1C213JP7 1/2 hp0-8A7 1/2 hp8.0X(Code H)32-30.1A256-241A84.885.5€1,592.70
A01036OS1C215JP10 hp0-10.5A10 hp6.0X(Code G)46-42A276-252A8384€2,087.84
MARATHON MOTORS -

Close-Coupled Pump Motors, JM, Single Phase, Totally Enclosed

StyleModelHpNameplate RpmService FactorConduit Box PositionOverall LengthEfficiencyMotor Shaft DesignBolt Circle Dia.Price (ex. VAT)
A184TBFW73155 hp3530 RPM1F118 9/16"82.5%Keyed5 7/8"€1,169.76
B213TBFW70107 1/2 hp3465 RPM1F1, F220 9/16"81.5%JM Threaded7 1/4"€1,671.39
C215TBFW701010 hp3500 RPM1.15F1, F222 1/16"83.8%Keyed, Threaded7 1/4"€2,036.51
MARATHON MOTORS -

Close-Coupled Pump Motors, JP, Three Phase, Dripproof

StyleModelHpNameplate RpmShaft Dia.Motor ApplicationMotor DesignMounting TypeOverall LengthEfficiencyPrice (ex. VAT)
A215TTDBD603710 hp1770 RPM1 1/4"Pump3 PhaseFace/Base23 1/8"91.7%€1,668.76
B254TTDR1602815 hp1770 RPM1 3/8"Pump-Face27 15/16"79.9%€2,311.61
C254TTDBD603715 hp1775 RPM1 1/4"Close Coupled PumpThree PhaseFace/Base27 5/16"93%€2,173.28
StyleModelVoltageHpBreak-down TorqueNo Load AmpsOutput RatingMoment Of InertiaLrcRated CurrentPrice (ex. VAT)
A02536OT3V256JMV-S200/400V AC25 hp290%26.2/13.1A25 hp0.9155 lbs.-sq. ft.6.3X(Code G)66.9/33.5A€2,723.20
A02036OT3V254JMV-S200/400V AC-240%19.6/9.78A20 hp0.7848 lbs.-sq. ft.6.0X(Code G)54.7/27.4A€2,227.24
A02036OT3E254JMV-S230/460/190-220/380-415V AC20 hp240%17/8.5A20 hp0.7848 lbs.-sq. ft.6.0X(Code G)47.6/23.8A€2,227.24
A02036OT3H254JMV-S575V AC20 hp240%6.8A20 hp0.7848 lbs.-sq. ft.6.0X(Code G)19A€2,227.24
A02536OT3H256JMV-S575V AC25 hp290%9.12A25 hp0.9155 lbs.-sq. ft.6.3X(Code G)23.3A€2,723.20
WEG -

JM Type Close Coupled Pump Motors

StyleModelVoltageNo. Of PolesBreak-down TorqueNo Load AmpsSynchronous SpeedOutput RatingMoment Of InertiaMain Terminal Box Hole SizePrice (ex. VAT)
A00536ES1B184JM-W22115/208-230V AC2320%16.8/0-8.6A3600 RPM5 hp0.1898 lbs.-sq. ft.1"€1,518.86
B00236ES1E145JM-W22208-230/460V AC2280%2.93-3.4/1.7A3600 RPM2 hp0.0527 lbs.-sq. ft.3/4"€802.69
B00336ES1E145JM-W22208-230/460V AC2240%2.5-2.9/1.45A3600 RPM3 hp0.0664 lbs.-sq. ft.3/4"€1,121.70
C00718ES1E215JM-W22208-230/460V AC4250%8.97-10.4/5.2A1800 RPM7 1/2 hp1.09 lbs.-sq. ft.1"€1,790.90
C00736ES1E213JM-W22208-230/460V AC2290%5.69-6.6/3.3A3600 RPM7 1/2 hp0.555 lbs.-sq. ft.1"€1,667.93
C01036ES1E215JM-W22208-230/460V AC2290%5.95-6.9/3.45A3600 RPM10 hp0.5285 lbs.-sq. ft.1"€2,193.91
C01036ES1C215JM-W22208-230V AC2290%5.95-6.9A3600 RPM10 hp0.5285 lbs.-sq. ft.1"€2,193.91
WEG -

Jm Tefc Three Phase Close Coupled Pump Motors

StyleModelVoltageService FactorHpRpm RangeNameplate RpmShaft Dia.Motor ApplicationFrame MaterialPrice (ex. VAT)
A00536ET3E184JM-W22208-230/460V AC1.255 hp3001-3600 RPM3485 RPM7/8"PumpCast Iron€1,198.63
B06036ET3E326JM-W22208-230/460V AC160 hp3001-3600 RPM3560 RPM1 1/4"PumpCast Iron€8,166.44
A07518ET3E365JM-W22208-230/460V AC1.2575 hp1701-1800 RPM1780 RPM1 1/4"PumpCast Iron€14,432.03
A10036ET3E405JM-W22208-230/460V AC1.25100 hp3001-3600 RPM3545 RPM1 1/4"PumpCast Iron€18,817.79
A10018ET3E405JM-W22208-230/460V AC1.25100 hp1701-1800 RPM1780 RPM1 1/4"PumpCast Iron€17,459.62
C00736ET3E184JM-W22208-230/460V AC1.257 1/2 hp3001-3600 RPM3485 RPM7/8"PumpCast Iron€1,466.53
B01536ET3E215JM-W22208-230/460V AC1.2515 hp3001-3600 RPM3510 RPM7/8"PumpCast Iron€2,227.25
B00336ET3E145JM-W22208-230/460V AC1.253 hp3001-3600 RPM3460 RPM7/8"PumpCast Iron€853.32
A00518ET3E184JM-W22208-230/460V AC1.255 hp1701-1800 RPM1755 RPM7/8"PumpCast Iron€1,250.89
A06018ET3E364JM-W22208-230/460V AC1.2560 hp1701-1800 RPM1780 RPM1 1/4"PumpCast Iron€12,849.49
C04036ET3E286JM-W22208-230/460V AC140 hp3001-3600 RPM3535 RPM1 1/4"PumpCast Iron€5,693.91
C02536ET3E256JM-W22208-230/460V AC125 hp3001-3600 RPM3515 RPM1 1/4"PumpCast Iron€3,496.71
A00118ET3E143JM-W22208-230/460V AC1.251 hp1701-1800 RPM1760 RPM7/8"PumpCast Iron€856.66
A00156ET3E143JM-W22208-230/460V AC1.251 1/2 hp3001-3600 RPM3480 RPM7/8"PumpCast Iron€973.26
A00158ET3E145JM-W22208-230/460V AC1.251 1/2 hp1701-1800 RPM1755 RPM7/8"-Cast Iron€754.23
A00218ET3E145JM-W22208-230/460V AC1.252 hp1701-1800 RPM1755 RPM7/8"Close Coupled PumpCast Iron€851.20
A00336ET3E182JM-W22208-230/460V AC1.253 hp3001-3600 RPM3515 RPM7/8"PumpCast Iron€1,070.27
A07536ET3E365JM-W22208-230/460V AC1.2575 hp3001-3600 RPM3555 RPM1 1/4"PumpCast Iron€16,037.11
A00318ET3E182JM-W22208-230/460V AC1.253 hp1701-1800 RPM1760 RPM7/8"PumpCast Iron€1,171.89
A06036ET3E364JM-W22208-230/460V AC1.2560 hp3001-3600 RPM3560 RPM1 1/4"PumpCast Iron€12,861.63
A01018ET3E215JM-W22208-230/460V AC1.2510 hp1701-1800 RPM1765 RPM7/8"PumpCast Iron€2,053.69
A01518ET3E254JM-W22208-230/460V AC1.2515 hp1701-1800 RPM1765 RPM1 1/4"PumpCast Iron€3,009.29
A02036ET3E256JM-W22208-230/460V AC1.2520 hp3001-3600 RPM3520 RPM1 1/4"PumpCast Iron€3,355.17
A02018ET3E256JM-W22208-230/460V AC1.2520 hp1701-1800 RPM1765 RPM1 1/4"PumpCast Iron€4,026.56
A02536ET3E284JM-W22208-230/460V AC1.2525 hp3001-3600 RPM3535 RPM1 1/4"PumpCast Iron€5,263.40
StyleModelHpNo Load AmpsOutput RatingLrcRated CurrentL. R. AmpsPower Factor At 75 %Power Factor At 1 %Price (ex. VAT)
A00736OS1C213JM7 1/2 hp0-8A7 1/2 hp8.0X(Code H)32-30.1A256-241A84.885.5€1,633.54
A01036OS1C215JM10 hp0-10.5A10 hp6.0X(Code G)46-42A276-252A8384€2,087.84
WEG -

Jm ODP Three Phase Close Coupled Pump Motors

StyleModelVoltageHpRpm RangeNameplate RpmMotor ApplicationShaft Dia.Max. Ambient Temp.Frame MaterialPrice (ex. VAT)
A00318OT3V182JM-SG200/400V AC------20°C to +40°CRolled Steel€870.46
A00536OT3V182JM-SG200/400V AC------20°C to +40°CRolled Steel€1,002.84
B00336OT3V145JM-SG200/400V AC------20°C to +40°CRolled Steel€833.96
B00236OT3V145JM-SG200/400V AC------20°C to +40°CRolled Steel€750.58
C01536OT3E215JM-S208-230/460V AC15 hp3001-3600 RPM3525 RPMPump7/8"40°CSteel€1,940.84
D00336OT3E145JM-S208-230/460V AC3 hp3001-3600 RPM3480 RPMPump7/8"40°CSteel€773.14
D00156OT3E143JM-S208-230/460V AC1 1/2 hp3001-3600 RPM3510 RPMPump7/8"40°CSteel€764.02
E02536OT3E256JM-S208-230/460V AC25 hp3001-3600 RPM3530 RPMPump1 1/4"40°CSteel€3,062.64
D00218OT3E145JM-S208-230/460V AC2 hp1701-1800 RPM1760 RPMPump7/8"40°CSteel€690.85
F00718OT3E213JM-S208-230/460V AC7 1/2 hp1701-1800 RPM1770 RPMPump7/8"40°CSteel€1,307.25
E02018OT3E256JM-S208-230/460V AC20 hp1701-1800 RPM1770 RPMPump1 1/4"40°CSteel€3,438.81
G00236OT3E145JM-S208-230/460V AC2 hp3001-3600 RPM3510 RPMPump7/8"40°CSteel€647.81
H01018OT3E215JM-S208-230/460V AC10 hp1701-1800 RPM1770 RPMPump7/8"40°CSteel€1,612.08
D00118OT3E143JM-S208-230/460V AC1 hp1701-1800 RPM1760 RPMPump7/8"40°CSteel€574.98
E01518OT3E254JM-S208-230/460V AC15 hp1701-1800 RPM1775 RPMPump-40°CSteel€2,849.92
D00318OT3E182JM-S208-230/460V AC3 hp1701-1800 RPM1760 RPMPump7/8"40°CSteel€785.62
E02036OT3E254JM-S208-230/460V AC20 hp3001-3600 RPM3525 RPMPump1 1/4"40°CSteel€2,978.29
I00536OT3E182JM-S208-230/460V AC5 hp3001-3600 RPM3510 RPMPump7/8"40°CSteel€968.62
D00158OT3E145JM-S208-230/460V AC1 1/2 hp1701-1800 RPM1760 RPMClose Coupled Pump7/8"40°CSteel€654.08
D00518OT3E184JM-S208-230/460V AC5 hp1701-1800 RPM1760 RPMPump7/8"40°CSteel€1,012.62
B00118OT3E143JM-SG230/460/190-220/380-415V AC1 hp-----20°C to +40°CRolled Steel€652.58
J01036OT3E213JM-SG230/460/190-220/380-415V AC------20°C to +40°CRolled Steel€1,552.21
K00218OT3E145JM-SG230/460/190-220/380-415V AC2 hp-----20°C to +40°C-€778.72
B00236OT3E145JM-SG230/460/190-220/380-415V AC------20°C to +40°CRolled Steel€750.58
J02036OT3E254JM-SG230/460/190-220/380-415V AC20 hp-----20°C to +40°CRolled Steel€2,411.07
WEG -

Jp Tefc Three Phase Close Coupled Pump Motors

StyleModelVoltageService FactorHpRpm RangeNameplate RpmShaft Dia.Max. Ambient Temp.Frame MaterialPrice (ex. VAT)
A00118ET3E143JP-W22208-230/460V AC1.251 hp1701-1800 RPM1760 RPM7/8"40°CCast Iron€715.55
A07536ET3E365JP-W22208-230/460V AC1.2575 hp3001-3600 RPM3555 RPM1 5/8"40°CCast Iron€15,772.11
A04036ET3E324JP-W22208-230/460V AC1.2540 hp3001-3600 RPM3555 RPM1 1/4"40°CCast Iron€8,032.39
A04018ET3E324JP-W22208-230/460V AC1.2540 hp1701-1800 RPM1770 RPM1 1/4"40°CCast Iron€7,486.99
A05036ET3E326JP-W22208-230/460V AC1.2550 hp3001-3600 RPM3550 RPM1 1/4"40°CCast Iron€9,132.12
A05018ET3E326JP-W22208-230/460V AC1.2550 hp1701-1800 RPM1775 RPM1 1/4"40°CCast Iron€8,988.52
A06036ET3E364JP-W22208-230/460V AC1.2560 hp3001-3600 RPM3560 RPM1 5/8"40°CCast Iron€14,082.67
A06018ET3E364JP-W22208-230/460V AC1.2560 hp1701-1800 RPM1780 RPM1 5/8"40°CCast Iron€14,561.05
A00156ET3E143JP-W22208-230/460V AC1.251 1/2 hp3001-3600 RPM3480 RPM7/8"40°CCast Iron€936.33
A03036ET3E286JP-W22208-230/460V AC1.2530 hp3001-3600 RPM3535 RPM1 1/4"40°CCast Iron€6,270.10
A10036ET3E405JP-W22208-230/460V AC1.25100 hp3001-3600 RPM3545 RPM1 5/8"40°CCast Iron€19,342.76
A10036ET3G405JP-W22208-230/460V AC1.25100 hp3001-3600 RPM3545 RPM1 5/8"40°CCast Iron€19,960.93
A10018ET3E405JP-W22208-230/460V AC1.25100 hp1701-1800 RPM1780 RPM1 5/8"40°CCast Iron€17,527.69
A10018ET3G405JP-W22208-230/460V AC1.25100 hp1701-1800 RPM1780 RPM1 5/8"40°CCast Iron€17,527.69
B00736ET3E184JP-W22208-230/460V AC1.257 1/2 hp3001-3600 RPM3485 RPM7/8"40°CCast Iron€1,495.55
B00336ET3E145JP-W22208-230/460V AC1.253 hp3001-3600 RPM3460 RPM7/8"40°CCast Iron€993.69
A03018ET3E286JP-W22208-230/460V AC1.2530 hp1701-1800 RPM1765 RPM1 1/4"40°CCast Iron€5,618.67
A07518ET3E365JP-W22208-230/460V AC1.2575 hp1701-1800 RPM1780 RPM1 5/8"40°CCast Iron€14,541.20
A02518ET3E284JP-W22208-230/460V AC1.2525 hp1701-1800 RPM1765 RPM1 1/4"40°CCast Iron€5,184.99
A00518ET3E184JP-W22208-230/460V AC1.255 hp1701-1800 RPM1755 RPM7/8"40°CCast Iron€1,326.94
A00158ET3E145JP-W22208-230/460V AC1.251 1/2 hp1701-1800 RPM1755 RPM7/8"40°CCast Iron€947.37
A02536ET3E284JP-W22208-230/460V AC1.2525 hp3001-3600 RPM3535 RPM-40°CCast Iron€5,300.20
A00236ET3E145JP-W22208-230/460V AC1.252 hp3001-3600 RPM3475 RPM7/8"40°CCast Iron€996.30
A00218ET3E145JP-W22208-230/460V AC1.252 hp1701-1800 RPM1755 RPM7/8"40°CCast Iron€1,037.92
A00336ET3E182JP-W22208-230/460V AC1.253 hp3001-3600 RPM-7/8"40°CCast Iron€1,310.67
WEG -

Jp ODP Three Phase Close Coupled Pump Motors

StyleModelHpRpm RangeShaft Dia.Motor ApplicationNameplate RpmOverall LengthEfficiencyShaft LengthPrice (ex. VAT)
A00158OT3E145JP-S1 1/2 hp1701-1800 RPM7/8"Pump1760 RPM17 15/16"86.5%7 1/8"€790.04
A00156OT3E143JP-S1 1/2 hp3001-3600 RPM7/8"Pump3510 RPM16 3/4"84%7 1/8"€764.02
B00118OT3E143JP-S1 hp1701-1800 RPM7/8"Pump1760 RPM16 3/4"85.5%7 1/8"€699.94
C00218OT3E145JP-S2 hp1701-1800 RPM7/8"Pump1740 RPM17 15/16"86.5%7 1/8"€705.17
C00236OT3E145JP-S2 hp3001-3600 RPM7/8"Pump3510 RPM17 3/16"85.5%7 1/8"€903.99
B00336OT3E145JP-S3 hp3001-3600 RPM7/8"Pump-17 9/16"85.5%7 1/8"€932.53
C00318OT3E182JP-S3 hp1701-1800 RPM7/8"Close Coupled Pump1765 RPM19 3/4"89.5%7 1/8"€956.95
A00518OT3E184JP-S5 hp1701-1800 RPM7/8"Pump1760 RPM20 7/8"89.5%7 1/8"€986.79
B00536OT3E182JP-S5 hp3001-3600 RPM7/8"Pump3510 RPM19 5/16"86.5%7 1/8"€1,138.15
A00718OT3E213JP-S7 1/2 hp1701-1800 RPM1 1/4"Pump1770 RPM21 9/16"91%8 1/8"€1,619.37
B00736OT3E184JP-S7 1/2 hp3001-3600 RPM7/8"Pump3500 RPM19 3/4"88.5%7 1/8"€1,533.85
B01036OT3E213JP-S10 hp3001-3600 RPM1 1/4"Pump3535 RPM22"89.5%7 7/8"€1,847.44
A01018OT3E215JP-S10 hp1701-1800 RPM1 1/4"Pump1770 RPM21 9/16"91.7%8 1/8"€1,624.62
D01518OT3E254JP-S15 hp1701-1800 RPM1 1/4"Close Coupled Pump1775 RPM24 13/16"93%8 1/8"€2,353.57
A01536OT3E215JP-S15 hp3001-3600 RPM1 1/4"Pump3535 RPM22 3/4"90.2%7 7/8"€1,949.57
D02018OT3E256JP-S20 hp1701-1800 RPM1 1/4"Pump1770 RPM24 13/16"93%8 1/8"€2,840.96
D02036OT3E254JP-S20 hp3001-3600 RPM1 1/4"Pump3525 RPM24 13/16"91%8 1/8"€2,446.24
D02536OT3E256JP-S25 hp3001-3600 RPM1 1/4"Close Coupled Pump3530 RPM24 13/16"91.7%8 1/8"€3,678.64
WEG -

Jp Tefc Single Phase Close Coupled Pump Motors

StyleModelVoltageFrameHpEfficiencyOutput HpOutput KwService FactorThermal ProtectionPrice (ex. VAT)
A00536ES1B184JP-W22115/208-230V184JP-84%5 hp3.7 kW1.15None€1,518.86
B00318ES1B184JP-W22115/208/230V AC184JP-77%3 hp2.2 kW1.15None€1,232.18
C00518ES1B184JP-W22115/230V AC184JP-78%5 hp3.7 kW1.15None€1,510.08
D00318ES1E184JP-W22208-230/460V184JP-77%3 hp2.2 kW1.15None€1,232.18
E00218ES1E145JP-W22208-230/460V145JP-78.5%2 hp1.5 kW1.15None€848.56
F00536ES1E184JP-W22208-230/460V184JP-85.5%5 hp3.7 kW1.15None€1,518.86
G00518ES1E184JP-W22208-230/460V184JP-80%5 hp3.7 kW1.15None€1,510.08
H00156ES1E143JP-W22208-230/460V143JP1 1/2 hp74%1 1/2 hp1.1 kW1.15None€759.95
I00336ES1E145JP-W22208-230/460V145JP-78.5%3 hp2.2 kW1.15None€1,121.70
J00236ES1E145JP-W22208-230/460V145JP-77%2 hp1.5 kW1.15None€802.69
K01036ES1C215JP-W22208-230V AC215JP-86.5%10 hp7.5 kW1.15None€2,193.91
L01036ES1E215JP-W22208/230/460V AC215JP-86.5%10 hp7.5 kW1.15None€2,193.91
M00736ES1E213JP-W22208/230/460V AC213JP7 1/2 hp85.5%7 1/2 hp5.5 kW1.15None€1,667.93
N01018ES1E215JP-W22208/230/460V AC215JP-84%10 hp7.5 kW1.15None€2,077.75
O00718ES1E215JP-W22208/230/460V AC215JP7 1/2 hp83%7 1/2 hp5.5 kW1.15None€1,790.90
P.5036ES1E143JP-W22208/230/460V AC143JP1/2 hp57.7%1/2 hp0.37 kW1.15None€696.37
MARATHON MOTORS -

Close-Coupled Pump Motors, JM, Three Phase, Dripproof

StyleModelVoltageRpm RangeNameplate RpmShaft Dia.HpInsulation ClassMounting TypeOverall LengthPrice (ex. VAT)
A184TTDW16073230/460V AC1701-1800 RPM1765 RPM1 1/8"-Class FFace16 5/8"€1,138.39
B213TTDBD6032230/460V AC1701-1800 RPM1765 RPM7/8"7 1/2 hpClass FFace/Base19 1/4"€1,331.68
C254TTDBD6007230/460V AC3001-3600 RPM3550 RPM1 1/4"20 hpClass FFace/Base24 7/16"€2,291.26
D182TTDW16021230/460V AC1701-1800 RPM3500 RPM7/8"5 hpClass FFace14 15/16"€1,090.23
E215TTDBD6032230/460V AC1701-1800 RPM1770 RPM7/8"10 hpClass FFace/Base19 1/4"€1,660.75
F182TTDW16067230/460V AC1701-1800 RPM1760 RPM7/8"3 hpClass FFace14 15/16"€1,049.48
G215TTDBD6007230/460V AC3001-3600 RPM3515 RPM7/8"15 hpClass FFace/Base19 1/4"€1,751.32
H256TTDBD6032230/460V AC1701-1800 RPM1770 RPM1 1/4"20 hpClass FFace/Base26"€2,113.79
I213TTDWD16333230/460V AC1701-1800 RPM1765 RPM7/8"7 1/2 hpClass FFace20 7/16"€1,597.69
J254TTDBD6032230/460V AC1701-1800 RPM1775 RPM1 1/4"15 hpClass FFace/Base24 7/16"€2,035.62
K286TTDBD6007230/460V AC3001-3600 RPM3560 RPM1 1/4"40 hpClass FFace/Base27 1/16"€3,743.27
L215TTDWD16349230/460V AC1701-1800 RPM1765 RPM7/8"10 hpClass BFace20 7/16"€1,868.71
M256TTDBD6007230/460V AC3001-3600 RPM3555 RPM1 1/4"25 hpClass FFace/Base26"€2,782.69
N215TTDBD6008575V AC3001-3600 RPM3515 RPM7/8"15 hpClass FFace/Base19 1/4"€1,853.12
MARATHON MOTORS -

Close-Coupled Pump Motors

StyleModelVoltageHpRpm RangeNameplate RpmMotor Enclosure DesignShaft Dia.Motor TypeConduit Box PositionPrice (ex. VAT)
A184TCDW7047115/230V AC3 hp1701-1800 RPM1750 RPMOpen Dripproof7/8"Capacitor Start/Induction RunF1€1,078.51
B184TTFBD6012230/460V AC5 hp3001-3600 RPM3525 RPMTotally Enclosed Fan Cooled1 1/4"Three PhaseF1, F2€1,205.61
C182TTFBD6006230/460V AC3 hp3001-3600 RPM3530 RPMTotally Enclosed Fan Cooled1 1/4"Three PhaseF1, F2€866.73
BALDOR MOTOR -

Close Coupled Pump Motors, Three Phase, Footless, ODP

StyleModelVoltageNameplate RpmHpMotor Enclosure DesignMounting TypeMax. Ambient Temp.No. Of PolesPower FactorPrice (ex. VAT)
AVEJMM3211T-8200V AC1760 RPM3 hpOpen Dripproof Tandem FanC Face, Footless40°C475€781.61
AVEJMM3116T208-230/460V AC1760 RPM1 hpOpen DripproofFootless24°C471€914.35
AVEJMM3313T208-230/460V AC1770 RPM10 hpOpen DripproofC Face, Footless---€2,175.94
BVEJMM3158T208/230/460V AC3450 RPM3 hp-C Face, Footless40°C289€1,135.88
BVEJMM3312T208/230/460V AC3475 RPM10 hpOpen DripproofC Face, Footless40°C286€2,294.55
BVEJMM3219T208/230/460V AC3450 RPM7 1/2 hpOpen DripproofC Face, Footless40°C289€1,959.90
BVEJMM3314T208/230/460V AC3475 RPM15 hpOpen DripproofC Face, Footless40°C289€3,076.93
AVEJMM3311T230/460V AC1770 RPM7 1/2 hpOpen Dripproof Tandem FanFootless40°C479€2,010.18
AVEJMM3154T230/460V AC1770 RPM-Open DripproofResilient Base40°C472€980.35
AVEJMM3157T230/460V AC1750 RPM2 hpOpen Dripproof Tandem FanFootless47°C476€1,072.25
AVEJMM3211T230/460V AC1765 RPM3 hpOpen Dripproof Tandem FanFootless28°C474€1,176.73
BALDOR MOTOR -

Close Coupled Pump Motors, JM Type, Open Drip Proof, Single Phase

StyleModelHpNameplate RpmMotor Enclosure DesignShaft Dia.VoltageMotor ApplicationRpm RangeInsulation ClassPrice (ex. VAT)
AJPL1408T3 hp1725 RPMOpen Dripproof7/8"115/230V AC--Class B€1,600.14
BJML1408T3 hp1725 RPMOpen Air Over7/8"115/230V ACPump-Class B€1,600.14
CJML1406T3 hp3450 RPMOpen Dripproof7/8"115/208/230V ACGeneral Application3001-3600 RPMClass B€1,311.71
DJPL1406T3 hp3450 RPMOpen Dripproof7/8"115/230V AC--Class B€1,396.52
BJML1508T5 hp1725 RPMOpen Dripproof7/8"-General Application1701-1800 RPMClass B€2,270.85
AJPL1409T5 hp3500 RPMOpen Dripproof7/8"230V AC--Class F€1,970.61
BJML1409T5 hp3500 RPMOpen Dripproof7/8"230V ACGeneral Application-Class F€1,850.93
AJPL1508T5 hp1725 RPMOpen Slotted Band1 1/4"230V AC--Class B€2,270.85
AJPL1509T7 1/2 hp3450 RPMOpen Dripproof1 1/4"230V AC--Class B€2,826.56
BJML1509T7 1/2 hp3450 RPMOpen Dripproof7/8"230V AC--Class B€2,826.56
AJPL1510T7 1/2 hp1725 RPMOpen Dripproof1 1/4"230V AC--Class B€2,990.25
BJML1510T7 1/2 hp1750 RPMOpen Dripproof7/8"230V ACGeneral Application-Class B€2,990.25
BJML1511T10 hp3450 RPMOpen Dripproof7/8"230V AC--Class F€3,265.40
EJPL1512T10 hp1725 RPMOpen Dripproof Tandem Fan1 1/4"230V AC--Class F€3,700.89
FJML1512T10 hp1725 RPMOpen Dripproof7/8"230V ACGeneral Application-Class F€3,700.89
AJPL1511T10 hp3450 RPMOpen Dripproof1 1/4"230V AC--Class F€3,476.53
BALDOR MOTOR -

Close Coupled Pump Motors, 230/460V, Three Phase

StyleModelVoltageShaft Dia.Nameplate RpmHpMotor Enclosure DesignRpm RangeMotor ApplicationMounting TypePrice (ex. VAT)
AEJPM2513T208-230/460V AC1 1/4"1765 RPM15 hpOpen Slotted Band--Foot Mounted€3,248.19
BEJMM4108T208-230/460V AC1 1/4"3520 RPM30 hpTotally Enclosed Fan Cooled--Rigid Base€7,035.25
CEJMM3615T208-230/460V AC7/8"1750 RPM5 hpTotally Enclosed Fan Cooled--Rigid Base€1,354.25
CEJMM3613T208-230/460V AC7/8"3450 RPM5 hpTotally Enclosed Fan Cooled--Rigid Base€1,596.21
CEJMM3611T208-230/460V AC7/8"1760 RPM3 hpTotally Enclosed Fan Cooled--Rigid Base€1,482.30
CEJMM3610T208-230/460V AC7/8"3450 RPM3 hpTotally Enclosed Fan Cooled--Rigid Base€1,564.78
CEJMM3559T208-230/460V AC7/8"3450 RPM3 hpTotally Enclosed Fan Cooled--Rigid Base€1,322.06
CEJMM3714T208-230/460V AC7/8"1770 RPM10 hpTotally Enclosed Fan Cooled--Rigid Base€2,421.81
BEJPM4109T208-230/460V AC1 1/4"3530 RPM40 hpTotally Enclosed Fan Cooled--Rigid Base€7,966.88
CEJMM3554T208-230/460V AC7/8"1760 RPM1 1/2 hpTotally Enclosed Fan Cooled--Rigid Base€1,139.82
CEJMM3550T208-230/460V AC7/8"3500 RPM-Totally Enclosed Fan Cooled--Rigid Base€1,063.61
AEJMM3116T208-230/460V AC7/8"1760 RPM1 hpOpen Slotted Band--Foot Mounted€914.35
AEJMM3212T208-230/460V AC7/8"3450 RPM5 hpOpen Slotted Band--Foot Mounted€1,464.22
CVEJMM3218T208-230/460V AC7/8"1750 RPM5 hpOpen Dripproof Tandem Fan--Footless€1,332.27
CEJMM3711T208-230/460V AC7/8"3490 RPM10 hpTotally Enclosed Fan Cooled--Rigid Base€2,352.68
CEJMM3709T208-230/460V AC7/8"3520 RPM7 1/2 hpTotally Enclosed Fan Cooled--Rigid Base€1,906.49
AEJMM3155T208-230/460V AC7/8"3450 RPM2 hpOpen Slotted Band--Foot Mounted€1,124.10
AEJPM3312T208-230/460V AC1 1/4"3500 RPM10 hpOpen Dripproof--C Face, Foot Mounted€2,294.55
AEJMM3218T208-230/460V AC7/8"1750 RPM5 hpOpen Slotted Band--Foot Mounted€1,354.25
CEJMM3546T208-230/460V AC7/8"1760 RPM1 hpTotally Enclosed Fan Cooled--Rigid Base€1,069.89
BEJPM2394T208-230/460V AC1 1/4"3525 RPM15 hpTotally Enclosed Fan Cooled--Rigid Base€4,182.98
BEJPM4108T208-230/460V AC1 1/4"3520 RPM30 hpTotally Enclosed Fan Cooled--Rigid Base€7,035.25
AEJMM3312T208-230/460V AC7/8"3475 RPM10 hpOpen Slotted Band--Foot Mounted€2,294.55
BEJPM2333T208-230/460V AC1 1/4"1765 RPM----Rigid Base€3,963.03
BEJPM4106T208-230/460V AC1 1/4"3510 RPM20 hpTotally Enclosed Fan Cooled--Rigid Base€4,501.12
12...1819

Close-Coupled Pump Motors

Close-coupled pump motors are used for powering close-coupled pumps used in many industrial and commercial applications. Raptor Supplies offers an array of these pump motors from brands like Baldor, Century, Weg and Marathon Motors. 3 phase close-coupled pump motors from Baldor feature iron / cast iron / steel frames with ODTF / OPSB / TEFC / open enclosures to ensure motor protection from dust and air-borne contaminants. These motors provide breakdown torque up to 610 ft-lb while delivering synchronous speed up to 3600 rpm. With a maximum output of 75 hp, these pump motors allow temperature rise up to 97 degrees C. Weg close-coupled pump motors are designed for JM and JP close coupled pump & wastewater applications. These motors come either in cast iron or rolled steel frames with an open drip proof enclosure to prevent motor heating. They also come equipped with ball bearings for low friction and deliver nominal efficiency up to 95.4%. These close-coupled pump motors are available in 1 and 3 phase options on Raptor Supplies.

We are here to help!

Looking for a part not listed here?