BALDOR MOTOR VEJMM2333T Close Coupled Pump Motor, 230/460V, 1800 RPM, 15 hp, 3 Phase, TEFC, 254JM Frame

Item: AJ6YJY Model: VEJMM2333T
In Stock

Get it by Monday, Sep 29

€5,139.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Close-Coupled Pump Motor
Amps 38A @ 208V, 36.2A @ 230V, 18.1A @ 460V
Amps @ Volts 38A @ 208V, 36.2A @ 230V, 18.1A @ 460V
Base Type Not Applicable
Duty Cycle Continuous
Frame Material Cast Iron
Frame Type 254JM
Frequency 60 Hz
Full Load Amps 18.1A
Grease Type Polyrex EM
Hp 15 hp
Insulation Class Class F
Max. Ambient Temp. 40°C
Motor Enclosure Design Totally Enclosed Fan Cooled
Motor Type Three Phase
Mounting Type C Face, Footless
Nameplate Rpm 1765 RPM
No. Of Poles 4
No. Of Speeds 1
Overall Length 25 2/7"
Phase 3
Power Factor 83
Service Factor 1.15
Shaft Dia. 1 1/4"
Start Type Direct On Line
Synchronous Speed 1800 RPM
Voltage 208/230/460V AC
Auxillary Box Lead Termination None
Base Indicator None
Blower None
Front Shaft Indicator None
Rodent Screen None
Thermal Device - Bearing None
Thermal Device - Winding None
Xp Class And Group None

Shipping Info:

Ship weight (kg) 125.1
Ship height (cm)49.85
Ship length (cm)78.74
Ship width (cm)60.33
HS code85015220
Country of OriginUS

Product Details:

    • Drip Cover: No Drip Cover
    • Efficiency @ 100% Load: 92.40%
    • Electrically Isolated Bearing: Not Electrically Isolated
    • Inverter Code: Inverter ready
    • KVA Code: H
    • Lifting Lugs: Standard Lifting Lugs
    • Locked Bearing Indicator: Locked Bearing
    • Motor Lead Exit: KO Box
    • Motor Lead Quantity/Wire Size: 9 @ 12 AWG
    • Product Family: General Purpose
    • Pulley End Bearing Type: Ball
    • Pulley Face Code: C-Face
    • Pulley Shaft Indicator: Standard
    • Shaft Diameter: 1.750 in
    • Shaft Extension Location: Pulley End
    • Shaft Ground Indicator: No Shaft Grounding
    • Shaft Rotation: Reversible
    • Shaft Slinger Indicator: Shaft Slinger

Product Variants

ProductModelShaft Dia.HpMotor Mounting TypeMotor Enclosure DesignInsulation ClassFrame MaterialOverall LengthTypePrice
BALDOR MOTOR EJMM2333T Close Coupled Pump Motor, 230/460V, 1800 RPM, 15 hp, 3 Phase, TEFC, 254JM Frame | AJ6RXM EJMM2333T1 3/8"15 hpRigid Base-Class FIron-0944M€4,775.75
BALDOR MOTOR EJMM2334T Close Coupled Pump Motor, 230/460V, 1800 RPM, 20 hp, 3 Phase, TEFC, 256JM Frame | AJ6RXQ EJMM2334T1 1/4"20 hp--Class FIron-0952M€5,471.52
BALDOR MOTOR EJMM2394T Close Coupled Pump Motor, 230/460V, 3600 RPM, 15 hp, 3 Phase, TEFC, 254JM Frame | AJ6RXT EJMM2394T1 1/4"15 hpRigid Base-Class FIron-0930M€5,040.80
BALDOR MOTOR EJMM2506T Close Coupled Pump Motor, 230/460V, 1200 RPM, 7.5 hp, 3 Phase, OPD, 254JM Frame | AJ6RXW EJMM2506T1 3/8"---Class FSteel24.69"-€3,823.44
BALDOR MOTOR EJMM2511T Close Coupled Pump Motor, 230/460V, 1200 RPM, 10 hp, 3 Phase, OPD, 256JM Frame | AJ6RXX EJMM2511T1 3/8"10 hp--Class FSteel24.69"-€4,640.37
BALDOR MOTOR EJMM2513T Close Coupled Pump Motor, 230/460V, 1800 RPM, 15 hp, 3 Phase, OPD, 254JM Frame | AJ6RXY EJMM2513T1 3/8"15 hpRigid Base-Class FSteel24.69"3938M€4,574.29
BALDOR MOTOR EJMM2514T Close Coupled Pump Motor, 230/460V, 3600 RPM, 20 hp, 3 Phase, ODP, 254JM Frame | AJ6RYB EJMM2514T1 3/8"20 hp--Class FSteel23.19"3928M€4,353.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR VEJMM2333T Close Coupled Pump Motor, 230/460V, 1800 RPM, 15 hp, 3 Phase, TEFC, 254JM Frame
€5,139.25 /unit