WEG 00336ET3H145JM-W22 Electric Motor, 3Hp, 60Hz, 3460 Rpm | BB6PFU

WEG 00336ET3H145JM-W22 13298533 Electric Motor, 3Hp, 60Hz, 3460 Rpm

Item: BB6PFU Model: 00336ET3H145JM-W22Cross Ref: 13298533
In Stock

Get it by Monday, Sep 29

€911.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Close-Coupled Pump Motor
Frame 145JM
Phase 3
Replaces 00336EP3H145JM-W22
Rpm 3600 RPM
Voltage 575V AC
Altitude 1000 m.a.s.l.
Ambient Temperature -20°C to +40°C
Bearing Cap Yes
Breakdown Torque 360%
Connection Cables Quantity 6
Drain Rubber, Automatic
Drip Cover Without
Efficiency_100% 86.5
Efficiency_50% 85.5
Efficiency_75% 86.5
Enclosure IC411
Fan Cover Material Steel
Fan Material Plastic
Flange C
Full Load Amps 2.97A
Grounding Lugs Single
Impregnation Method Dip and Bake Polyester
L.r. Amperes 24A
Locked Rotor Time (cold) 25 sec.
Locked Rotor Time (hot) 14 sec.
Locked Rotor Torque 330%
Main Terminal Box Hole 3/4"
Main Terminal Box Type NPT
Moment Of Inertia (j) 0.0605 lbs.-sq. ft.
Mounting F-1
No Load Current 1.04A
Noise 68 dBA
Noise Level 68 dBA
Output Hp 3 hp
Overload Protection No
Power Factor 75%
Power Factor_100% 0.86
Power Factor_50% 0.7
Power Factor_75% 0.81
Pump Seal Mechanical Seal
Rated Current 2.97A
Rated Speed 3460 RPM
Rated Voltage 575V
Rpm 3460 RPM
Screw Cap Carbon Steel
Slip 3.89%
Temperature Rise 80 K
Terminal Block Without
Terminal Box Left Position
Torque 4.49 lbs.-ft.

Shipping Info:

Ship weight (kg) 27
Ship height (cm)32.26
Ship length (cm)39.81
Ship width (cm)37.08
Country of OriginBR

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 00336ET3H145JM-W22 13298533 Electric Motor, 3Hp, 60Hz, 3460 Rpm
€911.51 /unit