BALDOR MOTOR EJMM3158T Close Coupled Pump Motor, 230/460V, 3600 RPM, 3 hp, 3 Phase, OPD, 145JM Frame | AJ6RYZ

BALDOR MOTOR EJMM3158T Close Coupled Pump Motor, 230/460V, 3600 RPM, 3 hp, 3 Phase, OPD, 145JM Frame

Item: AJ6RYZ Model: EJMM3158TCross Ref: 59VX85
In Stock

Get it by Monday, Sep 29

€1,480.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Close-Coupled Pump Motor
Base Type Rigid Base
Bearing Type Ball
Break-down Torque 18.1 lbs.-ft.
Cc Number CC010A
Conduit Box Position F1
Efficiency 85.5%
Frame Material Steel
Frame Type 145JM
Frequency 60 Hz
Full Load Amps 2.8A
Full Load Torque 4.5 lbs.-ft.
Hp 3 hp
Includes Rodent Screen
Insulation Class Class F
Inverter Rated Yes
Lead 9#18
Max. Ambient Temp. 40°C
Motor Application Pump
Motor Shaft Design Keyed
Motor Shaft Rotation Counter Clockwise
Motor Type Three Phase
Mounting Type Resilient Base
Nameplate Rpm 3450 RPM
No Load Amps 1.55A
No. Of Motor Leads 9
No. Of Poles 2
Overall Length 15 1/8"
Phase 3
Power Factor 87
Revision D
Rpm Range 3001-3600 RPM
Service Factor 1.15
Shaft Dia. 7/8"
Shaft Length 2 1/4"
Temp. Rise 39°C
Type 3530M
Voltage 230/460V AC
Wire Size 18 AWG
Standards NEMA PREMIUM CSA EEV, NEMA PREMIUM UR
Xp Class And Group None

Shipping Info:

Ship weight (kg) 22.05
Ship height (cm)33.33
Ship length (cm)49.21
Ship width (cm)34.93
HS code85015220
Country of OriginUS

Product Details:

    • SUPERSEDES BALDOR - JMM3158T
    • Explosion Proof Class/Group: NONE
    • Locked-Rotor Torque: 15.1 LB-FT
    • Nameplate No.: NP1259L
    • Pull-Up Torque: 11.3 LB-FT
    • Starting Current: 32.5 Amps

Product Variants

ProductModelShaft Dia.HpMotor Mounting TypeMotor Enclosure DesignInsulation ClassFrame MaterialOverall LengthTypePrice
BALDOR MOTOR EJMM2333T Close Coupled Pump Motor, 230/460V, 1800 RPM, 15 hp, 3 Phase, TEFC, 254JM Frame | AJ6RXM EJMM2333T1 3/8"15 hpRigid Base-Class FIron-0944M€4,775.75
BALDOR MOTOR EJMM2334T Close Coupled Pump Motor, 230/460V, 1800 RPM, 20 hp, 3 Phase, TEFC, 256JM Frame | AJ6RXQ EJMM2334T1 1/4"20 hp--Class FIron-0952M€5,471.52
BALDOR MOTOR EJMM2394T Close Coupled Pump Motor, 230/460V, 3600 RPM, 15 hp, 3 Phase, TEFC, 254JM Frame | AJ6RXT EJMM2394T1 1/4"15 hpRigid Base-Class FIron-0930M€5,040.80
BALDOR MOTOR EJMM2506T Close Coupled Pump Motor, 230/460V, 1200 RPM, 7.5 hp, 3 Phase, OPD, 254JM Frame | AJ6RXW EJMM2506T1 3/8"---Class FSteel24.69"-€3,823.44
BALDOR MOTOR EJMM2511T Close Coupled Pump Motor, 230/460V, 1200 RPM, 10 hp, 3 Phase, OPD, 256JM Frame | AJ6RXX EJMM2511T1 3/8"10 hp--Class FSteel24.69"-€4,640.37
BALDOR MOTOR EJMM2513T Close Coupled Pump Motor, 230/460V, 1800 RPM, 15 hp, 3 Phase, OPD, 254JM Frame | AJ6RXY EJMM2513T1 3/8"15 hpRigid Base-Class FSteel24.69"3938M€4,574.29
BALDOR MOTOR EJMM2514T Close Coupled Pump Motor, 230/460V, 3600 RPM, 20 hp, 3 Phase, ODP, 254JM Frame | AJ6RYB EJMM2514T1 3/8"20 hp--Class FSteel23.19"3928M€4,353.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR EJMM3158T Close Coupled Pump Motor, 230/460V, 3600 RPM, 3 hp, 3 Phase, OPD, 145JM Frame
€1,480.53 /unit