BALDOR MOTOR EJMM3714T-G Close Coupled Motor, 230/460V, 1800 RPM, 10 hp, 3 Phase, TEFC, 215JM Frame | AJ6TBW

BALDOR MOTOR EJMM3714T-G Close Coupled Motor, 230/460V, 1800 RPM, 10 hp, 3 Phase, TEFC, 215JM Frame

Item: AJ6TBW Model: EJMM3714T-G
In Stock

Get it by Monday, Sep 29

€3,324.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Close-Coupled Pump Motor
Conduit Box Position F1
Efficiency 91.7%
Frame Material Steel
Frame Type 215JM
Frequency 60 Hz
Full Load Amps 25.4-24/12A
Hp 10 hp
Insulation Class Class H
Motor Enclosure Design Totally Enclosed Fan Cooled
Motor Type Three Phase
Mounting Type C Face, Foot Mounted
Nameplate Rpm 1770 RPM
Overall Length 22 3/8"
Phase 3
Service Factor 1.15
Shaft Dia. 7/8"
Voltage 208-230/460V AC

Shipping Info:

Ship weight (kg) 74.25
Ship height (cm)44.13
Ship length (cm)66.99
Ship width (cm)41.91
HS code85015220
Country of OriginUS

Product Details:

    • synchronous rpm: 1800 rpm
    • volts @ frequency: 208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz

Product Variants

ProductModelShaft Dia.HpFrame MaterialOverall LengthPower FactorMotor TypeInsulation ClassConduit Box PositionPrice
BALDOR MOTOR EJMM2333T-G Close Coupled Motor, 230/460V, 1800 RPM, 15 hp, 3 Phase, TEFC, 254JM Frame | AJ6RXP EJMM2333T-G1 3/8"15 hpIron---Class HF1€5,232.96
BALDOR MOTOR EJMM2334T-G Close Coupled Motor, 230/460V, 1800 RPM, 20 hp, 3 Phase, TEFC, 256JM Frame | AJ6RXR EJMM2334T-G1 3/8"20 hpIron---Class HF1€5,845.43
BALDOR MOTOR EJMM2394T-G Close Coupled Motor, 230/460V, 3600 RPM, 15 hp, 3 Phase, TEFC, 254JM Frame | AJ6RXV EJMM2394T-G1 3/8"15 hpIron-87-Class HF1€5,274.62
BALDOR MOTOR EJMM2513T-G Close Coupled Motor, 230/460V, 1800 RPM, 15 hp, 3 Phase, ODP, 254JM Frame | AJ6RYA EJMM2513T-G1 3/8"15 hpSteel24.69"--Class HF1€4,370.58
BALDOR MOTOR EJMM3116T-G Close Coupled Motor, 230/460V, 1800 RPM, 1 hp, 3 Phase, ODP, 143JM Frame | AJ6RYR EJMM3116T-G7/8"1 hpSteel13 3/4"-3520MClass HF1€1,361.25
BALDOR MOTOR EJMM3154T-G Close Coupled Motor, 230/460V, 1800 RPM, 1.5 hp, 3 Phase, ODP, 145JM Frame | AJ6RYV EJMM3154T-G7/8"-Steel13 3/4"723522MClass HF1€1,451.18
BALDOR MOTOR EJMM3157T-G Close Coupled Motor, 230/460V, 1800 RPM, 2 hp, 3 Phase, ODP, 145JM Frame | AJ6RYY EJMM3157T-G7/8"2 hpSteel14 1/4"773526MClass HF1€1,563.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR EJMM3714T-G Close Coupled Motor, 230/460V, 1800 RPM, 10 hp, 3 Phase, TEFC, 215JM Frame
€3,324.56 /unit