MARATHON MOTORS 143TTFR16046 GT3201 Close-Coupled Pump Motor | AJ2MGB GT3201

LEESON 143TTFR16046 GT3201 / 143TTFR16046AA Close Coupled Pump Motor, 1 HP, 3 Phase, 60 Hz, 575V, 1800 RPM

Item: AJ2MGB Model: 143TTFR16046Cross Ref: 52NT97 / GT3201 / 143TTFR16046AA
In Stock

Get it by Monday, Sep 29

€179.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Close-Coupled Pump Motor
Assembly F1 Only
Conduit Box Position F1 Only
Duty Cycle Continuous
Efficiency 85.5%
Frame 143JMV
Frame Type 143JMV
Frequency 60 Hz
Full Load Amps 1.3A
Full Load Efficiency 85.5%
Hp 1 hp
Insulation Class Class F
Max. Ambient Temp. 40°C
Motor Enclosure Design Totally Enclosed Fan Cooled
Motor Mounting Position Horizontal, Vertical Shaft Down
Motor Mounting Type Rigid Base
Motor Type Squirrel Cage Inverter Rated
Mounting Type C Face, Rigid Base
Nameplate Rpm 1800 RPM
Nema Design B
Orientation Horizontal, Shaft Down
Output Kw 0.75 kW
Phase 3
Power 0.75 kW
Service Factor 1.15
Shaft Dia. 7/8"
Shaft Length 4 1/4"
Voltage 575V AC

Shipping Info:

Ship weight (kg) 21.15
Ship height (cm)24.77
Ship length (cm)48.26
Ship width (cm)27.64
HS code8501524000
Country of OriginUS

Product Details:

    • Starting Type: LINE OR INVERTER
    • KVA Code: P
    • Drive End Bearing: BALL
    • IP Code: 43
    • Opposite End Bearing: BALL
    • Drive End Bearing Size: 6206
    • Opposite End Bearing Size: 6203
    • Inverter Speed Range: CONSTANT 2:1

Product Variants

ProductModelVoltageHpNameplate RpmFrameMotor Mounting TypeMounting TypeNema DesignEfficiencyPrice
MARATHON MOTORS 143TTFR16013 GT3203 Close-Coupled Pump Motor | AJ2MHP GT3203 143TTFR16013575V AC1 1/2 hp3600 RPM143JMVRigid BaseC Face, Rigid BaseB84%€168.95
MARATHON MOTORS 145TTFR16067 GT3007 Close-Coupled Pump Motor | AJ2MTY GT3007 145TTFR16067200V AC2 hp1800 RPM145JMVRigid BaseC Face, Rigid BaseA86.5%€220.74
MARATHON MOTORS 145TTFR16074 GT5104 Close-Coupled Pump Motor 50-60 Hertz | AJ2NAV 122088.00 145TTFR16074230/460V AC1 1/2 hp1800 RPM145JMVC Face FootlessC Face, FootlessB86.5%€1,008.13
MARATHON MOTORS 145TTFR16071 GT3207 Close-Coupled Pump Motor | AJ2NHT GT3207 145TTFR16071575V AC2 hp1800 RPM145JMVRigid BaseC Face, Rigid BaseA86.5%€192.63
MARATHON MOTORS 143TTFR16047 GT3001 Close-Coupled Pump Motor | AJ2NJP GT3001 143TTFR16047200V AC1 hp1800 RPM143JMVRigid BaseC Face, Rigid BaseB85.5%€183.45
MARATHON MOTORS 145TTFR16036 GT3104 Close-Coupled Pump Motor | AJ2NVJ 122087.00 145TTFR16036--------€1,055.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEESON 143TTFR16046 GT3201 / 143TTFR16046AA Close Coupled Pump Motor, 1 HP, 3 Phase, 60 Hz, 575V, 1800 RPM
€179.15 /unit