BALDOR MOTOR VLECP3660T Vertical P-Base Motor, 230/460V, 3600 RPM, 60 Hz, 3 hp, TEFC, 182LP Frame | AJ6ZCM

BALDOR MOTOR VLECP3660T Vertical P-Base Motor, 230/460V, 3600 RPM, 60 Hz, 3 hp, TEFC, 182LP Frame

Item: AJ6ZCM Model: VLECP3660T
In Stock

Get it by Monday, Sep 29

€4,758.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Vertical Pump Motor
Amps 3.4A
Amps @ Volts 6.8A @ 230V, 3.4A @ 460V
Base Type Not Applicable
Duty Cycle Continuous
Frame 182LP
Frame Material Cast Iron
Frequency 60 Hz
Grease Type Polyrex EM
Hp 3 hp
Insulation Class Class F
Max. Ambient Temp. 40°C
Max. Motor Speed 5400 RPM
Motor Type Three Phase
Mounting Type Vertical Lifting Lugs
Nameplate Rpm 3500 RPM
No. Of Poles 2
No. Of Speeds 1
Overall Length 22 1/6"
Phase 3
Power Factor 92
Service Factor 1.15
Start Type Direct On Line
Synchronous Speed 3600 RPM
Type 0628M
Voltage 230/460V AC
Auxillary Box Lead Termination None
Base Indicator None
Blower None
Front Shaft Indicator None
Rodent Screen None
Thermal Device - Bearing None
Thermal Device - Winding None
Winding Thermal 1 None
Winding Thermal 2 None
Xp Class And Group None

Shipping Info:

Ship weight (kg) 44.55
Ship height (cm)41.28
Ship length (cm)67.63
Ship width (cm)42.23
HS code85015220
Country of OriginUS

Product Details:

    • Constant Torque Speed Range: 6
    • Drip Cover: Drip Cover
    • Efficiency @ 100% Load: 88.50%
    • Electrically Isolated Bearing: Not Electrically Isolated
    • Inverter Code: Inverter duty
    • KVA Code: L
    • Lifting Lugs: Vertical Lifting Lugs
    • Locked Bearing Indicator: Locked Bearing
    • Motor Lead Exit: KO Box
    • Motor Lead Quantity/Wire Size: 9 @ 16 AWG
    • Product Family: Super-E Chemical Processing
    • Pulley End Bearing Type: Thrust
    • Pulley Face Code: P-Base
    • Pulley Shaft Indicator: P-Base Groove & Key
    • Shaft Diameter: 1.125 in
    • Shaft Extension Location: Pulley End
    • Shaft Ground Indicator: No Shaft Grounding
    • Shaft Rotation: Reversible
    • Shaft Slinger Indicator: No Slinger

Product Variants

ProductModelHpInsulation ClassShaft Dia.Motor TypeOverall LengthPower FactorFrequencyFrame MaterialPrice
BALDOR MOTOR VLECP2333T Vertical P-Base Motor, 230/460V, 1800 RPM, 60 Hz, 15 hp, TEFC, 254LP Frame | AJ6ZCJ VLECP2333T15 hpClass F1 5/8"0944M--60 HzIron€8,523.45
BALDOR MOTOR VLECP2334T Vertical P-Base Motor, 230/460V, 1800 RPM, 60 Hz, 20 hp, TEFC, 256LP Frame | AJ6ZCK VLECP2334T20 hpClass F1 5/8"0952M--60 HzIron€8,833.94
BALDOR MOTOR VLECP2394T Vertical P-Base Motor, 230/460V, 3600 RPM, 60 Hz, 15 hp, TEFC, 254LP Frame | AJ6ZCL VLECP2394T15 hpClass F1 5/8"0934M--60 HzIron€8,798.91
BALDOR MOTOR VLECP3661T Vertical P-Base Motor, 230/460V, 1800 RPM, 60 Hz, 3 hp, TEFC, 182LP Frame | AJ6ZCN VLECP3661T3 hpClass F1 1/8"0632M22.18"7760 HzIron€4,864.72
BALDOR MOTOR VLECP3663T Vertical P-Base Motor, 230/460V, 3600 RPM, 60 Hz, 5 hp, TEFC, 182LP Frame | AJ6ZCP VLECP3663T5 hpClass F1 1/8"0632M22.18"-60 HzIron€5,238.64
BALDOR MOTOR VLECP3665T Vertical P-Base Motor, 230/460V, 1800 RPM, 60 Hz, 5 hp, TEFC, 182LP Frame | AJ6ZCQ VLECP3665T5 hpClass F1 1/8"0642M22.18"-60 HzIron€4,903.54
BALDOR MOTOR VLECP3769T Vertical P-Base Motor, 230/460V, 3600 RPM, 60 Hz, 7.5 hp, TEFC, 213LP Frame | AJ6ZCR VLECP3769T-Class F1 5/8"0732M22.51"-60 HzIron€6,224.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR VLECP3660T Vertical P-Base Motor, 230/460V, 3600 RPM, 60 Hz, 3 hp, TEFC, 182LP Frame
€4,758.70 /unit