Thread Insert

Filter

Filter By

Filter

Brand

See More

Product Categories

See More

All Products

BSP Thread Insert, 7/8 In - 14 Thread Size, 1.312 In Insert Lg., Gr. 304, SS, 4PK
Item: AF9PPH
Model: 88336
€55.65 /pack
Add To Cart
Hex Drive Threaded Insert, 51/64 In Insert Lg., Not Gr., Zn Alloy, Pln, 29/64 In Insert Dia.
Item: CQ4LTV
Model: 901024-20-PK1000
€381.97 /unit
Add To Cart
Installation Tool, M3x0.5 Thread Size, Metric Free Running
Item: CH3VBQ
Model: 7587-3
Add To Cart
Locking Insert, M2.5x0.45 Thread Size, SS, 6.3 mm Insert Lg., Gr. 304, 100PK
Item: CH3XEM
Model: A4184-2.5CNW063
€178.71 /pack
Add To Cart
Notch Kit, Wire Thread Inserts Type 1.5D, M 8 x 1.25 Size
Item: CM4RYY
Model: 09011
€45.36 /unit
Add To Cart
Refill, From Stainless Steel, BSF 7/16 x 18 - 2D Size
Item: CM6FLG
Model: 44467
€5.83 /unit
Add To Cart
Thread Insert Tool, 5/16 In - 24 Thread Size, Installation Tool, Fine
Item: CH3XNA
Model: 5552-5
€431.13 /unit
Add To Cart
Thread Repair Kit, M14X2 Thread Size, Free Running, 21 mm Insert Lg., Metric Coarse, 6 Pcs
Item: CH3XPC
Model: 5403-14
€375.67 /unit
Add To Cart
Thread Repair Kit, Wire Thread Inserts, Type S,1.5D, UNF 1.1/8 x 12 Size
Item: CM4QNN
Model: 04136
€267.30 /unit
Add To Cart
V-COIL-Kit, M 12 x 1.5 Size
Item: CM6EUL
Model: 40022
€31.51 /unit
Add To Cart
12...317318

Thread Insert

Threaded inserts are fastening elements that are designed to provide a threaded hole, repair a stripped threaded hole and mould / cast threads into workpieces. These inserts are also useful in placing a thread on the base of a soft material. We offer DFARS compliant plastic / metallic threaded inserts from Chrislynn, Powercoil, Helicoil, AVK, etc. For people who use sheet metal or a sandwich panel, these inserts can be easily installed to spread shear, tension and torque over a larger area.

We are here to help!

Looking for a part not listed here?