Locking Helical Inserts

Filter

StyleModelInsert LengthDrill SizeThread SizeMaterial
A7735312 mm27/64"M8 x 1.25Stainless Steel
RFQ
A7736614 mm1/2"M8 x 1.25Stainless Steel
RFQ
StyleModelInsert LengthDrill SizeThread SizeMaterial
A83318-1.0L3 1/4"3 1/4"3 1/4"-8Stainless Steel
RFQ
A83318-1.5L4 7/8"3 1/4"3 1/4"-8Stainless Steel
RFQ
-

#8-36 Grade 304 Stainless Steel Locking Helical Inserts

StyleModelInsert LengthFree Coil Dia.Thread TypeDrill SizeThread DirectionHardnessTensile StrengthPrice (ex. VAT)Pkg. Qty.
A848110.41"--#17----100
RFQ
A845110.164"--#17----100
RFQ
A846110.246"--#17----100
RFQ
A847110.328"--#17----100
RFQ
BA3591-2CN4920.492"0.214"Fine#17Right HandRockwell C43-C50200000 psi to 250000 psi€194.87100
A849110.492"--#17----100
RFQ
StyleModelInsert LengthDrill SizeThread SizeMaterial
A83313-1.0L2 5/8"2 5/8"2 5/8"-8Stainless Steel
RFQ
A83313-1.5L3.938"2 5/8"2 5/8"-8Stainless Steel
RFQ
StyleModelInsert LengthDrill SizeThread SizeMaterial
A83314-1.0L2 3/4"2 3/4"2 3/4"-8Stainless Steel
RFQ
A83314-1.5L4 1/8"2 3/4"2 3/4"-8Stainless Steel
RFQ
StyleModelInsert LengthDrill SizeThread SizeMaterial
A83315-1.0L2 7/8"2 7/8"2 7/8"-8Stainless Steel
RFQ
A83315-1.5L4.313"2 7/8"2 7/8"-8Stainless Steel
RFQ
StyleModelInsert LengthDrill SizeThread SizeMaterial
A83316-1.0L3"3"#3-8Stainless Steel
RFQ
A83316-1.5L4 1/2"3"#3-8Stainless Steel
RFQ
StyleModelInsert LengthDrill SizeThread SizeMaterial
A83317-1.0L3 1/8"3 1/8"3 1/8"-8Stainless Steel
RFQ
A83317-1.5L4.687"3 1/8"3 1/8"-8Stainless Steel
RFQ
StyleModelInsert LengthDrill SizeThread SizeMaterial
A83319-1.0L3 3/8"3 3/8"3 3/8"-8Stainless Steel
RFQ
A83319-1.25L4.219"3 3/8"3 3/8"-8Stainless Steel
RFQ
StyleModelInsert LengthDrill SizeThread SizeMaterialPkg. Qty.
A845030.099"#37#3-56Stainless Steel100
RFQ
A846030.148"#37#3-56Stainless Steel100
RFQ
A847030.198"#37#3-56Stainless Steel100
RFQ
A848030.248"#37#3-56Stainless Steel100
RFQ
A849030.297"#37#3-56Stainless Steel100
RFQ
StyleModelInsert LengthDrill SizeThread SizeMaterial
A83320-1.0L3 1/2"3 1/2"3 1/2"-8Stainless Steel
RFQ
A83320-1.25L4 3/8"3 1/2"3 1/2"-8Stainless Steel
RFQ
CHRISLYNN -

#6-32 Grade 303 Stainless Steel Locking Helical Inserts

StyleModelInsert LengthDrill SizeThread SizeMaterial
A772850.17"3/16"#6-32Stainless Steel
RFQ
B773315/16"I#6-32Stainless Steel
RFQ
CHRISLYNN -

#8-32 Grade 303 Stainless Steel Locking Helical Inserts

StyleModelInsert LengthDrill SizeThread SizeMaterial
A772860.22"#1#8-32Stainless Steel
RFQ
A773005/16"I#8-32Stainless Steel
RFQ
B773325/16"Q#8-32Stainless Steel
RFQ
CHRISLYNN -

#10-24 Grade 303 Stainless Steel Locking Helical Inserts

StyleModelInsert LengthDrill SizeThread SizeMaterial
A773210.31"I#10-24Stainless Steel
RFQ
A773015/16"Q#10-24Stainless Steel
RFQ
B773335/16"X#10-24Stainless Steel
RFQ
CHRISLYNN -

1/4"-20 Grade 303 Stainless Steel Locking Helical Inserts

StyleModelInsert LengthDrill SizeThread SizeMaterial
A773220.37"Q1/4"-20Stainless Steel
RFQ
A773023/8"X1/4"-20Stainless Steel
RFQ
B773343/8"29/64"1/4"-20Stainless Steel
RFQ
CHRISLYNN -

5/16"-18 Grade 303 Stainless Steel Locking Helical Inserts

StyleModelInsert LengthDrill SizeThread SizeMaterial
A773230.43"X5/16"-18Stainless Steel
RFQ
A773030.437"29/64"5/16"-18Stainless Steel
RFQ
B773350.437"33/64"5/16"-18Stainless Steel
RFQ
CHRISLYNN -

3/8"-16 Grade 303 Stainless Steel Locking Helical Inserts

StyleModelDrill SizeInsert LengthThread SizeMaterial
A7732429/64"1/2"3/8"-16Stainless Steel
RFQ
A7730433/64"1/2"3/8"-16Stainless Steel
RFQ
B7733637/64"1/2"3/8"-16Stainless Steel
RFQ
StyleModelInsert LengthDrill SizeThread SizeMaterialPkg. Qty.
A845050.112"#31#4-48Stainless Steel100
RFQ
A846050.168"#31#4-48Stainless Steel100
RFQ
A847050.224"#31#4-48Stainless Steel100
RFQ
A849050.336"#31#4-48Stainless Steel100
RFQ
A848057/25"#31#4-48Stainless Steel100
RFQ
StyleModelInsert LengthDrill SizeThread SizeMaterialPkg. Qty.
A848150.54"15/64"#12-28Stainless Steel100
RFQ
A845150.216"15/64"#12-28Stainless Steel100
RFQ
A846150.324"15/64"#12-28Stainless Steel100
RFQ
A847150.432"15/64"#12-28Stainless Steel100
RFQ
A849150.648"15/64"#12-28Stainless Steel100
RFQ
CHRISLYNN -

1/2"-13 Grade 303 Stainless Steel Locking Helical Inserts

StyleModelInsert LengthDrill SizeThread SizeMaterial
A773260.62"37/64"1/2"-13Stainless Steel
RFQ
B7733811/16"49/64"1/2"-13Stainless Steel
RFQ
A7730611/16"41/64"1/2"-13Stainless Steel
RFQ
StyleModelInsert LengthDrill SizeThread SizeMaterialPkg. Qty.
A8456711 mm29/64"M11 x 1.25Stainless Steel50
RFQ
A8466716.5 mm29/64"M11 x 1.25Stainless Steel50
RFQ
A8476722 mm29/64"M11 x 1.25Stainless Steel50
RFQ
A8486727.5 mm29/64"M11 x 1.25Stainless Steel50
RFQ
A8496733 mm29/64"M11 x 1.25Stainless Steel50
RFQ
12...78

Locking Helical Inserts

Locking helical inserts are ideal for installing threaded fasteners by repairing stripped / damaged tapped holes or creating threaded holes in metals, polymers, wood & composite materials. They offer greater strength & productivity, as well as reduced downtime & maintenance costs, as compared to traditional threaded holes. Raptor Supplies offers these locking helical inserts from brands like Chrislynn & Heli-Coil. They are ideal for preventing the loosening / rotational spinout of the attached fastener due to vibration or shock and are suitable for automobile, aerospace, electronics, industrial, military and maintenance applications.

Frequently Asked Questions

How to choose the appropriate dimensions of a locking helical insert?

The helical insert length should be equal to the desired fastener diameter. If the application permits users to modify the installation hole, they should remember that inserts with longer lengths have greater pullout capacity (harder to pull out). The exact insert length may also vary based on the base material. Hard materials like steel do not need long inserts. On the other hand, for soft materials like aluminium, a longer insert is preferred. In contrast, inserts having wide diameters have superior overall torque-out capacity (harder to rotate inside the hole).

How to install a locking helical insert?

  • Drill out an appropriately sized hole in the material or remove damaged threading from an already prepared hole.
  • Use a tap to thread / rethread the hole in the material.
  • Select an insert and use the installation tool to wind the insert into the hole.
  • Use a tang break-off rod or punch to remove the tang / prong and allow free passage of the fastener. Large-sized holes or spark plug inserts require long nose pliers to bend the tang in & out alternately until the tang breaks free.
  • Fasteners can now be installed into the insert.

How to install a key-locking thread insert?

  • Drill a hole according to the required application.
  • Tap the drilled hole and wind the insert into the hole.
  • Drive the key into the material using the installation tool & / or hammer.

Can locking helical inserts be removed after installation?

Yes, some inserts can be removed using removal tools that unwind them in the direction opposite to that used during installation. Key locking inserts or rock solid inserts can be removed by bending the locking keys out of the material and using a winding tool to remove the insert out of the base material. Users should note that locking helical inserts can be reused after removal but key locking inserts cannot be reused. Locking helical inserts allow assembly & disassembly of fasteners multiple times.

We are here to help!

Looking for a part not listed here?