Helical Thread Insert Tools

Filter

Raptor Supplies offers a complete line of thread insert tools from Chrislynn, Helicoil, Recoil and ...Read more

StyleModelThread TypeThread Size
A87303Metric1 3/8"-8
RFQ
A87305Metric1 5/8"-8
RFQ
A87307Metric1 7/8"-8
RFQ
A87309Metric2 1/8"-8
RFQ
A87310Metric2 1/4"-8
RFQ
A87311Metric2 3/8"-8
RFQ
A87312Metric2 1/2"-8
RFQ
A87313Metric2 5/8"-8
RFQ
A87314Metric2 3/4"-8
RFQ
A87315Metric2 7/8"-8
RFQ
A87316Metric#3-8
RFQ
A87317Metric3 1/8"-8
RFQ
A87318Metric3 1/4"-8
RFQ
A87319Metric3 3/8"-8
RFQ
A87320Metric3 1/2"-8
RFQ
CHRISLYNN -

3/4"-10 Helical Thread Insert Tools

StyleModelLengthThread TypeDrill SizeThread Size
A87531S---3/4"-10
RFQ
B87031-Coarse-3/4"-10, 3/8"-19, 5/8"-14, 5/8"-18, M16 x 1.5, M18 x 2, M18 x 2.5
RFQ
C87031T---3/4"-10
RFQ
D677091 3/25"Coarse1 1/16"3/4"-10
RFQ
CHRISLYNN -

M24 x 2 Helical Thread Insert Tools

StyleModelMPN
A6787567875
RFQ
B87586S87586S
RFQ
-

5/16"-18 Helical Thread Insert Tools

StyleModelLengthThread TypeDrill SizeThread SizePrice (ex. VAT)
ATBA-5A---5/16"-18, 5/16"-24, M8 x 1, M8 x 1.25-
RFQ
B87018-Coarse-5/16"-18, M7 x 1-
RFQ
CTBS-018---5/16"-18, 5/16"-24, M8 x 1, M8 x 1.25-
RFQ
D3695-5-Coarse-5/16"-18€280.79
E87518T---5/16"-18-
RFQ
F8251-5-Coarse-5/16"-18, 5/16"-24-
RFQ
G67723---5/16"-18-
RFQ
H87018T---5/16"-18-
RFQ
I677030.43"-29/64"5/16"-18-
RFQ
-

3/8"-16 Helical Thread Insert Tools

StyleModelLengthThread TypeInsert TypeDrill SizeThread SizePrice (ex. VAT)
A87520T----3/8"-16-
RFQ
B8251-6-Coarse--3/8"-16-
RFQ
C67724----3/8"-16-
RFQ
D87020T----3/8"-16-
RFQ
E5551-6-CoarseStud Lock-3/8"-16€2,899.62
F87020-Coarse--3/8"-16, M9 x 1-
RFQ
GTBS-020----3/8"-16, 3/8"-24, M9 x 1, M9 x 1.25-
RFQ
HTBA-6A----3/8"-16, 3/8"-24, M10 x 1, M10 x 1.25, M10 x 1.5-
RFQ
I3695-6-Coarse--3/8"-16€312.54
J677041/2"--33/64"3/8"-16-
RFQ
-

7/16"-14 Helical Thread Insert Tools

StyleModelLengthThread TypeDrill SizeThread SizePrice (ex. VAT)
A3695-7-Coarse-7/16"-14€338.67
B67725---7/16"-14-
RFQ
CTBS-022---7/16"-14, 7/16"-20, M11 x 1, M11 x 1.25, M11 x 1.5-
RFQ
DTBA-7A---7/16"-14, 7/16"-20, M11 x 1, M11 x 1.25, M11 x 1.5-
RFQ
E87022T---7/16"-14-
RFQ
F87522T---7/16"-14-
RFQ
G8251-7-Coarse-7/16"-14-
RFQ
H677050.62"Coarse37/64"7/16"-14-
RFQ
-

1/2"-13 Helical Thread Insert Tools

StyleModelLengthThread TypeInsert TypeDrill SizeThread SizePrice (ex. VAT)
A3695-8-Coarse--1/2"-13€337.81
B67726----1/2"-13-
RFQ
C87024T----1/2"-13-
RFQ
DTBA-8A----1/2"-13, 1/2"-20, M12 x 1, M12 x 1.25, M12 x 1.5, M12 x 1.75-
RFQ
E87024B----7/16"-18, 1/2"-12, 1/2"-13, 7/16"-20, M12 x 1.25, M11 x 1, M11 x 1.25, M12 x 1, M12 x 1.25, M12 x 1.5, M12 x 1.75-
RFQ
F5551-8-CoarseStud Lock-1/2"-13-
RFQ
G87524T----1/2"-13-
RFQ
HTBS-024----1/2"-13, 1/2"-20, M12 x 1.25, M12 x 1.5, M12 x 1.75-
RFQ
I677060.62"--45/64"1/2"-13-
RFQ
CHRISLYNN -

9/16"-12 Helical Thread Insert Tools

StyleModelLengthDrill SizeThread Size
A87527S--9/16"-12
RFQ
B87027T--9/16"-12
RFQ
C6770713/16"45/64"9/16"-12, 3/4"-16
RFQ
CHRISLYNN -

5/8"-11 Helical Thread Insert Tools

StyleModelLengthDrill SizeThread Size
A87529S--5/8"-11
RFQ
B87029T--5/8"-11
RFQ
C677080.87"53/64"5/8"-11
RFQ
CHRISLYNN -

7/8"-9 Helical Thread Insert Tools

StyleModelLengthDrill SizeThread Size
A87033T--7/8"-9
RFQ
B87533S--7/8"-9
RFQ
C677101 1/4"1 3/16"7/8"-9
RFQ
CHRISLYNN -

M20 x 1.5 Helical Thread Insert Tools

StyleModelMPN
A6787367873
RFQ
B87579S87579S
RFQ
CHRISLYNN -

1"-8 Helical Thread Insert Tools

StyleModelLengthThread TypeDrill SizeThread Size
A87035-Coarse-1"-8, 3/4"-14, 7/8"-11, 7/8"-14, 7/8"-14, M22 x 1.5, M22 x 2, M24 x 2, M24 x 3
RFQ
B87035T---1"-8
RFQ
C87535S---1"-8
RFQ
D677111.37"-1 5/16"1"-8
RFQ
CHRISLYNN -

1 1/4"-7 Helical Thread Insert Tools

StyleModelLengthThread TypeDrill SizeThread Size
A87040-Coarse-1 1/4"-7, 7/8"-14, M30 x 1.5, M30 x 2
RFQ
B677141.81"-1 9/16"1 1/4"-7
RFQ
CHRISLYNN -

1 1/2"-6 Helical Thread Insert Tools

StyleModelLengthThread TypeDrill SizeThread Size
A87043-Coarse-1 1/2"-6, 1 3/8"-12, M34 x 1.5, M36 x 1.5, M36 x 3, M39 x 4
RFQ
B677162"-1 13/16"1 1/2"-6
RFQ
StyleModelMPN
A6774067740
RFQ
A6784067840
RFQ
-

M6 x 1 Helical Thread Insert Tools

StyleModelThread TypeStyleLengthThread SizePrice (ex. VAT)
A67752-Thin Wall-M6 x 1-
RFQ
B87557T---M6 x 1-
RFQ
C67765-Heavy Duty-M6 x 1-
RFQ
D7587-6S-Gage Style-M6 x 1-
RFQ
E8751-6Metric Coarse--M6 x 1-
RFQ
F4238-6Metric Coarse--M6 x 1€186.57
G7587-6-2Metric Free RunningGage Style-M6 x 1-
RFQ
H38757-6Metric Free Running--M6 x 1-
RFQ
D7587-6Metric Free RunningGage Style-M6 x 1-
RFQ
I7595-6Metric Free Running-2 1/4"M6 x 1-
RFQ
D17751-6Metric Free RunningCrank Style-M6 x 1-
RFQ
G17743-6Metric Free RunningCrank Style-M6 x 1-
RFQ
J38751-6-30Metric Free Running--M6 x 1-
RFQ
-

1/4"-28 Helical Thread Insert Tools

StyleModelLengthThread TypeDrill SizeThread Size
A67822---1/4"-28
RFQ
B87517T---1/4"-28
RFQ
C87517TP---1/4"-28
RFQ
D8552-4-Fine-1/4"-28
RFQ
E7552-4 (M)-Fine-1/4"-28
RFQ
F678020.37"-X1/4"-28
RFQ
-

5/16"-24 Helical Thread Insert Tools

StyleModelLengthThread TypeInsert TypeDrill SizeThread SizePrice (ex. VAT)
A87519TP----5/16"-24-
RFQ
B7552-5 (M)-Fine--5/16"-24-
RFQ
C3692-5-Fine--5/16"-24€298.77
D5552-5-FineStud Lock-5/16"-24€431.13
E67823----5/16"-24-
RFQ
F87519T----5/16"-24-
RFQ
G678030.43"--29/64"5/16"-24-
RFQ
-

3/8"-24 Helical Thread Insert Tools

StyleModelLengthThread TypeInsert TypeDrill SizeThread SizePrice (ex. VAT)
A7552-6 (M)-Fine--3/8"-24-
RFQ
B5552-6-FineStud Lock-3/8"-24-
RFQ
C67824----3/8"-24-
RFQ
D87521T----3/8"-24-
RFQ
E87521TP----3/8"-24-
RFQ
F3692-6-Fine--3/8"-24€284.79
G678041/2"--33/64"3/8"-24-
RFQ
CHRISLYNN -

M22 x 1.5 Helical Thread Insert Tools

StyleModelMPN
A6787467874
RFQ
B87582S87582S
RFQ
CHRISLYNN -

M18 x 1.5 Helical Thread Insert Tools

StyleModelMPN
A6787267872
RFQ
B87576S87576S
RFQ
12...89

Helical Thread Insert Tools

Raptor Supplies offers a complete line of thread insert tools from Chrislynn, Helicoil, Recoil and Grainger. We also offer a wide range of insert installation tools, STI plug taps, tang breaking tools and bushings for installing threaded inserts into a pre-drilled hole. Steel power drivers in different hex shank sizes are also available for installing self-locking or knife thread inserts.

Frequently Asked Questions

How to install helical inserts?

  • Drill a hole using the suggested drill bit size.
  • Tap the hole, then screw the insert into the installation tool. The prong must be properly engaged in the driving contour of the tool.
  • Using the installation tool, thread the insert into the hole. Install the insert a quarter to half turn below the hole's surface.
  • If your insert has a prong, remove it with a punch or break-off tool. Remove the prong to allow your screw to fully enter the insert.

Why break the tang on a Helicoil?

If the tang is not properly removed, the hole might get compromised and the male fastener will not be able to pass through. Browse through our catalogue to find the right tang break-off tool for your needs.

What is the use of a mandrel?

A mandrel is a piece of metal that is used to support a partially machined workpiece while it is being finished, or as a core around which parts can be bent / forged / moulded.

We are here to help!

Looking for a part not listed here?