Helical Thread Repair Inserts

Filter

Helical thread repair inserts are designed to repair worn threads inside tapped holes. They provide reliable threading in metals, composites, wood or similar materials. Raptor Supplies...Read more

POWERCOIL -

Grade 304 Stainless Steel Free Running Helical Thread Repair Inserts

StyleModelDrill SizeLengthFree Coil Dia.Thread TypeInternal Thread SizeThread DirectionHardnessTensile StrengthPrice (ex. VAT)Pkg. Qty.
A3532-6GX2.0D#250.276"0.193"Coarse#6-32Right HandRockwell C43-50200000 psi€6.0610
B3532-6GX1.5D#250.207"0.193"Coarse#6-32Right HandRockwell C43-50200000 psi€4.5310
C3532-6GX1.0D#250.138"0.193"Coarse#6-32Right HandRockwell C43-50200000 psi€3.3110
D3532-5GX1.5D#293/16"0.173"Coarse#5-40Right HandRockwell C43-50200000 psi€3.5110
E3532-5GX1.0D#291/8"0.173"Coarse#5-40Right HandRockwell C43-50200000 psi€3.3110
F3532-5GX2.0D#291/4"0.173"Coarse#5-40Right HandRockwell C43-50200000 psi€5.7610
G3532-4GX1.0D#310.112"0.159"Coarse#4-40Right HandRockwell C43-50200000 psi€4.6310
G3532-4GX1.5D#310.168"0.159"Coarse#4-40Right HandRockwell C43-50200000 psi€4.6110
G3532-4GX2.0D#310.224"0.159"Coarse#4-40Right HandRockwell C43-50200000 psi€6.0610
G3532-2GX1.5D#410.129"0.119"Coarse#2-56Right HandRockwell C43-50200000 psi€5.8110
G3532-2GX1.0D#410.086"0.119"Coarse#2-56Right HandRockwell C43-50200000 psi€4.0410
H3534-1X1.5D1 1/64"1 1/2"1.199"Fine#1-12Right HandRockwell C43-50200000 psi€6.281
I3534-1X1.0D1 1/64"1"1.199"Fine#1-12Right HandRockwell C43-50200000 psi€4.201
J3535-1X1.0D1 1/64"1"1.199"Fine1"-14Right HandRockwell C43-50200000 psi€4.881
K3535-1X1.5D1 1/64"1 1/2"1.199"Fine1"-14Right HandRockwell C43-50200000 psi€5.021
L3532-1.1/4X1.5D1 9/32"1 7/8"1.483"Coarse1 1/4"-7Right HandRockwell C43-50200000 psi€11.481
M3534-1.1/4X1.0D1 9/32"1 1/4"1.469"Fine1 1/4"-12Right HandRockwell C43-50200000 psi€9.391
N3532-1.1/4X1.0D1 9/32"1 1/4"1.483"Coarse1 1/4"-7Right HandRockwell C43-50200000 psi€14.231
O3534-1.1/4X1.5D1 9/32"1 7/8"1.469"Fine1 1/4"-12Right HandRockwell C43-50200000 psi€12.301
P3534-1.1/2X1.0D1 17/32"1 1/2"1.745"Fine1 1/2"-12Right HandRockwell C43-50200000 psi€22.481
Q3532-1.1/2X1.0D1 17/32"1 1/2"1.772"Coarse1 1/2"-6Right HandRockwell C43-50200000 psi€12.941
R3532-1.1/2X1.5D1 17/32"2 1/4"1.772"Coarse1 1/2"-6Right HandRockwell C43-50200000 psi€22.391
S3532-1X1.5D1.031"1 1/2"1.196"Coarse1"-8Right HandRockwell C43-50200000 psi€8.921
T3532-1X1.0D1.031"1"1.196"Coarse1"-8Right HandRockwell C43-50200000 psi€5.271
U3534-1.1/8X1.0D1.156"1 1/8"1.334"Fine1 1/8"-12Right HandRockwell C43-50200000 psi€10.781
StyleModelDrill SizeLengthInternal Thread SizeExternal Thread SizeMaterialPrice (ex. VAT)
A9550-006#76.5 mm#6-32M6 x 1Steel-
RFQ
A9450-3#76.5 mmM3 x 0.5M6 x 1Intumescent TPE€21.19
A9450-201 5/16"30 mmM20 x 2.5M36 x 4Steel-
RFQ
A9650-65/16"13/32"M6 x 13/8"-16Steel-
RFQ
A9650-167/8"0.781"M16 x 21"-8Steel-
RFQ
A9650-1221/32"21/32"M12 x 1.753/4"-10Steel-
RFQ
A9650-827/64"0.484"M8 x 1.251/2"-13Steel-
RFQ
A9650-1031/64"0.515"M10 x 1.59/16"-12Steel-
RFQ
A9650-10F31/64"0.515"M10 x 1.259/16"-12Steel-
RFQ
A9450-1235/64"17 mmM12 x 1.75M16 x 2Steel-
RFQ
A9450-1035/64"17 mmM10 x 1.5M16 x 2Steel-
RFQ
A9550-835/64"17 mm1/2"-13M16 x 2Steel-
RFQ
A9550-635/64"17 mm3/8"-16M16 x 2Steel-
RFQ
A9650-1449/64"0.687"M14 x 27/8"-9Steel-
RFQ
A9450-1653/64"20 mmM16 x 2M24 x 3Steel-
RFQ
A9550-1032I7.5 mm#10-32M8 x 1.25Steel-
RFQ
A9450-4I7.5 mmM4 x 0.7M8 x 1.25Steel-
RFQ
A9550-1024I7.5 mm#10-24M8 x 1.25Steel-
RFQ
A9550-008I7.5 mm#8-32M8 x 1.25Steel-
RFQ
A9450-5I7.5 mmM5 x 0.8M8 x 1.25Steel-
RFQ
A9450-6R10.5 mmM6 x 1M10 x 1.5Steel-
RFQ
A9550-1420R10.5 mm1/4"-20M10 x 1.5Steel-
RFQ
A9450-8Z12.5 mmM8 x 1.25M12 x 1.75Steel-
RFQ
A9550-5Z12.5 mm5/16"-18M12 x 1.75Steel-
RFQ
StyleModelCapacityType
A87926M10 Single Size Kits And One Master KitMetric Display Rack
RFQ
A87926A10 Single Size Kits And One Master KitAmerican Display Rack
RFQ
StyleModelDrill SizeLengthInternal Thread SizeExternal Thread SizeMaterial
A9453-3#76.5 mmM3 x 0.5M6 x 1Stainless Steel
RFQ
A9653-65/16"13/32"M6 x 13/8"-16Stainless Steel
RFQ
A9653-167/8"0.781"M16 x 21"-8Stainless Steel
RFQ
A9653-1221/32"21/32"M12 x 1.753/4"-10Stainless Steel
RFQ
A9653-827/64"0.484"M8 x 1.251/2"-13Stainless Steel
RFQ
A9653-1031/64"0.515"M10 x 1.59/16"-12Stainless Steel
RFQ
A9653-10F31/64"0.515"M10 x 1.259/16"-12Stainless Steel
RFQ
A9453-1035/64"17 mmM10 x 1.5M16 x 2Stainless Steel
RFQ
A9453-1235/64"17 mmM12 x 1.75M16 x 2Stainless Steel
RFQ
A9653-1449/64"0.687"M14 x 27/8"-9Stainless Steel
RFQ
A9453-1653/64"20 mmM16 x 2M24 x 3Stainless Steel
RFQ
A9453-5I7.5 mmM5 x 0.8M8 x 1.25Stainless Steel
RFQ
A9453-4I7.5 mmM4 x 0.7M8 x 1.25Stainless Steel
RFQ
A9453-6R10.5 mmM6 x 1M10 x 1.5Stainless Steel
RFQ
A9453-8Z12.5 mmM8 x 1.25M12 x 1.75Stainless Steel
RFQ
POWERCOIL -

Grade 304 Stainless Steel Screw Locking Helical Thread Repair Inserts

StyleModelDrill SizeLengthFree Coil Dia.Thread TypeInternal Thread SizeThread DirectionHardnessTensile StrengthPrice (ex. VAT)Pkg. Qty.
A3532-6GX1.5DSL#250.207"0.193"Coarse#6-32Right HandRockwell C43-50200000 psi€6.1410
B3532-6GX2.0DSL#250.276"0.193"Coarse#6-32Right HandRockwell C43-50200000 psi€4.9610
C3532-6GX1.0DSL#250.138"0.193"Coarse#6-32Right HandRockwell C43-50200000 psi€6.1110
D3532-5GX1.5DSL#293/16"0.173"Coarse#5-40Right HandRockwell C43-50200000 psi€7.5210
E3532-5GX1.0DSL#291/8"0.173"Coarse#5-40Right HandRockwell C43-50200000 psi€4.9210
F3532-5GX2.0DSL#291/4"0.173"Coarse#5-40Right HandRockwell C43-50200000 psi€7.5810
G3532-4GX1.5DSL#310.168"0.159"Coarse#4-40Right HandRockwell C43-50200000 psi€4.6310
H3532-4GX2.0DSL#310.224"0.159"Coarse#4-40Right HandRockwell C43-50200000 psi€7.2710
I3532-4GX1.0DSL#310.112"0.159"Coarse#4-40Right HandRockwell C43-50200000 psi€5.2410
J3532-2GX1.0DSL#410.086"0.119"Coarse#2-56Right HandRockwell C43-50200000 psi€6.0910
K3532-2GX1.5DSL#410.129"0.119"Coarse#2-56Right HandRockwell C43-50200000 psi€7.1310
L3535-1X1.0DSL1 1/64"1"1.199"Fine1"-14Right HandRockwell C43-50200000 psi€5.211
M3534-1.1/4X1.0DSL1 9/32"1 1/4"1.469"Fine1 1/4"-12Right HandRockwell C43-50200000 psi€12.501
N3532-1.1/4X1.0DSL1 9/32"1 1/4"1.483"Coarse1 1/4"-7Right HandRockwell C43-50200000 psi€12.501
O3534-1.1/4X1.5DSL1 9/32"1 7/8"1.469"Fine1 1/4"-12Right HandRockwell C43-50200000 psi€15.271
P3532-1.1/4X1.5DSL1 9/32"1 7/8"1.483"Coarse1 1/4"-7Right HandRockwell C43-50200000 psi€22.941
Q3532-1.1/2X1.5DSL1 17/32"2 1/4"1.772"Coarse1 1/2"-6Right HandRockwell C43-50200000 psi€20.591
R3532-1.1/2X1.0DSL1 17/32"1 1/2"1.772"Coarse1 1/2"-6Right HandRockwell C43-50200000 psi€17.401
S3534-1.1/2X1.0DSL1 17/32"1 1/2"1.745"Fine1 1/2"-12Right HandRockwell C43-50200000 psi€15.971
T3532-1X1.5DSL1.031"1 1/2"1.196"Coarse1"-8Right HandRockwell C43-50200000 psi€7.751
U3532-1X1.0DSL1.031"1"1.196"Coarse1"-8Right HandRockwell C43-50200000 psi€5.211
V3532-1.1/8X1.0DSL1.156"1 1/8"1.355"Coarse1 1/8"-7Right HandRockwell C43-50200000 psi€11.541
W3532-1.1/8X1.5DSL1.156"1.688"1.355"Coarse1 1/8"-7Right HandRockwell C43-50200000 psi€13.681
X3520-2.50X1.5DSL2.6 mm3.75 mm3.7 mmCoarseM2.5 x 0.45Right HandRockwell C43-50200000 psi€4.6310
Y3520-2.50X2.0DSL2.6 mm5 mm3.7 mmCoarseM2.5 x 0.45Right HandRockwell C43-50200000 psi€7.2910
VOLKEL -

Screws OS, Typ B, M 24 x 1.5 Size

ModelItemPrice (ex. VAT)Pkg. Qty.
19134CM4VZY€21.061
VOLKEL -

Screws OS, Typ B, M 17 x 1.5 Size

ModelItemPrice (ex. VAT)Pkg. Qty.
19132CM4VZW€21.061
VOLKEL -

Solid Thread, Made of Galvanised Steel, M 14 x 1.25 - 12.7mm Size

ModelItemPrice (ex. VAT)Pkg. Qty.
19138CM4WAB€2.671
VOLKEL -

Screws OS, Typ A, M 13 x 1.5 Size

ModelItemPrice (ex. VAT)Pkg. Qty.
19130CM4VZU€21.061
VOLKEL -

Screws OS, Typ A, M 15 x 1.5 Size

ModelItemPrice (ex. VAT)Pkg. Qty.
19131CM4VZV€21.061
VOLKEL -

Solid Thread, Made of Galvanised Steel, M 14 x 1.25 - 11.2mm Size

ModelItemPrice (ex. VAT)Pkg. Qty.
19137CM4WAA€2.671
VOLKEL -

Solid Thread, Made of Galvanised Steel, M 14 x 1.25 - 9.5mm Size

ModelItemPrice (ex. VAT)Pkg. Qty.
19136CM4VZZ€2.591
VOLKEL -

Screws OS, Typ B, M 20 x 1.5 Size

ModelItemPrice (ex. VAT)Pkg. Qty.
19133CM4VZX€21.061
VOLKEL -

Solid Thread, Made of Galvanised Steel, M 14 x 1.25 - 17.5mm Size

ModelItemPrice (ex. VAT)Pkg. Qty.
19139CM4WAC€2.831

Helical Thread Repair Inserts

Helical thread repair inserts are designed to repair worn threads inside tapped holes. They provide reliable threading in metals, composites, wood or similar materials. Raptor Supplies offers a wide range of thread repair inserts by Heli-Coil, Powercoil and Chrislynn. They are ideal for the automotive, electronics, aerospace, shipbuilding & power generation industries and are used for repairing, recreating or reinforcing stripped bolt / screw threads to withstands higher torque.

Frequently Asked Questions

What are the four basic helical coil designs?

  • Tanged free-running coils: They feature a stainless steel coil for preventing corrosion and can be used for rapid repair of damaged threads. They adhere to military and aerospace standards.
  • Tang-free free-running coils: They are identical to tanged free-running coils, but have no tang at the bottom. They feature a unique insert-driven notch for screw-in installation and remove the need to detach the tang before inserting the bolt.
  • Tanged screw lock coils: These helical coils feature a straight segment in the coil that is flexed outward, producing pressure on the bolt and retaining torque to ensure the bolt's position. They are designed to maximise the contact area by applying pressure between the flanks of the bolt thread.
  • Tang-free screw lock coils: These have a similar design as tanged screw lock helical coils, but instead of a tang, they employ a driving notch for installation.

Why are some thread inserts larger in diameter than the tapped hole before installation?

Some thread inserts have a slightly larger diameter than the diameter of the tapped hole before installation, as the installation tool decreases the leading coil's diameter when it applies torque to the insert's prong / tang for easy installation. Once the threaded insert is installed, it acts like a spring and expands outward onto the material for strong anchoring.

How to choose the length of a helical insert?

The helical insert length should be at least as long as the desired screw diameter. Users may also choose inserts having longer lengths for increased strength. The exact insert length can vary, depending upon the application & the material. Materials like steel do not need long inserts, but for soft materials like aluminium, a longer insert is preferred.

Can thread inserts be removed once installed?

Yes, some thread inserts can be removed using removal tools that attach to them & unwind them in the direction opposite to that used during installation.

We are here to help!

Looking for a part not listed here?