HELICOIL 7587-3 Installation Tool, M3x0.5 Thread Size, Metric Free Running

Item: CH3VBQ Model: 7587-3
Limited Availability

Get it by Monday, Sep 29

Request a Quote

Payment

Delivery

Product Specifications:

Item Installation Tool
Style Gage Style
System Of Measurement Metric
Thread Size M3 x 0.5
Thread Type Metric Free Running
Type Installation Tool

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)3.3
Ship length (cm)15.56
Ship width (cm)3.3
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HELICOIL 7587-3 Installation Tool, M3x0.5 Thread Size, Metric Free Running