Self Locking Inserts

Filter

Self-locking inserts are suitable for locking threaded fasteners inside a tapped hole in automobile, aerospace and maintenance applications. Raptor Supplies offers these thread-locking...Read more

E-Z LOK -

Grade 303 Stainless Steel Self Locking Inserts

StyleModelInternal Thread SizeExternal Thread SizeLengthMin. Full Thread DepthExternal ClassInternal ClassThread TypePower DriverPrice (ex. VAT)Pkg. Qty.
A653-14-7/8"-911/16"13/16"Class 2AClass 6H--€71.605
B453-4-M8 x 1.257.5 mm23/64"Class 6GClass 6H-4ZE52€22.195
C303-004#4-40#10-321/4"9/32"Class 2AClass 2BCoarse-€38.0310
D303-006#6-321/4"-209/32"11/32"Class 2AClass 2BCoarse4ZE51€21.015
E303-008#8-325/16"-1819/64"7/16"Class 2AClass 2BCoarse4ZE52€23.845
F303-3#10-243/8"-1613/32"15/32"Class 2AClass 2BCoarse4ZE53€28.235
G303-332#10-323/8"-1613/32"15/32"Class 2AClass 2BUNF Internal, UNC External4ZE53€28.291
H303-81/2"-133/4"-1021/32"3/4"Class 2AClass 2BCoarse4ZE58€51.275
I303-8201/2"-203/4"-1021/32"3/4"Class 2AClass 2BUNF Internal, UNC External4ZE58€51.395
J303-41/4"-207/16"-147/16"1/2"Class 2AClass 2BCoarse4ZE54€26.225
K303-4281/4"-287/16"-147/16"1/2"Class 2AClass 2BUNF Internal, UNC External4ZE54€28.605
L303-123/4"-101"-825/32"7/8"Class 2AClass 2BCoarse4ZE60€114.035
M303-63/8"-169/16"-1233/64"19/32"Class 2AClass 2BCoarse4ZE56€28.475
N303-6243/8"-249/16"-1233/64"19/32"Class 2AClass 2BUNF Internal, UNC External4ZE56€34.941
O303-105/8"-117/8"-911/16"13/16"Class 2AClass 2BCoarse Internal/Coarse External4ZE59€57.555
P303-55/16"-181/2"-1331/64"9/16"Class 2AClass 2BCoarse4ZE55€27.675
Q303-5245/16"-241/2"-1331/64"9/16"Class 2AClass 2BUNF Internal, UNC External4ZE55€32.065
R303-77/16"-145/8"-1121/32"23/32"Class 2AClass 2BCoarse4ZE57€35.845
S303-7207/16"-205/8"-1121/32"23/32"Class 2AClass 2BUNF Internal, UNC External4ZE57€38.135
T453-3M3 x 0.5M6 x 16.5 mm5/16"Class 6GClass 6HMetric-€18.285
U453-5M5 x 0.8M8 x 1.257.5 mm23/64"Class 6GClass 6HMetric4ZE52€25.895
V653-6M6 x 13/8"-1613/32"15/32"Class 2AClass 6HMetric Internal, UNC External4ZE54€26.905
W453-6M6 x 1M10 x 1.510.5 mm31/64"Class 6GClass 6HMetric4ZE54€21.305
X653-8M8 x 1.251/2"-1331/64"9/16"Class 2AClass 6HMetric Internal, UNC External4ZE55€29.265
Y453-8M8 x 1.25M12 x 1.7512.5 mm37/64"Class 6GClass 6HMetric Internal/Metric External4ZE55€27.885
POWERS FASTENERS -

Carbon Steel Self Locking Inserts

StyleModelInternal Thread SizeExternal Thread SizeLengthWall TypeMin. Full Thread DepthExternal ClassInternal ClassThread TypePrice (ex. VAT)Pkg. Qty.
A319-8---Thin Wall-Class 2AClass 2BCoarse€18.065
B319-7-------Coarse€15.735
C319-720-------UNF Internal, UNC External€15.955
D329-004#4-40#10-321/4"Heavy Wall9/32"Class 2AClass 2BCoarse€15.1810
E550-006#6-32M6 x 16.5 mmHeavy Wall5/16"Class 2AClass 2BUNC Internal, Metric External€13.165
F329-006#6-321/4"-209/32"Heavy Wall11/32"Class 2AClass 2BCoarse Internal/Coarse External€12.4710
G329-008#8-325/16"-1819/64"Heavy Wall7/16"Class 2AClass 2BCoarse€13.8910
H550-008#8-32M8 x 1.257.5 mmHeavy Wall23/64"Class 2AClass 2BUNC Internal, Metric External€14.105
I329-3#10-243/8"-1613/32"Heavy Wall15/32"Class 2AClass 2BCoarse€18.6510
J550-1024#10-24M8 x 1.257.5 mmHeavy Wall31/64"Class 2AClass 2B-€10.901
K319-3#10-245/16"-185/16"Thin Wall3/8"Class 2AClass 2BCoarse€18.6410
L550-1032#10-32M8 x 1.257.5 mmHeavy Wall31/64"Class 2AClass 2BUNF Internal, Metric External€13.441
M319-332#10-325/16"-185/16"Thin Wall3/8"Class 2AClass 2BUNF Internal, UNC External€18.4010
N329-332#10-323/8"-1613/32"Heavy Wall15/32"Class 2AClass 2BUNF Internal, UNC External€12.6110
O329-161"-81 3/8"-121 1/4"Heavy Wall1 3/8"Class 2AClass 2BCoarse€77.185
P329-16141"-141 3/8"-121 1/4"Heavy Wall1 3/8"Class 2AClass 2BFine€92.695
Q550-81/2"-13M16 x 21 mmHeavy Wall3/4"Class 2AClass 2BCoarse Internal/Metric External€27.435
R335-81/2"-137/8"-911/16"Extra Heavy Wall13/16"Class 2AClass 2BCoarse€20.995
S329-81/2"-133/4"-1021/32"Heavy Wall3/4"Class 2AClass 2BCoarse€18.725
T329-8011/2"-133/4"-101"Heavy Wall1"Class 2AClass 2BCoarse€22.555
U329-8201/2"-203/4"-1021/32"Heavy Wall3/4"Class 2AClass 2BUNF Internal, UNC External€16.905
V319-8201/2"-205/8"-115/8"Thin Wall11/16"Class 2AClass 2BUNF Internal, UNC External€18.155
W335-41/4"-201/2"-1331/64"Extra Heavy Wall9/16"Class 2AClass 2BCoarse€20.6310
X550-14201/4"-20M10 x 1.510.5 mmHeavy Wall37/64"Class 2AClass 2BUNC Internal, Metric External€14.561
Y329-41/4"-207/16"-147/16"Heavy Wall1/2"Class 2AClass 2BCoarse€18.6610
MICRO 100 -

Locking Screws, Standard

StyleModelMPN
A4028540285
RFQ
B4126341263
RFQ
MICRO 100 -

Locking Screws, Quick Change

StyleModelMPNPrice (ex. VAT)Pkg. Qty.
A4131541315-1
RFQ
BQC-1QC-1€6.031
BQC-1LHQC-1LH€16.541
CQC-2QC-2€6.031
BQC-10QC-10€42.331
CQC-20QC-20€41.4910
POWERS FASTENERS -

Screw Anchor, 3/8 In - 16 Int. Thread Size, 11/16 In Lg., Carbon Steel, 3/8 In Size, 50PK

ModelItemPrice (ex. VAT)Pkg. Qty.
6401SD-PWRAD6PEJ€85.9250
POWERS FASTENERS -

Setting Tool, Carbon Steel, 3/8 In Size, Zn Plated

ModelItemPrice (ex. VAT)Pkg. Qty.
6407SD-PWRAD6PEM€19.261
POWERS FASTENERS -

Screw Anchor, 1/4 In - 20 Int. Thread Size, 11/16 In Lg., Carbon Steel, 1/4 In Size, 100PK

ModelItemPrice (ex. VAT)Pkg. Qty.
6400SD-PWRAD6PEH€198.86100
POWERS FASTENERS -

Setting Tool, 1/2 In - 13 Internal Thread Size, Carbon Steel, 1/2 In Size, Zn Plated

ModelItemPrice (ex. VAT)Pkg. Qty.
6404SD-PWRAD6PEN€32.421
POWERS FASTENERS -

Screw Anchor, 1/2 In - 13 Int. Thread Size, 29/32 In Lg., Carbon Steel, 1/2 In Size, 50PK

ModelItemPrice (ex. VAT)Pkg. Qty.
6403SD-PWRAD6PEK€318.6050
POWERS FASTENERS -

Setting Tool, Carbon Steel, 1/4 In Size, Zn Plated

ModelItemPrice (ex. VAT)Pkg. Qty.
6402SD-PWRAD6PEL€20.841

Self Locking Inserts

Self-locking inserts are suitable for locking threaded fasteners inside a tapped hole in automobile, aerospace and maintenance applications. Raptor Supplies offers these thread-locking inserts from E-Z Lok. They lock the threads of the fastener and prevent their loosening due to vibration.

Frequently Asked Questions

What is the significance of open-ended self-locking inserts?

Inserts having an open end allow installation of fasteners longer than the inserts.

What are some compatible accessories used with these self-locking inserts?

Raptor Supplies offers compatible insert tools like drill bits, standard taps, bolts with two nuts and installation bits for installing these inserts.

How to install a self-locking insert?

  • Drill a hole according to the insert length & diameter using a standard drill.
  • Tap the drilled hole using a standard tap of the desired thread size.
  • Wind the insert into the hole like an ordinary fastener using a screwdriver, bolt & jam nut or an optional E-Z LOK drive tool.
  • 5 minutes after the threaded insert is placed in the hole, the pre-applied Loctite adhesive on the external threads starts setting for installing the fastener in minutes. After fully curing (72 hours), they can seal against liquids or gases having pressure up to 6000 psi.

Can we reuse these inserts once removed?

The external thread adhesive of these inserts starts setting after installation. Users can install a bolt inside it only if they do not want to remove it in future. Removing the bolt from the insert & the insert from the material after installation may destroy the adhesive & hence the insert's effectiveness. So, users can not reuse these inserts once removed from the application surface.

We are here to help!

Looking for a part not listed here?