Hex Drive Thread Inserts

Filter

<p>Hex drive threaded inserts are fasteners that can be inserted into wood &amp; soft materials for creating internal threading for a fastener. Raptor Supplies offers these threaded nuts from brands like Chrislynn and <a href="/b/lisle">Lisle</a>.</p>
CHRISLYNN -

M8 x 1.25 Die Cast Zinc Alloy Hex Drive Thread Inserts

StyleModelInsert LengthDrill SizeThread SizeMaterial
A808125-1313 mm11 mmM8 x 1.25Die Cast Zinc Alloy
RFQ
B908125-1313 mm11 mmM8 x 1.25Die Cast Zinc Alloy
RFQ
B908125-2020 mm11 mmM8 x 1.25Die Cast Zinc Alloy
RFQ
A808125-2020 mm11 mmM8 x 1.25Die Cast Zinc Alloy
RFQ
CHRISLYNN -

#8-32 Die Cast Zinc Alloy Hex Drive Thread Inserts

StyleModelInsert LengthDrill SizeThread SizeMaterial
A900832-1010 mm6 mm#8-32Die Cast Zinc Alloy
RFQ
B800832-1010 mm6 mm#8-32Die Cast Zinc Alloy
RFQ
StyleModelInsert LengthDrill SizeThread SizeMaterial
A903816-1313 mm12 mm3/8"-16Die Cast Zinc Alloy
RFQ
A903816-2525 mm12 mm3/8"-16Die Cast Zinc Alloy
RFQ
CHRISLYNN -

#10-32 Die Cast Zinc Alloy Hex Drive Thread Inserts

StyleModelInsert LengthDrill SizeThread SizeMaterial
A801032-1313 mm7 mm#10-32Die Cast Zinc Alloy
RFQ
B901032-1313 mm7 mm#10-32Die Cast Zinc Alloy
RFQ
B901032-2020 mm7 mm#10-32Die Cast Zinc Alloy
RFQ
CHRISLYNN -

#10-24 Die Cast Zinc Alloy Hex Drive Thread Inserts

StyleModelInsert LengthDrill SizeThread SizeMaterial
A801024-1313 mm7 mm#10-24Die Cast Zinc Alloy
RFQ
B901024-2020 mm7 mm#10-24Die Cast Zinc Alloy
RFQ
CHRISLYNN -

M6 x 1 Die Cast Zinc Alloy Hex Drive Thread Inserts

StyleModelInsert LengthDrill SizeThread SizeMaterial
A800610-1313 mm9 mmM6 x 1Die Cast Zinc Alloy
RFQ
B900610-1313 mm9 mmM6 x 1Die Cast Zinc Alloy
RFQ
A800610-2020 mm9 mmM6 x 1Die Cast Zinc Alloy
RFQ
B900610-2020 mm9 mmM6 x 1Die Cast Zinc Alloy
RFQ
CHRISLYNN -

5/16"-18 Die Cast Zinc Alloy Hex Drive Thread Inserts

Thread inserts are suitable for installing threaded fasteners in soft and thin materials with a stripped & threaded hole. They are ideal for automobile, aerospace and maintenance applications. They provide more strength, versatility & resilient operation than traditional threaded holes.
These inserts feature die-cast zinc alloy construction for strong and durable threaded connections. They further feature hex drive for easy installation and removal using a hex key or wrench.

StyleModelInsert LengthDrill SizeThread SizeMaterial
A951618-1313 mm11 mm5/16"-18Die Cast Zinc Alloy
RFQ
B851618-2020 mm11 mm5/16"-18Die Cast Zinc Alloy
RFQ
B851618-2525 mm11 mm5/16"-18Die Cast Zinc Alloy
RFQ
A951618-2525 mm11 mm5/16"-18Die Cast Zinc Alloy
RFQ
-

1/4"-20 Die Cast Zinc Alloy Hex Drive Thread Inserts

StyleModelInsert LengthDrill SizeTypeThread TypeKey SizeInstallationMaterialThread SizePrice (ex. VAT)Pkg. Qty.
A901420-1313 mm9 mm----Die Cast Zinc Alloy1/4"-20-1
RFQ
B801420-1313 mm9 mm----Die Cast Zinc Alloy1/4"-20-1
RFQ
B801420-2020 mm9 mm----Die Cast Zinc Alloy1/4"-20-1
RFQ
A901420-2020 mm9 mm----Die Cast Zinc Alloy1/4"-20-1
RFQ
A901420-2525 mm9 mm----Die Cast Zinc Alloy1/4"-20-1
RFQ
C4KXU333/64"23/64"FlangeCoarseM64ZU86Zinc Alloy1/4"-20€234.381000
StyleModelInsert LengthDrill SizeThread SizeMaterial
A901050-1313 mm15/32"M10 x 1.5Die Cast Zinc Alloy
RFQ
A901050-2525 mm15/32"M10 x 1.5Die Cast Zinc Alloy
RFQ
APPROVED VENDOR -

Self-Tapping Inserts

StyleModelMPN
AEZ80040710EZ80040710
RFQ
BEZ80061013EZ80061013
RFQ
CEZ80061020EZ80061020
RFQ
DEZ80083210EZ80083210
RFQ
EEZ80102410EZ80102410
RFQ
FEZ80102413EZ80102413
RFQ
GEZ80103210EZ80103210
RFQ
HEZ80103213EZ80103213
RFQ
IEZ80142010EZ80142010
RFQ
JEZ80142013EZ80142013
RFQ
KEZ80142020EZ80142020
RFQ
LEZ80812513EZ80812513
RFQ
MEZ80812520EZ80812520
RFQ
NEZ85161813EZ85161813
RFQ
OEZ85161820EZ85161820
RFQ
PEZ85161825EZ85161825
RFQ
QEZ90040710EZ90040710
RFQ
REZ90061013EZ90061013
RFQ
SEZ90061020EZ90061020
RFQ
TEZ90083210EZ90083210
RFQ
UEZ90102410EZ90102410
RFQ
VEZ90102420EZ90102420
RFQ
WEZ90103210EZ90103210
RFQ
XEZ90103213EZ90103213
RFQ
YEZ90103220EZ90103220
RFQ
APPROVED VENDOR -

Threaded Inserts For Wood

StyleModelMPN
A400M3CRPK10400M3CRPK10
RFQ
A400M4CRPK10400M4CRPK10
RFQ
B400M5CRPK10400M5CRPK10
RFQ
C400M6CRPK10400M6CRPK10
RFQ
D400M8CRPK5400M8CRPK5
RFQ
D400M10CRPK5400M10CRPK5
RFQ
E400M10PK10400M10PK10
RFQ
D4005CRPK54005CRPK5
RFQ
D4006CRPK54006CRPK5
RFQ
A400004CRPK10400004CRPK10
RFQ
F400006CRPK10400006CRPK10
RFQ
G400332CRPK10400332CRPK10
RFQ
H400428CRPK10400428CRPK10
RFQ
I400475PK10400475PK10
RFQ
J400510PK10400510PK10
RFQ
D400524CRPK5400524CRPK5
RFQ
K400610PK10400610PK10
RFQ
D400624CRPK5400624CRPK5
RFQ
LEZ400M3CREZ400M3CR
RFQ
MEZ400M4CREZ400M4CR
RFQ
NEZ400M5CREZ400M5CR
RFQ
OEZ400M6CREZ400M6CR
RFQ
PEZ400M8CREZ400M8CR
RFQ
QEZ400M10EZ400M10
RFQ
REZ400M10CREZ400M10CR
RFQ
AVK -

Knurled Insert, #6-32x130, Plain Open End

ModelItemPrice (ex. VAT)
BTI-ALA1-632-130/BEA2WTX-
RFQ
AVK -

Hex Drive Threaded Insert, #8-32 Int Thread Size, Tin

ModelItemPrice (ex. VAT)
BTI-ATS9T-832/BEA2VRZ-
RFQ

Hex Drive Thread Inserts

Hex drive thread inserts are threaded fasteners designed to create strong and durable threads in various materials, including metal, plastic, and composite materials. They feature a hexagonal drive recess for installation using a hex key or driver. These thread inserts are ideal for automotive, aerospace, electronics and manufacturing applications.

Frequently Asked Questions

What is the difference between flanged and flush hex drive threaded inserts?

  • Flanged hex drive threaded inserts are installed up to the lip near the head of the insert whereas flush hex drive threaded inserts do not have a lip near the head and can be installed either completely flush with the surface or a little countersunk.
  • Flanged hex drive threaded inserts are referred to as Type D insert nuts while flush inserts are referred to as Type E insert nuts.

Are threaded inserts better than screws?

  • Threaded inserts offer a stronger alternative to tapped holes & weld nuts and provide a stronger bond than self-tapping screws.
  • They are usually the least time-consuming and strongest fasteners used in any manufacturing setting.

Can hex drive thread inserts be removed and reused?

In many cases, hex drive thread inserts can be removed using special extraction tools and reused if they are in good condition. However, the success of removal and reuse depends on factors such as the type of material, installation method and extent of wear.

How do hex drive thread inserts work?

Hex drive thread inserts are installed by threading them into a pre-drilled hole using a hex key or driver. As the insert is turned into the hole, its external threads cut into the surrounding material, creating strong internal threads that securely hold screws or bolts.

We are here to help!

Looking for a part not listed here?