HELICOIL A4184-2.5CNW063 Tanged Screw Locking Insert, Metric Coarse, M2.5 X 0.45 Thread Size, 100PK | CH3XEM

HELICOIL A4184-2.5CNW063 Locking Insert, M2.5x0.45 Thread Size, SS, 6.3 mm Insert Lg., Gr. 304, 100PK

Item: CH3XEM Model: A4184-2.5CNW063Cross Ref: 4GDU8
7 In Stock

Ships within 2 days via

€178.71 /pkg. of 100
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Locking Insert
Drill Size #37
Finish Dry Film Lubricant
Free Coil Dia. 3.45 mm
Grade 304
Hardness Rockwell C43-C50
Insert Length 6.3 mm
Material Stainless Steel
System Of Measurement Metric
Tensile Strength 200000 psi to 250000 psi
Thread Direction Right Hand
Thread Size M2.5 x 0.45
Thread Type Coarse

Shipping Info:

Ship weight (kg) 0.072
Ship height (cm)6.1
Ship length (cm)2.03
Ship width (cm)9.91
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HELICOIL A4184-2.5CNW063 Locking Insert, M2.5x0.45 Thread Size, SS, 6.3 mm Insert Lg., Gr. 304, 100PK
€178.71 /pack