Key Locking Inserts

Filter

Key locking inserts prevent rotation by using positive mechanical locks (locking keys). They are ideal for holes made of metallic materials to reinforce threads or repair stripped / damaged...Read more

APPROVED VENDOR -

4 Locking Key Locking Inserts

StyleModelInternal Thread SizeExternal Thread SizeLengthWall TypeMaterialThread TypeFinishGradePrice (ex. VAT)Pkg. Qty.
A5WY69#8-325/16"-180.31"Heavy WallSteelCoarseBlack Phosphate-€84.6310
B5WY911"-121 3/8"-121.37"Heavy WallSteelFineBlack Phosphate-€70.261
C5WY811/2"-203/4"-160.62"Heavy WallSteelFineBlack Phosphate-€41.655
D5WY763/8"-169/16"-121/2"Heavy WallSteelCoarseBlack Phosphate-€58.4810
E5WY663/8"-249/16"-121/2"Heavy WallStainless SteelFine-Grade 18-8€66.925
F5WY855/8"-187/8"-140.87"Heavy WallSteelFineBlack Phosphate-€72.845
G5WY645/16"-241/2"-130.43"Heavy WallStainless SteelFine-Grade 18-8€56.845
H5WY897/8"-141 1/4"-121 1/4"Heavy WallSteelFineBlack Phosphate-€31.961
I5WY829/16"-123/4"-1613/16"Heavy WallSteelCoarseBlack Phosphate-€61.665
J5WY92141 3/8"-121.37"Heavy WallSteelUNSBlack Phosphate-€75.271
K5XA35M10 x 1.25M14 x 1.514 mmThinSteelMetricBlack Phosphate--5
RFQ
APPROVED VENDOR -

Thread Inserts

StyleModelMPN
A217072552217072552
RFQ
A217072554217072554
RFQ
A217072556217072556
RFQ
A217072558217072558
RFQ
A217072568217072568
RFQ
A217072569217072569
RFQ
A217072570217072570
RFQ
A217072571217072571
RFQ
A217072572217072572
RFQ
A217072573217072573
RFQ
A217072574217072574
RFQ
A217072575217072575
RFQ
A217072576217072576
RFQ
A217072577217072577
RFQ
A217072578217072578
RFQ
A217072579217072579
RFQ
A217072590217072590
RFQ
A217072591217072591
RFQ
A217072592217072592
RFQ
A217072593217072593
RFQ
A217072594217072594
RFQ
A217072595217072595
RFQ
A217072596217072596
RFQ
A217072597217072597
RFQ
A217072598217072598
RFQ
APPROVED VENDOR -

Key-Locking Inserts

StyleModelMPN
A217076283217076283
RFQ
A217076284217076284
RFQ
A217076285217076285
RFQ
A217076286217076286
RFQ
A217076300217076300
RFQ
A217076301217076301
RFQ
A217076302217076302
RFQ
B217076303217076303
RFQ
B217076304217076304
RFQ
B217076305217076305
RFQ
B217076306217076306
RFQ
B217076307217076307
RFQ
B217076308217076308
RFQ
B217076309217076309
RFQ
B217076310217076310
RFQ
B217076311217076311
RFQ
A217076321217076321
RFQ
A217076322217076322
RFQ
B217076323217076323
RFQ
B217076324217076324
RFQ
B217076325217076325
RFQ
B217076326217076326
RFQ
A217076333217076333
RFQ
B217076334217076334
RFQ
B217076335217076335
RFQ

Key Locking Inserts

Key locking inserts prevent rotation by using positive mechanical locks (locking keys). They are ideal for holes made of metallic materials to reinforce threads or repair stripped / damaged / worn-out threads. These units can be easily installed and removed using standard drills / hand / installation tools, without damaging the surfaces or materials. They provide more strength, versatility & resilient operation than traditional threaded holes for accommodating fasteners like screws, bolts & threaded rods.

Frequently Asked Questions

How to choose the length of a key locking insert?

The insert should have a minimum length as that of the desired screw diameter. Users can also select inserts that have longer lengths for greater holding strength. The exact insert length can differ based on the application & the material. Materials like steel do not require long inserts, whereas applications with soft materials like aluminium might need a longer insert.

How to install a key locking thread insert?

  • Drill a hole according to the required insert / screw / bolt length using the suggested drill bit size.
  • Thread the drilled hole using a tap and wind the insert into the hole.
  • Drive the key into the material for a secure hold, using the installation tool & a hammer.

How to remove key locking inserts once installed?

  • Drill the insert to the appropriate size & depth.
  • Bend and break off the keys.
  • Remove the insert from the hole by using a screw extractor or similar tool.
  • Install a replacement key-locking insert into the original hole.

What is the difference between key locking inserts and thread locking inserts?

Key locking inserts use distorted internal threads & / or locking keys to form the strongest hold of all threaded inserts and secure screws & inserts in place. On the other hand, thread locking inserts use adhesives that reach full strength after some time, for keeping inserts in place.

What are the advantages of a key locking insert over a helical threaded insert?

Helical threaded inserts usually have a tang or piece of material that acts as a catch point for the installation tool. When the tang is broken off during installation, it can end up loose inside the application and cause short-circuiting or other malfunctions. There is no such danger with key locking inserts, making them a safer solution.

We are here to help!

Looking for a part not listed here?