Blank Helical Inserts

Filter

StyleModelMPN
A6642166421
RFQ
A6642266422
RFQ
A6642366423
RFQ
A6642466424
RFQ
A6642566425
RFQ
A6642666426
RFQ
A6642766427
RFQ
A6642866428
RFQ
A6642966429
RFQ
A6643066430
RFQ
A6643166431
RFQ
A6643266432
RFQ
StyleModelMPN
A6662166621
RFQ
A6662266622
RFQ
A6662366623
RFQ
A6662466624
RFQ
A6662566625
RFQ
A6662666626
RFQ
A6662766627
RFQ
A6662866628
RFQ
A6662966629
RFQ
A6663066630
RFQ
A6663166631
RFQ
A6663266632
RFQ
APPROVED VENDOR -

Helical Inserts

StyleModelMPN
A83319158331915
RFQ
A83320158332015
RFQ
GRAINGER -

Helical Inserts Non-Lock, 2 3/4 In - 8 Thread Size, SS, Free Running, Plain

ModelItemPrice (ex. VAT)
88314-1.5CQ2AEF€272.80
GRAINGER -

Thread Repair Kit, M12 Thread Size, SS, Free Running, Plain

ModelItemPrice (ex. VAT)
82171LHCQ2AEG€337.42
HELICOIL -

Helical Insert, Prewinder

ModelItemPrice (ex. VAT)
7551-8CR3VVE€212.48
HELICOIL -

Helical Insert

ModelItemPrice (ex. VAT)
7552-3MCR3VVF€465.74
HELICOIL -

Helical Insert, SS, Free Running, 4PK

ModelItemPrice (ex. VAT)
R1191-12CR3VYB€112.31

Blank Helical Inserts

Chrislynn blank inserts are designed to cover unused holes and then remove when the assembly is ready for expansion. These solid inserts are threaded on the outside with wedges (keys) attached to the top of the insert. The inserts are screwed into the part and the wedges are then driven down into the tapped threads for keeping the insert from turning in either direction. They can be used in situations where a nonstandard size combination is needed. Choose from a huge variety of Chrislynn blank inserts, available in carbon steel and 303 stainless steel variants, on Raptor Supplies.

Frequently Asked Questions

How to choose the appropriate dimensions of a helical insert?

The helical insert length should be equal to the desired fastener diameter. Users may choose longer inserts than required for increased strength and holding power. The exact insert length may also vary based on the base material. Hard materials like steel do not need long inserts, whereas soft materials like aluminium require a longer insert.

What is the difference between helical and key locking thread inserts?

  • Helical inserts are mostly free-running and allow attachment with metal fasteners without using any coating or lubricant. They are ideal for particle-free environments and can expand after installation to secure themselves in the base material.
  • Key locking inserts form the strongest hold of all threaded inserts on soft metal surfaces using their distorted internal threads / locking keys. They prevent slipping or rotating by driving into the surrounding material. They have high strength, owing to their solid, one-piece metal construction, unlike helical inserts that are made of coiled wire.

How to install a key-locking thread insert?

  • Drill a hole according to the required application and tap the drilled hole.
  • Engage keys of the insert into vertical slots of the installation tool and wind the insert into the hole till it is flush with the top of the surface.
  • Lift & rotate the tool to drive the key into the material till the keys are even on top of the insert.

Can blank helical inserts be removed once installed?

Yes, key locking inserts or rock solid inserts can be removed by bending the locking keys out of the material and using a winding tool to remove the insert out of the base material in the direction opposite to that used during installation.

What are the advantages of a locking rock solid insert?

Locking rock solid inserts have locking keys swaged in the groove for forming internal thread lock and preventing rotation of the inserts.

What are the advantages of a rock solid insert?

  • Simple installation & removal.
  • They are nearly impossible to turn or cross thread while / after installation.
  • Rock solid inserts do not require adhesives to hold them in place.
  • They are rarely impacted by cold or hot temperatures as they are secured mechanically.

We are here to help!

Looking for a part not listed here?