CHRISLYNN 9550-8 E Z Fix Insert, 35/64 Drill, 17mm Length, 1/2-13 Inner Thread, AISI 12L14 Steel | AG9BVU

CHRISLYNN 9550-8 Thread Repair Kit, 1/2 In - 13 Internal Thread Size, Gr. 12L14, 17 mm Lg., Steel

Item: AG9BVU Model: 9550-8
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

Item Thread Repair Kit
Drill Size 35/64"
External Thread Size M16 x 2
Grade Grade 12L14
Internal Thread Size 1/2"-13
Length 17 mm
Material Steel
System Of Measurement Imperial/Metric

Shipping Info:

Ship weight (kg) 0.04
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHRISLYNN 9550-8 Thread Repair Kit, 1/2 In - 13 Internal Thread Size, Gr. 12L14, 17 mm Lg., Steel