GRAINGER 4KXT8 Hex Drive Threaded Insert, #10-24 Int Thrd Sz, 51/64 Inch Overall Length, 0.449 Inch Dia | CQ4LTV

GRAINGER 901024-20-PK1000 Hex Drive Threaded Insert, 51/64 In Insert Lg., Not Gr., Zn Alloy, Pln, 29/64 In Insert Dia.

Item: CQ4LTV Model: 901024-20-PK1000Cross Ref: 4KXT8
7 In Stock

Ships within 2 days via

€381.97 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Hex Drive Threaded Insert
Compatible With Mfr. Model Number 8600
Display Qty 1000
Drive Type Socket
Features For Reinforcing Threads In Soft Woods
Finish Plain
Flange Style Flange
For Use With Grainger Item Number 4ZU85
Grade Non Graded
Hex Key Size M5
Insert Dia. 29/64"
Insert Length 51/64"
Internal Thread Size #10-24
Material Zinc Alloy
Max. Hole Dia. 0.281"
Min. Material Thickness 1"
Series E-Z Hex Series
System Of Measurement Imperial
Thread Type Coarse

Shipping Info:

Ship weight (kg) 4.5
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 901024-20-PK1000 Hex Drive Threaded Insert, 51/64 In Insert Lg., Not Gr., Zn Alloy, Pln, 29/64 In Insert Dia.
€381.97 /unit