Helical Thread Repair Kits

Filter

<p>Thread repair kits are designed for repairing stripped or damaged tapped holes in metal due to wear, corrosion &amp; over-torque. Raptor Supplies offers a wide range of thread repair kits from <a href="/b/fervi">Fervi</a> and Helicoil. </p>
HELICOIL -

M10 x 1.5 Metric Coarse Grade 304 Stainless Steel Helical Thread Repair Kits

StyleModelInsert LengthIncludesTypeThread SizeMaterialThread TypeGradePrice (ex. VAT)
A4937-1507.5 mm, 9 mm, 12 mm, 15 mm(1) Each: Drill, Inserts (12) Each: M5 x 0.8 mm, M10 x 1.25 mm, M6 x 1 mm, M8 x 1.25 mm, Tap, ToolFree RunningM5 x 0.8, M6 x 1, M8 x 1.25, M10 x 1.5Stainless SteelCoarse304€640.12
B5403-1010 mm, 15 mm, 16.5 mm, 20 mm1 Each Of A Drill, 6 Each M10 X 1.5 Inserts, High Speed Steel Tap, Tang Removal Tool And Installation Tool.Free RunningM10 x 1.5Stainless SteelCoarse304€119.04
HELICOIL -

Coarse Grade 304 Stainless Steel Helical Thread Repair Kits

StyleModelInsert LengthIncludesTypeThread SizeMaterialThread TypeGradePrice (ex. VAT)
A4934-1/2"-13 X 0.750, 12 Each 1/4"-20 X 0.375, 3/8"-16 X 0.562, 5/16"-18 X 0.469, 5/8"-11 X 0.938, 6 Each 7/16"-14 X 0.656, Drills And Installation Tools. And 6 Each Of High Speed Steel TapsFree Running-Stainless SteelCoarse304€1,290.05
B5521-220.246"-Free Running1 3/8"-6Stainless SteelCoarse304€905.78
C5521-161 1/2"1 Each 1 1/32 Drill, 6 Each 1/8 x 1.5 Inserts, High Speed Steel Tap And Installation ToolFree Running1"-8Stainless SteelCoarse304€715.08
D5521-201 7/8"(4) Inserts, Drill, Heli-Coil Tap, Installation ToolFree Running1 1/4"-7Stainless SteelCoarse304€1,233.38
E5521-141.312"1 Each 29/32 Drill, 6 Each 7/8"-9 x 1.312 Inserts, High Speed Steel Tap And Installation ToolFree Running7/8"-9Stainless SteelCoarse304€581.84
F5521-181.688"(5) Inserts, Drill, Heli-Coil Tap, Installation ToolFree Running1 1/8"-7Stainless SteelCoarse304€1,249.87
G5521-242 1/4"(4) Inserts, Drill, Heli-Coil Tap, Installation ToolFree Running1 1/2"-6Stainless SteelCoarse304€1,287.54
HELICOIL -

Metric Coarse Grade 304 Stainless Steel Helical Thread Repair Kits

StyleModelInsert LengthIncludesTypeThread SizeThread TypeMaterialGradePrice (ex. VAT)
A4937-125-(1) Each: Drill, Inserts (12) Each: M5 x 0.8 mm, M10 x 1.25 mm, M6 x 1 mm, M8 x 1.25 mm, Tap, ToolFree RunningM5 x 0.8, M6 x 1, M8 x 1.25, M10 x 1.25CoarseStainless Steel304€813.06
B5403-33 mm, 4.5 mm, 6 mm36 Each M3 x 0.5 Inserts, High Speed Steel Tap, Tang Break Off Tool And Installation Tool, A DrillFree RunningM3 x 0.5CoarseStainless Steel304€594.21
C5403-3.53 mm, 4.5 mm, 6 mm-Free RunningM3.5 x 0.6Metric CoarseStainless Steel304€371.38
D5403-44 mm, 6 mm, 8 mm18 Each M4 x 0.7 Inserts, High Speed Steel Tap, Tang Break off Tool And Installation tool., A DrillFree RunningM4 x 0.7CoarseStainless Steel304€113.07
E5403-66 mm, 9 mm, 12 mm18 Each M6 x 1 Inserts, High Speed Steel Tap, Tang Break off Tool And Installation tool., A DrillFree RunningM6 x 1CoarseStainless Steel304€97.24
C5403-77 mm-Free RunningM7 x 1Metric CoarseStainless Steel304€110.09
F5403-88 mm, 12 mm, 16 mm18 Each M8 x 1.25 Inserts, High Speed Steel Tap, Tang Break off Tool And Installation tool., A DrillFree RunningM8 x 1.25CoarseStainless Steel304€109.76
G5403-510 mm, 15 mm, 20 mm18 Each M5 x 0.8 Inserts, High Speed Steel Tap, Tang Break off Tool And Installation tool., A DrillFree RunningM5 x 0.8CoarseStainless Steel304€114.27
H5403-1212 mm, 18 mm, 24 mm1 Each Of A Drill, 6 Each M12 X 1.75 Inserts, High Speed Steel Tap, Tang Removal Tool And Installation ToolFree RunningM12 x 1.75CoarseStainless Steel304€214.61
C5403-913.5 mm12 Each M9 x 1.25 Inserts, High Speed Steel Tap, Tang Break off Tool And Installation tool., A DrillFree RunningM9 x 1.25Metric CoarseStainless Steel304-
RFQ
I5403-1116.5 mm1 Each Of A Drill, 6 Each M11 x 1.5 Inserts, High Speed Steel Tap And Installation ToolFree RunningM11 x 1.5CoarseStainless Steel304€152.50
J5403-1421 mm1 Each Of A Drill, 12 Each M14 x 2 Inserts, High Speed Steel Tap And Installation ToolFree RunningM14 x 2CoarseStainless Steel-€375.67
K5403-1624 mm1 Each Of A Drill, 6 Each M16 x 2 Inserts, High Speed Steel Tap And Installation ToolFree RunningM16 x 2CoarseStainless Steel304€291.77
I5403-1827 mm1 Each Of A Drill, 6 Each M18 x 2.5 Inserts, High Speed Steel Tap And Installation Tool.Free RunningM18 x 2.5CoarseStainless Steel304€550.36
L5403-2030 mm1 Each Of A Drill, 4 Each M20 x 2.5 Inserts, High Speed Steel Tap And Installation ToolFree RunningM20 x 2.5CoarseStainless Steel304€532.00
HELICOIL -

Fine Grade 304 Stainless Steel Helical Thread Repair Kits

StyleModelInsert LengthIncludesTypeThread SizeMaterialThread TypeGradePrice (ex. VAT)
A4936-(12) Each: 10-32 X 0.285", (6) Each: 7/16"-20 X 0.656", 1/2"-20 X 0.750", 1/4"-28 X 0.375", 3/8"-24 X 0.562", 5/16"-24 X 0.469", Drills"Stallation Tools, High Speed Steel TapsFree Running-Stainless SteelFine304€1,225.39
B5402-80.5", 0.75", 1"1 Each Of A Drill, 6 Each 1/2"-20 Inserts, High Speed Steel Tap, Tang Removal Tool And Installation ToolFree Running1/2"-20Stainless SteelFine304€288.04
C5402-060.138", 0.207", 0.276"(36) Inserts, Drill, Heli-Coil Tap, Installation ToolFree Running#6-40Stainless SteelFine304€520.94
D5402-30.285", 0.38"1 Each Of A Drill, 12 Each 10-32 Inserts, High Speed Steel Tap, Tang Removal ToolFree Running#10-32Stainless SteelFine304€106.41
D5402-50.313", 0.4695", 0.626"1 Each Of A Drill, 12 Each 5/16"-24 Inserts, High Speed Steel Tap, Tang Removal Tool And Installation ToolFree Running5/16"-24Stainless SteelFine304€174.45
E5402-60.375", 0.5625", 0.75"1 Each Of A Drill, 6 Each 3/8"-24 Inserts, High Speed Steel Tap, Tang Removal Tool And Installation ToolFree Running3/8"-24Stainless SteelFine304€217.56
F5402-90.844"1 Each Of A Drill, 6 Each 9/16"-18 Inserts, High Speed Steel Tap And Installation ToolFree Running9/16"-18Stainless SteelFine304€376.79
G5402-100.938"(6) Inserts, Drill, Heli-Coil Tap, Installation ToolFree Running5/8"-18Stainless SteelFine304€428.16
G5528-161 1/2"(6) Inserts, Drill, Heli-Coil Tap, Installation ToolFree Running1"-14Stainless SteelFine304€943.02
H5528-1611 1/2"1 Each 1-1/64 Drill, 6 Each 1-12 x 1.5 Inserts, High Speed Steel Tap And Installation ToolFree Running1"-12Stainless SteelFine304€820.88
I5402-121 1/8"(4) Inserts, Drill, Heli-Coil Tap, Installation ToolFree Running3/4"-16Stainless SteelFine304€420.43
J5528-201 7/8"1 Each Of 1 9/32 Drill, 4 Each 1 1/4"-12 x 1.875 Inserts, High Speed Steel Tap And Installation ToolFree Running1 1/4"-12Stainless SteelFine304€1,220.56
G5528-141.312"(6) Inserts, Drill, Heli-Coil Tap, Installation ToolFree Running7/8"-14Stainless SteelFine304€904.70
K5528-181.688"1 Each Of 1 5/32 Drill, 5 Each 1 1/8"-12 x 1.688 Inserts, High Speed Steel Tap And Installation ToolFree Running1 1/8"-12Stainless SteelFine304€996.08
L5402-41/4", 3/8", 1/2"1 Each Of A Drill, 12 Each 1/4"-28 Inserts, High Speed Steel Tap, Tang Removal Tool And Installation ToolFree Running1/4"-28Stainless SteelFine304€183.82
J5528-242 1/4"1 Each Of 1 17/32 Drill, 4 Each 1 1/2"-12 x 2.25 Inserts, High Speed Steel Tap And Installation ToolFree Running1 1/2"-12Stainless SteelFine304€1,396.33
M5528-222.062"-Free Running1 3/8"-12Stainless SteelFine304€1,059.59
N5402-25/32", 1/4", 21/64"(36) Inserts, Drill, Heli-Coil Tap, Installation ToolFree Running#8-36Stainless SteelFine304€505.45
B5402-77/16", 21/32", 7/8"1 Each Of A Drill, 6 Each 7/16"-20 Inserts, High Speed Steel Tap, Tang Removal Tool And Installation ToolFree Running7/16"-20Stainless SteelFine304€139.62
HELICOIL -

Pipe Thread Repair Kits

StyleModelIncludesTypeThread SizePrice (ex. VAT)
A5407-16--1"-11 1/2€1,202.68
A5407-12--3/4"-14€1,023.36
B5407-21 Each 3/8 Drill, 12 Each 1/8"-27 Inserts, High Speed Steel Tap And Installation Tool.Free Running With Drill Bit1/8"-27€677.19
C5407-81 Each 13/16 Drill, 10 Each 1/2"-14 Inserts, High Speed Steel Tap And Installation ToolFree Running With Drill Bit1/2"-14€917.72
D5407-61 Each 21/32 Drill, 10 Each 3/8"-18 Inserts, High Speed Steel Tap And Installation Tool.Free Running With Drill Bit3/8"-18€718.78
A5407-41 Each 33/64 Drill, 12 Each 1/4"-18 Inserts, High Speed Steel Tap And Installation Tool.Free Running With Drill Bit1/4"-18€805.80
HELICOIL -

Stainless Steel Helical Thread Repair Kits

StyleModelInsert LengthIncludesTypeThread SizeMaterialThread TypePrice (ex. VAT)
A5401-80.5", 0.75", 1"1 Each Of A Drill, 18 Each 1/2"-13 Inserts, High Speed Steel Tap, Tang Removal Tool And Installation ToolFree Running1/2"-13Stainless SteelCoarse€139.04
B5401-30.19", 0.285", 0.38"1 Each Of A Drill, 36 Each 10-24 Inserts, High Speed Steel Tap, Tang Removal Tool And Installation ToolFree Running#10-24Stainless SteelCoarse€131.39
C5401-040.112", 0.168", 0.224"1 Each Of A Drill, 36 Each 4-40 Inserts, High Speed Steel Tap, Tang Break Off Tool And Installation ToolFree Running#4-40Stainless SteelCoarse€176.47
D5401-050.188", 0.25"1 Each Of A Drill, 36 Each 5-40 Inserts, High Speed Steel Tap, Tang Removal Tool And Installation ToolFree Running#5-40Stainless SteelCoarse€431.30
E5401-10.216", 0.324", 0.432"(36) Inserts, Drill, Heli-Coil Tap, Installation ToolFree Running#12-24Stainless SteelCoarse€168.29
F5401-60.563", 0.75"1 Each Of A Drill, 18 Each 3/8"-16 Inserts, High Speed Steel Tap, Tang Removal Tool And Installation ToolFree Running3/8"-16Stainless SteelCoarse€102.35
G5401-90.844"(6) Inserts, Drill, Heli-Coil Tap, Installation ToolFree Running9/16"-12Stainless SteelCoarse€243.83
A5401-100.938"1 Each Of A Drill, 6 Each 5/8"-11 Inserts, High Speed Steel Tap And Installation ToolFree Running5/8"-11Stainless SteelCoarse€224.33
C5401-121 1/8"1 Each Of A Drill, 4 Each 3/4"-10 Inserts, High Speed Steel Tap And Installation ToolFree Running3/4"-10Stainless SteelCoarse€262.60
H5401-41/4", 3/8", 1/2"1 Each Of A Drill, 36 Each 1/4"-20 Inserts, High Speed Steel Tap, Tang Removal Tool And Installation ToolFree Running1/4"-20Stainless SteelCoarse€98.22
C5401-55/16", 15/32", 5/8"1 Each Of A Drill, 36 Each 5/16"-18 Inserts, High Speed Steel Tap, Tang Removal Tool And Installation ToolFree Running5/16"-18Stainless SteelCoarse€113.69
I5401-25/32", 1/4", 21/64"1 Each Of A Drill, 36 Each 8-32 Inserts, High Speed Steel Tap, Tang Removal Tool And Installation ToolFree Running#8-32Stainless SteelCoarse€144.99
C5401-77/16", 21/32", 7/8"(18) Inserts, Drill, Heli-Coil Tap, Installation ToolFree Running7/16"-14Stainless SteelCoarse€157.49
J5401-069/64", 13/64", 9/32"1 Each Of A Drill, 36 Each 6-32 Inserts, High Speed Steel Tap, Tang Removal Tool And Installation ToolFree Running#6-32Stainless SteelCoarse€189.16
HELICOIL -

Metric Fine Grade 304 Stainless Steel Helical Thread Repair Kits

StyleModelInsert LengthIncludesTypeThread SizeThread TypeMaterialGradePrice (ex. VAT)
A5404-88 mm, 12 mm, 16 mm-Free RunningM8 x 1Metric FineStainless Steel304€127.55
A5405-1010 mm-Free RunningM10 x 1.25Metric FineStainless Steel304€246.34
RFQ
A5404-1010 mm, 15 mm, 20 mm1 Each 13/32 Drill, 6 Each M10 X 1 Inserts, High Speed Steel Tap, Tang Break Off Tool And Installation Tool.Free RunningM10 x 1FineStainless Steel304€146.60
B5405-1210 mm, 15 mm, 20 mm1 Each 31/64 Drill, 6 Each M12 X 1.25 Inserts, High Speed Steel Tap, Tang Break Off Tool And Installation ToolFree RunningM12 x 1.25FineStainless Steel304€304.89
A5406-1212 mm-Free RunningM12 x 1.5Metric FineStainless Steel304€304.89
A5406-1414 mm-Free RunningM14 x 1.5, M16 x 1.5Metric FineStainless Steel304€420.43
A5406-1616 mm-Free RunningM16 x 1.5Metric FineStainless Steel304€457.70
A5406-1818 mm-Free RunningM18 x 1.5Metric FineStainless Steel304€526.60
VOLKEL -

Thread Repair Kit, Wire Thread Inserts, Type S,1.5D, BSW 1 Inch x 8 Size

ModelItemPrice (ex. VAT)
04152CM4QPF€66.01
VOLKEL -

Thread Repair Kit, Wire Thread Inserts, Type S,1.5D, M 52 x 5.0 Size

ModelItemPrice (ex. VAT)
04241CM4QQT€972.00
VOLKEL -

Rapid Thread Repair Kit, Wire Thread Inserts, Type S,1.5D, UN 1.1/2 x 8 Size

ModelItemPrice (ex. VAT)
04734CM4QRT€358.18
VOLKEL -

Rapid Thread Repair Kit, Wire Thread Inserts, Type S,1.5D, UN 1.5/8 x 8 Size

ModelItemPrice (ex. VAT)
04735CM4QRU€387.59
VOLKEL -

Rapid Thread Repair Kit, Wire Thread Inserts, Type S,1.5D, UN 1.7/8 x 8 Size

ModelItemPrice (ex. VAT)
04737CM4QRW€505.20
VOLKEL -

Rapid Thread Repair Kit, Wire Thread Inserts, Type S,1.5D, UN 2 Inch x 8 Size

ModelItemPrice (ex. VAT)
04738CM4QRX€730.62
VOLKEL -

Wire Thread Inserts, Type S, 1.5D, M 3 x 0.5 Size

ModelItemPrice (ex. VAT)
04005CM4QHY€17.50
VOLKEL -

Wire Thread Inserts, Type S, 1.5D, M 7 x 1,0 Size

ModelItemPrice (ex. VAT)
04011CM4QJD€25.03
VOLKEL -

Wire Thread Inserts, Type S, 1.5D, M 10 x 1.25 Size

ModelItemPrice (ex. VAT)
04017CM4QJJ€26.73
VOLKEL -

Wire Thread Inserts, Type S, 1.5D, M 12 x 1.25 Size

ModelItemPrice (ex. VAT)
04023CM4QJP€29.97
VOLKEL -

Wire Thread Inserts, Type S, 1.5D, M 14 x 1.0 Size

ModelItemPrice (ex. VAT)
04031CM4QJV€33.53
VOLKEL -

Wire Thread Inserts, Type S, 1.5D, M 18 x 1.5 Size

ModelItemPrice (ex. VAT)
04036CM4QKA€48.11
VOLKEL -

Thread Repair Kit, Wire Thread Inserts, Type S,1.5D, BSF 5/16 x 22 Size

ModelItemPrice (ex. VAT)
04165CM4QPJ€25.43
VOLKEL -

Thread Repair Kit, Wire Thread Inserts, Type S,1.5D, M 42 x 3.0 Size

ModelItemPrice (ex. VAT)
04235CM4QQL€465.75
12...1112

Helical Thread Repair Kits

Thread repair kits are designed for repairing stripped or damaged tapped holes in metal due to wear, corrosion & over-torque. Raptor Supplies offers a wide range of thread repair kits from Fervi and Helicoil.

Frequently Asked Questions

How to repair threaded holes using these kits?

  • Select a drill according to the length of the insert to drill out the damaged threading up to the required depth.
  • Use an appropriately sized tap to re-thread the drilled-out hole in the material.
  • Select a threaded insert from the helical thread repair kit and use the supplied installation tool to wind the insert into the hole.
  • Use the tang break-off rod or punch to remove the tang and allow free passage of bolts. Large-sized holes or spark plug inserts require long-nose pliers to bend the tang in & out alternately until the tang breaks free.
  • The repaired threaded hole is ready for fastening applications using fasteners such as bolts.

What accessories can be used with Helicoil thread repair kits?

Raptor Supplies offers locking thread inserts that lock a fastener once installed and prevent accidental rotational spin-outs due to vibration or torque. We also supply replacement free running inserts and compatible Helicoil repair tools for replacing old, worn-out or damaged parts.

Can Helicoil inserts be removed once installed?

Yes, Helicoil offers Metric free-running tangless removal tools that attach to Helicoil inserts & unwind them in the direction opposite to that of installation.

Why are Helicoil inserts larger in diameter than the tapped hole before installation?

The diameter of Helicoil thread inserts is slightly larger than the tapped hole as the installation tool reduces the diameter of the leading coil when it applies torque to the insert's tang. This allows the insert to enter the tapped hole. After installing Helicoil threaded insert, its high tensile stainless steel coil acts like a spring and expands outward onto the metallic material for a strong anchoring connection.

How to repair a broken thread?

  • Determine the thread size using a thread template.
  • Clamp the suitable core drill bit.
  • Oil the core drill bit with thread-cutting fluid.
  • Use the core drill to remove the damaged thread.
  • Clamp the suitable tap in a tap wrench.
  • Oil the tap with thread-cutting fluid.
  • Cut the thread for thread inserts.
  • Select an appropriate thread insert and drive it in using a screw-in tool.
  • Disintegrate the tang with the tang breaker.
  • The new thread is ready for use.

We are here to help!

Looking for a part not listed here?