Hose Clamps

Filter

Filter By

Filter

Brand

See More

Product Categories

See More

All Products

Band Clamp, 201 SS, 1 3/4 inch - 2 1/2 inch Clamping Dia, Lip-Lock, 3/4 inch Band Width, 24PK
Item: AC2NXX
Model: GRS210
€201.71 /pack
Add To Cart
Band Clamp, Channel Tongue Design, SS, 3.5 X 3.28 X 3.59 Inch Size, PK 25
Item: CE6ZEZ
Model: 94166-0350
See Details
Double Ear Pinch On Clamp, 19/32 Inch Size, Zinc Plated Steel, 100PK
Item: AK2TMX
Model: 1517
€1.98 /pack
Add To Cart
Hose Clamp, Band Width 0.35 Inch, Size Range 96.3 mm to 99.5 mm, 100PK
Item: CM9AHN
Model: 16700347
See Details
Hose Clamp, Band Width 0.39 Inch, Size Range 97.6 mm to 100.8 mm, 50PK
Item: CD4QFV
Model: 16702552
€167.58 /pack
Add To Cart
Liner Worm Gear Clamp
Item: BX7DTF
Model: DLS9420
€7.67 /unit
Add To Cart
This product can only be shipped in multiples of 10
Mounting Plate, 1 5/8 Inch Overall Length
Item: CP3MPT
Model: 604106-M
€56.61 /unit
Add To Cart
Tapered-Head Locating Pin, Tapered, Shouldered, Steel, 4 mm Shank Outside Dia
Item: CR7BLT
Model: K1094.206
€36.02 /unit
Add To Cart
Thrust Screw, Stainless Steel, 1 Inch Overall Length, K0661/K0662/K0663/K0664
Item: CR7CGJ
Model: K0667.121X225
€10.86 /unit
Add To Cart
Worm Gear Clamp, 1/2 Inch Size, 2-13/16 to 3-3/4 Inch O.D., Stainless Steel Band
Item: AK2QAZ
Model: HS52
€5.23 /unit
Add To Cart
Worm Gear Clamp, Band Width 1/2 Inch, Size Range 52 mm to 76 mm, 10PK
Item: CD4RAR
Model: 12600383
€16.99 /pack
See Details
Worm Gear Clamp, Band Width 12 mm, Size Range 16 mm to 27 mm, 100PK
Item: CM9ABG
Model: 12600298
See Details
12...159160

Hose Clamps

Hose clamps are used to secure hoses onto fittings, preventing leaks and ensuring efficient liquid or gas flow. They consist of a metal band with a screw or worm gear mechanism that tightens around the hose, creating a secure seal. They are useful in the automotive, construction, plumbing and manufacturing industries to connect hoses in vehicles, machinery and pipelines. Raptor Supplies offers a wide range of these clamps from brands like Oetiker, Dixon, Clampco, HCL fasteners, Tridon and Vulcan Hart. Tridon stainless steel hose clamps are prone of accidental impacts. They come equipped with screw / hex nut / wingnut type fastening mechanism that provides accurate pressure output and resists vibrational loosening. Oferta Motor ear style clamps feature AISI 304 stainless steel construction that reduces oxidation reaction on the exposed surfaces.

We are here to help!

Looking for a part not listed here?