Screw Clamps

Filter

OETIKER -

174 Series Universal Clamps, Stainless Steel

Oetiker 174 Series universal clamps are ideal for unpressurised retaining functions for filters, dust bags & induction hoses. These clamps are recommended for applications that involve hose tightening around a fitting, within a car engine or an industrial machinery unit. Oetiker 174 Series universal clamps feature a uniquely designed band edge for reducing the risk of damage to the hose. These universal clamps are made of stainless steel for structural rigidity & resisting corrosion on exposed surfaces, and feature small perforations to engage and keep the clamp locking mechanism in position once tightened.

StyleModelBand TypeBand WidthSize ReferenceSizePrice (ex. VAT)Pkg. Qty.
A17400057Perforated Steel Band0.39"501R10030m€213.371
RFQ
A17400052Perforated Steel Band0.27"507R10030m€202.641
RFQ
A17400153Perforated Steel Band0.35"906R440 mm-1
RFQ
A17400050Perforated Steel Band0.35"509R500152m€919.911
RFQ
A17400060Perforated Steel Band0.35"509R3310m€84.191
RFQ
A17400067Perforated Steel Band0.39"501R3310m€84.191
RFQ
A17400053Perforated Steel Band0.27"507R500152m€848.921
RFQ
A17400058Perforated Steel Band0.39"501R500152m€919.911
RFQ
A17400059Perforated Steel Band0.27"507R3310m€79.241
RFQ
A17400063Steel Band0.39"504R60-44 mm to 63 mm€12.791
RFQ
A17400047Steel Band0.35"540RS950 mm€12.791
RFQ
A17400001Steel Band0.35"540R950 mm€12.791
RFQ
A17400000Steel Band0.27"540R743 mm-100
RFQ
A17400042Steel Band0.27"706R332 mm€2.591
RFQ
A17400003Steel Band0.39"540R10-44 mm to 63 mm€11.141
RFQ
A17400002Steel Band0.39"540R10+60 mm€13.621
RFQ
A17400044Steel Band0.27"540RS743 mm-100
RFQ
A17400041Steel Band0.27"706R2-€2.051
RFQ
A17400045Steel Band0.35"906R440 mm-1
RFQ
A17400064Steel Band0.39"504R60+60 mm€11.141
RFQ
OETIKER -

178 Series Stepless Screw Clamps, Stainless Steel

Oetiker screw clampsare ideal for mounting, clamping, strapping and positioning a wire or hose. These screw clamps attach hoses and tubing to fittings to prevent leakage of liquids, air or gases in applications like commercial fishing and food processing, which involve exposure to salt water. Oetiker 178 Series StepLess screw clamps are made of stainless steel for resisting corrosion on exposed surfaces and feature a screw type tightening mechanism that enables them to fit into a wider range of hose diameters, in comparison with similarly sized ear clamps. The tightening mechanism is self tensioning to accommodate variations in diameter due to thermal cycles.
As their name suggests, these clamps feature a StepLess design to eliminate steps and overlaps on the clamp's inner circumference to provide a leak free seal and consistent 360 degree pressure. They have burr free strip edges which provide complete protection of clamped parts from scarring or mechanical damages. Oetiker 178 Series StepLess screw clamps are made from strip material having 9 mm width and 0.6 mm thickness. The dimensions of these strips provide optimum sealing with silicone hoses & EPDM rubber, while taking into account the compressibility of the hose, sealing or retaining properties, necessary radial force and environmental conditions. Oetiker 178 Series clamps come equipped with a mechanical interlock to provide secure retention of the round clamp geometry.

StyleModelBand WidthSize RangeSize ReferenceSae NumberBand ThicknessFinishBand MaterialPrice (ex. VAT)Pkg. Qty.
A178001360.35"80 mm to 90 mm909----€386.4650
A178001790.35"48.5 mm to 55 mm055S9J15080.024"Plain-€837.36100
A178001930.35"115 mm to 125 mm125S9J15080.024"Plain-€92.3010
A178001920.35"110 mm to 120 mm120S9J15080.024"Plain-€92.3010
A178001910.35"105 mm to 115 mm115S9J15080.024"Plain-€92.3010
A178001900.35"100 mm to 110 mm110S9J15080.024"Plain-€461.5250
A178001890.35"95 mm to 105 mm105S9J15080.024"Plain-€440.1050
A178001880.35"90 mm to 100 mm100S9J15080.024"Plain-€440.1050
A178001870.35"85 mm to 95 mm095S9J15080.024"Plain-€440.1050
A178001810.35"55 mm to 65 mm065S9J15080.024"Plain-€631.80100
A178001800.35"50 mm to 60 mm060S9J15080.024"Plain-€631.80100
A178001690.35"244 mm to 255 mm2559----€94.4310
A178001950.35"125 mm to 135 mm135S9J15080.024"Plain-€94.4310
A178001670.35"234 mm to 245 mm2459----€94.4310
A178001640.35"219 mm to 230 mm2309----€92.3010
A178001620.35"209 mm to 220 mm2209----€92.3010
A178001570.35"184 mm to 195 mm1959----€88.0210
A178001550.35"174 mm to 185 mm1859----€88.0210
A178002190.35"244 mm to 255 mm255S9J15080.024"Plain-€103.0310
A178002180.35"239 mm to 250 mm250S9J15080.024"Plain-€103.0310
A178002170.35"234 mm to 245 mm245S9J15080.024"Plain-€103.0310
A178002160.35"229 mm to 240 mm240S9J15080.024"Plain-€103.0310
A178001940.35"120 mm to 130 mm130S9J15080.024"Plain-€92.3010
A178001960.35"130 mm to 140 mm140S9J15080.024"Plain-€94.4310
A178001860.35"80 mm to 90 mm090S9J15080.024"Plain-€440.1050

We are here to help!

Looking for a part not listed here?