BAND-IT GRS210 Band Clamp Stainless Steel Minimum Diameter 1-3/4 Inch - Pack Of 24 | AC2NXX 2LPH3

BAND-IT GRS210 Band Clamp, 201 SS, 1 3/4 inch - 2 1/2 inch Clamping Dia, Lip-Lock, 3/4 inch Band Width, 24PK

Item: AC2NXX Model: GRS210Cross Ref: 2LPH3
7 In Stock

Ships within 2 days via

€201.71 /pkg. of 24
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Band Clamp
Band Material Stainless Steel
Band Material Finish Not Applicable
Band Wrapping Double Wrapped
Buckle Material Stainless Steel
Clamp Type Band Clamp
Features Imprinted Measurement Marks Help Determine The Amount Of Strapping Needed, Halogen-Free Coating
Grade Grade 201
Inside Dia. 2 3/4"
Material Stainless Steel
Max. Dia. 2 3/4"
Min. Dia. 1 3/4"
Resistance Properties Corrosion Resistant
Reusable Clamp No
Thickness 0.03"
Type Band Clamp
Width 3/4"

Shipping Info:

Ship weight (kg) 2.034
Ship height (cm)0.08
Ship length (cm)22.35
Ship width (cm)1.91
HS code7326908588
Country of OriginUS

Product Variants

ProductModelBand WidthBand LengthPkg. Qty.Price
BAND-IT GRP03S Band Clamp Stainless Steel Minimum Diameter 9/16in. - Pack Of 10 | AC2NXD 2LPF4 GRP03S3/8"5"10€30.60
BAND-IT GRP04S Band Clamp Stainless Steel Minimum Diameter 3/4 Inch - Pack Of 10 | AC2NXE 2LPF5 GRP04S5/8"5"10€35.85
BAND-IT GRP05S Band Clamp Stainless Steel Minimum Diameter 3/4 Inch - Pack Of 10 | AC2NXF 2LPF6 GRP05S5/8"5"10€37.94
BAND-IT GRP06S Band Clamp Stainless Steel Minimum Diameter 3/4 Inch - Pack Of 10 | AC2NXG 2LPF7 GRP06S5/8"5"10€37.26
BAND-IT GRP07S Band Clamp Stainless Steel Minimum Diameter 3/4 Inch - Pack Of 10 | AC2NXH 2LPF8 GRP07S5/8"5"10€38.06
BAND-IT GRP08S Band Clamp Stainless Steel Minimum Diameter 3/4 Inch - Pack Of 10 | AC2NXJ 2LPF9 GRP08S5/8"5"10€34.66
BAND-IT GRP09S Band Clamp Stainless Steel Minimum Diameter 3/4 Inch - Pack Of 10 | AC2NXK 2LPG1 GRP09S5/8"5"10€36.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BAND-IT GRS210 Band Clamp, 201 SS, 1 3/4 inch - 2 1/2 inch Clamping Dia, Lip-Lock, 3/4 inch Band Width, 24PK
€201.71 /pack