KIPP K1094.206 Tapered-Head Locating P Inch, Tapered, Shouldered, Steel, 4 mm Shank Outside Dia | CR7BLT 801XX3

KIPP K1094.206 Tapered-Head Locating Pin, Tapered, Shouldered, Steel, 4 mm Shank Outside Dia

Item: CR7BLT Model: K1094.206Cross Ref: 801XX3
7 In Stock

Ships within 2 days via

€36.02 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Head
Head Chamfer Length 6 mm
Head Dia. 6 mm
Head Shape Tapered
Material Steel
Shank Chamfer Angle 30°
Shank Outside Diameter 4 mm
Shoulder Height 6 mm
Shouldered Yes
System Of Measurement Metric

Shipping Info:

Ship weight (kg) 0.0018
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginFR

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K1094.206 Tapered-Head Locating Pin, Tapered, Shouldered, Steel, 4 mm Shank Outside Dia
€36.02 /unit