Ear Clamps

Filter

Ear clamps (a style of hose clamps) are fasteners with 'ears' that are crimped onto hoses, pipes or tubing to provide a secure and leak-resistant connection. They are widely used...Read more

OETIKER -

154 Series 1 Ear Clamps With Insert

Hose clamps with an insert (like Oetiker 154 Series stainless steel one ear clamps) are ideal for clamping hoses where a more secure hold is required, as compared to conventional clamps. These single ear clamps feature a thin walled insert ring to ensure ) are also available on Raptor Supplies.

StyleModelTypeSize ReferenceBand WidthBand MaterialPrice (ex. VAT)Pkg. Qty.
A15400023-10.0RER0.27"-€85.68100
A15400016One Ear07.0RER0.27"-€207.00100
A15400064One Ear05.6RER0.27"-€214.20100
A15400010One Ear03.3RER0.27"-€277.20100
A15400011One Ear03.5RER0.27"-€93.60100
A15400012One Ear04.1RER0.27"-€252.00100
A15400063One Ear04.6RER0.27"-€219.96100
A15400013One Ear05.1RER0.27"-€187.20100
A15400015One Ear06.6RER0.27"-€85.68100
A15400014One Ear06.1RER0.27"-€208.80100
A15400029One Ear12.3RER0.27"-€88.56100
A15400017One Ear07.5RER0.27"-€207.00100
A15400018One Ear08.0RER0.27"-€85.68100
A15400019One Ear08.3RER0.27"-€106.56100
A15400020One Ear08.7RER0.27"-€85.68100
A15400021One Ear09.0RER0.27"-€85.68100
A15400030One Ear12.8RER0.27"-€207.00100
A15400027One Ear11.8RER0.27"-€207.00100
A15400028One Ear12.0RER0.27"-€207.00100
A15400037One Ear16.0RER0.27"-€208.80100
A15400031One Ear13.3RER0.27"-€91.08100
A15400032One Ear13.8RER0.27"-€91.08100
A15400033One Ear-0.27"-€91.08100
A15400034One Ear14.5RER0.27"-€91.08100
A15400035One Ear15.0RER0.27"-€208.80100
HCL FASTENERS -

Herbie Clip Plastic Hose Clamp

HCL Clamping's Herbie Clip plastic hose clamps feature two interlocking toothed jaws that apply twice the clamping force exerted by other similar clamps. These clamps are made up of heat / UV stabilised and ROHS compliant Nylon 6.6 and can operate at temperatures ranging from -40 degrees Fahrenheit to 338 degrees Fahrenheit. These quality hose clamps are widely used in automotive, agriculture and pharmaceutical industries, and come in different head heights, band widths and band thicknesses.

StyleModelBand WidthNumber Of PiecesThicknessTemp. RangePrice (ex. VAT)
AHC-N-PA66-BK-10002 mm-40°F to +338°F€560.57
AHC-A-PA66-BK4.2 mm30001.4 mm-40°F to +338°F€347.20
AHC-BB-PA66-BK4.5 mm20001.7 mm-40°F to +338°F€251.50
AHC-AA-PA66-BK4.5 mm25001.6 mm-40°F to +338°F€307.17
AHC-B-PA66-BK4.6 mm20001.6 mm-40°F to +338°F€247.23
AHC-C-PA66-BK5.8 mm10001.7 mm-40°F to +338°F€133.81
AHC-D-PA66-BK6.1 mm10001.7 mm-40°F to +338°F€144.47
AHC-J-PA66-BK6.4 mm15002.1 mm-40°F to +338°F€268.87
AHC-CC-PA66-BK6.4 mm10001.8 mm-40°F to +338°F€139.72
AHC-F-PA66-BK7.1 mm50002 mm-40°F to +338°F€818.55
AHC-L-PA66-BK7.1 mm15002.1 mm-40°F to +338°F€701.46
AHC-H-PA66-BK7.1 mm50002.1 mm-40°F to +338°F€852.44
AHC-E-PA66-BK7.2 mm50002 mm-40°F to +338°F€805.81
AHC-G-PA66-BK7.3 mm50002.1 mm-40°F to +338°F€835.51
AHC-K-PA66-BK7.3 mm15002.2 mm-40°F to +338°F€294.82
AHC-M-PA66-BK7.4 mm10002.2 mm-40°F to +338°F€210.08
AHC-96-PA66-BK8.5 mm5002.6 mm-40°F to +338°F€323.87
AHC-Q-PA66-BK8.9 mm7502.1 mm-40°F to +338°F€198.45
AHC-105-PA66-BK8.9 mm5002.6 mm-40°F to +338°F€358.25
AHC-85-PA66-BK8.9 mm5002.6 mm-40°F to +338°F€290.00
AHC-W-PA66-BK9 mm10002.1 mm-40°F to +338°F€311.76
AHC-80-PA66-BK9 mm6002.9 mm-40°F to +338°F€323.39
AHC-109-PA66-BK9 mm5002.6 mm-40°F to +338°F€362.57
AHC-V-PA66-BK9 mm10002.1 mm-40°F to +338°F€307.04
AHC-70-PA66-BK9.1 mm8002.6 mm-40°F to +338°F€359.51
DIXON -

Ear Clamps

StyleModelMin. Clamp Dia.Max. Clamp Dia.Band MaterialThicknessPrice (ex. VAT)Pkg. Qty.
A105----€0.791
B2327R----€3.811
C1517--Steel-€1.98100
D396R----€1.501
D485R----€1.641
A133----€0.851
A210----€0.85100
A226----€0.851
D301R----€1.251
D425R----€1.571
E271----€0.92100
A198----€0.851
A170----€0.85100
D515R----€1.711
D210R----€1.111
B3437R----€5.051
D500R----€1.711
B2023R----€3.411
D331R----€1.351
E410----€1.18100
B2731R----€4.301
F1029----€2.46100
E331----€1.02100
G2225----€3.94100
D271R----€1.251
OETIKER -

167 Series Stepless Ear Clamps

Oetiker 167 Series stepless ear clamps feature a standard ear size requiring an installation tool for mounting. They feature stainless steel construction to resist corrosion and ensure 360 degree, uniform compression & surface pressure. These ear style clamps have a patented PEXGrip plumbing connection that grips the tube for easy, fast & secure installation. It also prevents the clamp from sliding. The special design of Oetiker 167 Series stepless clamps overlaps and / or eliminates the inner circumference of the unit to provide an optimum, leak free seal & perfect roundness. Furthermore, the tongue-in-groove (tongue residing in groove) design exerts pressure on the assembled parts to enable the unit to apply repetitive radial force completely around the diameter of the connection.
Raptor Supplies is a trusted supplier of Oetiker clamps that provide a secure connection to components or parts being joined, while handling thermal and vibrational expansion or contraction.

StyleModelBand WidthBand ThicknessTypeBand DimensionSize ReferenceBand MaterialBand Material NumberPrice (ex. VAT)Pkg. Qty.
A16700110-100-----Stainless Steel-€98.84100
B167000010.19"0.019"Crimp, Stepless Ear5 mm x 0.5 mm7.0-505R--€64.80100
B167000020.19"0.019"Crimp, Stepless Ear5 mm x 0.5 mm8.0-505R--€111.60100
B167000030.19"0.019"Crimp, Stepless Ear5 mm x 0.5 mm8.7-505R--€111.60100
B167024880.19"0.019"Crimp, Stepless Ear5 mm x 0.5 mm6.5-505R--€136.80100
B167020150.27"0.023"Crimp, Stepless Ear7 mm x 0.6 mm66.0-706R--€105.12100
B167024980.27"0.023"Crimp, Stepless Ear7 mm x 0.6 mm19.8-706R--€179.10100
B167000730.27"0.023"Crimp, Stepless Ear7 mm x 0.6 mm71.0-706R--€180.00100
B167001040.27"0.023"Crimp, Stepless Ear7 mm x 0.6 mm117.5-706R--€144.36100
B167001030.27"0.023"Crimp, Stepless Ear7 mm x 0.6 mm116.0-706R--€142.92100
B167001020.27"0.023"Crimp, Stepless Ear7 mm x 0.6 mm114.5-706R--€141.84100
B167000920.27"0.023"Crimp, Stepless Ear7 mm x 0.6 mm99.5-706R--€128.16100
B167000910.27"0.023"Crimp, Stepless Ear7 mm x 0.6 mm98.0-706R--€127.44100
B167000720.27"0.023"Crimp, Stepless Ear7 mm x 0.6 mm69.5-706R--€106.56100
B167000710.27"0.023"Crimp, Stepless Ear7 mm x 0.6 mm68.0-706R--€105.84100
B167000700.27"0.023"Crimp, Stepless Ear7 mm x 0.6 mm66.5-706R--€105.12100
B167000690.27"0.023"Crimp, Stepless Ear7 mm x 0.6 mm65.0-706R--€103.68100
B167000680.27"0.023"Crimp, Stepless Ear7 mm x 0.6 mm63.5-706R--€102.60100
B167000670.27"0.023"Crimp, Stepless Ear7 mm x 0.6 mm62.0-706R--€101.52100
B167020140.27"0.023"Crimp, Stepless Ear7 mm x 0.6 mm53.5-706R--€96.12100
B167000640.27"0.023"Crimp, Stepless Ear7 mm x 0.6 mm57.5-706R--€97.92100
B167009340.27"0.023"Crimp, Stepless Ear7 mm x 0.6 mm52.2-706R--€95.04100
B167000990.27"0.023"Crimp, Stepless Ear7 mm x 0.6 mm110.0-706R--€137.88100
B167000460.27"0.023"Crimp, Stepless Ear7 mm x 0.6 mm36.1-706R--€205.20100
B167000420.27"0.023"Crimp, Stepless Ear7 mm x 0.6 mm33.1-706R--€203.40100
StyleModelBand WidthThicknessNumber Of PiecesTemp. RangePrice (ex. VAT)
AEZY-P-8.5-PA66-BK7.9 mm1.8 mm1000-40°F to +340°F€132.70
AEZY-P-22.0-PA66-BK7.9 mm2 mm1000-40°F to +340°F€167.94
AEZY-P-8.7-PA66-BK7.9 mm1.8 mm1000-40°F to +340°F€133.25
AEZY-P-18.5-PA66-BK7.9 mm2 mm1000-40°F to +340°F€158.02
AEZY-P-19.1-PA66-BK7.9 mm2 mm1000-40°F to +340°F€158.54
AEZY-P-19.6-PA66-BK7.9 mm2 mm1000-40°F to +340°F€158.74
AEZY-P-20.1-PA66-BK7.9 mm2 mm1000-40°F to +340°F€159.62
AEZY-P-20.8-PA66-BK7.9 mm2 mm1000-40°F to +340°F€160.54
AEZY-P-21.1-PA66-BK7.9 mm2 mm1000-40°F to +340°F€165.11
AEZY-P-22.1-PA66-BK7.9 mm2 mm1000-40°F to +340°F€168.30
AEZY-P-17.5-PA66-BK7.9 mm2 mm1000-40°F to +340°F€157.16
AEZY-P-22.6-PA66-BK7.9 mm2 mm1000-40°F to +340°F€168.50
AEZY-P-23.1-PA66-BK7.9 mm2 mm1000-40°F to +340°F€168.70
AEZY-P-23.6-PA66-BK7.9 mm2 mm1000-40°F to +340°F€168.89
AEZY-P-24.7-PA66-BK7.9 mm2 mm1000-40°F to +340°F€169.00
AEZY-P-25.8-PA66-BK7.9 mm2 mm1000-40°F to +340°F€174.29
AEZY-P-26.8-PA66-BK7.9 mm2 mm1000-40°F to +340°F€176.20
AEZY-P-28.0-PA66-BK7.9 mm2 mm1000-40°F to +340°F€181.66
AEZY-P-17.6-PA66-BK7.9 mm2 mm1000-40°F to +340°F€101.70
AEZY-P-18.0-PA66-BK7.9 mm2 mm1000-40°F to +340°F€157.75
AEZY-P-17.1-PA66-BK7.9 mm2 mm1000-40°F to +340°F€156.56
AEZY-P-12.7-PA66-BK7.9 mm1.8 mm1000-40°F to +340°F€144.20
AEZY-P-11.4-PA66-BK7.9 mm1.8 mm1000-40°F to +340°F€139.01
AEZY-P-8.9-PA66-BK7.9 mm1.8 mm1000-40°F to +340°F€133.85
AEZY-P-9.2-PA66-BK7.9 mm1.8 mm1000-40°F to +340°F€136.24
OETIKER -

163 Series Adjustable Clamps, Stainless Steel Band

Oetiker ear clampsare designed to provide dependable and semi-permanent clamping of hoses in the petrochemical, hydraulic & automotive industries. These ear clamps are ideal for use in cross linked polyethene (PEX) tubing & water supply piping systems. They feature visible deformation to provide indication of proper closure and a dimple to deliver maximum clamping force. They are available in variants having single or double ears. Users should choose a single ear clamp if they want to achieve uniform compression around the hose / tube, and a double ear variant for extended clamping range, when dealing with materials that are vulnerable to thermal expansion or contraction.
Oetiker ear clamps are available in variants having a mechanical interlock, a multi position interlock or an insertfor secure closure of the clamps.
Oetiker Clamps 163 Series adjustable ear clamps are integrated with a multi position interlock having several engagement positions to adjust the clamp to several nominal diameters. These clamps feature a single ear for quick installation & uniform clamping of hoses. They have stainless steel construction for high corrosion resistance & structural rigidity. These adjustable circular clamps have an inner ring with radial guidance for uniform sealing around the hose. They have specially formed, burr free strip edges for reducing the risk of damage to hoses or other parts being clamped. Raptor Supplies offers these Oetiker adjustable hose clamps in clamping range of 23.6 to 132 inches. We also supply clamps having galvanised steel construction for mild corrosion resistance & ductility.

StyleModelBand WidthBand ThicknessSize ReferenceNumber Of Adjustment PositionsBand DimensionBand MaterialAdjustment TypePrice (ex. VAT)Pkg. Qty.
A163000230.27"0.023"-3---€93.60100
A163000340.27"0.023"-6---€96.48100
A163002990.27"0.023"110A-----100
RFQ
A163003000.27"0.023"116A-----100
RFQ
A163001790.27"0.023"-3---€58.32100
A163000240.27"0.023"-3---€61.20100
A163000260.27"0.023"-3---€67.32100
A163000310.27"0.023"-6---€99.00100
A163000330.27"0.023"-6---€91.08100
A163002510.27"0.023"-3---€59.76100
A163002970.27"0.023"104A-----100
RFQ
A163002850.27"0.023"40A-----100
RFQ
A163000270.27"0.023"-6---€71.64100
A163000290.27"0.023"-6---€104.40100
A163000320.27"0.023"-6---€99.00100
A163000510.27"0.023"-6---€93.60100
A163000360.27"0.023"-6---€102.60100
A163000370.27"0.023"-6---€105.48100
A163002980.27"0.023"107A-----100
RFQ
A163000220.27"0.023"-3---€79.20100
A163002960.27"0.023"98A-----100
RFQ
A163000300.27"0.023"-6---€142.84100
A163002820.27"0.023"32A-----100
RFQ
A163002830.27"0.023"35A-----100
RFQ
A163002840.27"0.023"37A-----100
RFQ
StyleModelTypeBand ThicknessBand WidthBand MaterialBand FinishBand Material NumberPrice (ex. VAT)Pkg. Qty.
A101000452 Ear0.059"25/64"SteelZinc Plated1.0338/SAE 1008/1010€213.43100
A10100000Two Ear0.02"9/64"---€67.74100
A10100008Two Ear0.039"9/32"---€72.88100
A10100037Two Ear0.059"25/64"---€112.57100
A10100034Two Ear0.059"----€121.44100
A10100030Two Ear0.059"23/64"---€105.16100
A10100027Two Ear0.059"21/64"---€93.28100
A10100024Two Ear0.047"5/16"---€79.17100
A10100019Two Ear0.039"19/64"---€78.38100
A10100016Two Ear0.039"9/32"---€74.32100
A10100011Two Ear0.039"9/32"---€80.08100
A10100049Two Ear0.059"25/64"---€254.06100
A10100004Two Ear0.028"15/64"---€68.07100
A10100001Two Ear0.024"9/64"---€67.74100
A10100047Two Ear0.059"25/64"---€271.06100
A10100043Two Ear0.059"25/64"---€134.22100
A10100041Two Ear0.059"25/64"---€234.79100
A10100035Two Ear0.059"25/64"---€124.11100
A10100032Two Ear0.059"25/64"---€171.22100
A10100029Two Ear0.059"23/64"---€134.27100
A10100022Two Ear0.047"5/16"---€76.14100
A10100002Two Ear0.026"13/64"---€66.91100
A10100039Two Ear0.059"0.27"---€93.96100
StyleModelTypeSize ReferenceBand WidthBand MaterialBand FinishPrice (ex. VAT)Pkg. Qty.
A10500362One Ear-0.27"--€57.24100
A10500355One Ear-0.27"--€49.32100
A10500367One Ear-0.27"--€64.44100
A10500365One Ear-0.27"--€61.20100
A10500363One Ear-0.27"--€58.32100
A10500361One Ear-0.27"--€55.80100
A10500374One Ear-0.27"--€73.44100
A10500357One Ear-0.27"--€51.48100
A10500353One Ear-0.27"--€115.20100
A10500371One Ear-0.27"--€69.48100
A10500352One Ear-0.27"--€46.08100
A10500351One Ear-0.27"--€44.64100
A10500350One Ear-0.27"--€43.56100
A10500349One Ear-0.27"--€42.48100
A10500336One Ear-0.27"--€41.04100
A10500348One Ear-0.27"--€113.40100
A10500335One Ear-0.27"--€38.88100
A10500369One Ear-0.27"--€66.96100
A10500373One Ear-0.27"--€72.00100
A10500346One Ear-0.27"--€37.44100
A10500366One Ear-0.27"--€62.64100
A10500382One Ear-0.27"--€84.60100
A10500380One Ear-0.27"--€81.72100
A10500378One Ear-0.27"--€78.84100
A10500372One Ear-0.27"--€70.92100
StyleModelTypeBand WidthBand ThicknessSize ReferenceBand MaterialBand Material NumberPrice (ex. VAT)Pkg. Qty.
A15100016Crimp, 2-Ear Hose25/64"0.024"2731RStainless Steel1.4301/UNS S30400€191.97100
A15100011Crimp, 2-Ear Hose25/64"0.039"1922RStainless Steel1.4301/UNS S30400€140.26100
A15100008Crimp, Two Ear Hose5/16"0.031"1517R--€116.13100
A15100000Crimp, Two Ear Hose0.27"-0041R--€118.80100
A15100020Crimp, Two Ear Hose0.27"-3740R--€173.52100
A15100009Crimp, Two Ear Hose0.315"0.024"1518R--€118.52100
A15100006Crimp, Two Ear Hose9/32"0.024"1113R--€96.91100
A15100003Crimp, Two Ear Hose15/64"0.024"0507R--€86.53100
A15100021Crimp, Two Ear Hose0.27"-4043R--€181.44100
A15100019Crimp, Two Ear Hose0.27"-3437R--€226.29100
A15100002Crimp, Two Ear Hose0.27"-0305R--€63.00100
A15100010Crimp, Two Ear Hose21/64"0.024"1720R--€136.71100
A15100014Crimp, Two Ear Hose25/64"0.024"2327R--€163.83100
A15100013Crimp, Two Ear Hose25/64"0.039"2225R--€159.23100
A15100007Crimp, Two Ear Hose19/64"0.024"1315R--€101.14100
A15100023Crimp, Two Ear Hose9/32"0.024"0811R--€92.85100
A15100015Crimp, Two Ear Hose25/64"0.039"2528R--€180.80100
A15100004Crimp, Two Ear Hose9/32"0.031"0709R--€89.98100
A15100018Crimp, Two Ear Hose0.27"-3134R--€230.40100
A15100001Crimp, Two Ear Hose0.27"-0045R--€63.00100
A15100012Crimp, Two Ear Hose0.354"0.024"2023R--€150.93100
A15100022Crimp, Two Ear Hose0.27"-4346R--€189.36100
OETIKER -

PEX Clamps

StyleModelBand MaterialPrice (ex. VAT)Pkg. Qty.
A16704150-50GRAStainless Steel€88.3150
A16707872-100GRAGStainless Steel€92.98100
A16707955-50GRAGStainless Steel€64.4850
StyleModelBand WidthBand MaterialSize ReferencePrice (ex. VAT)Pkg. Qty.
A155000070.27"--€111.60100
A155000340.27"--€54.00100
A155000700.27"Stainless Steel101 mm-100
RFQ
A155000030.27"--€111.60100
A155000060.27"--€30.24100
A155000120.27"--€113.40100
A155000130.27"--€35.64100
A155000180.27"--€60.59100
A155000200.27"--€113.40100
A155000210.27"--€113.40100
A155000230.27"--€44.28100
A155000240.27"--€45.36100
A155000280.27"--€284.40100
A155000290.27"--€50.04100
A155000300.27"--€51.12100
A155000330.27"--€53.28100
A155000370.27"--€56.52100
A155000640.27"--€86.76100
A155000380.27"--€57.24100
A155000400.27"--€59.04100
A155000410.27"--€60.12100
A155000420.27"--€60.84100
A155000440.27"--€62.64100
A155000450.27"--€63.36100
A155000480.27"--€66.24100
NITRA -

Adjustable Hose Clamps

StyleModelMPNPrice (ex. VAT)Pkg. Qty.
AHC-12HC-12€11.2510
BHC-14HC-14€9.9010
CHC-34HC-34€18.9010
DHC-38HC-38€10.8010
EHC-58HC-58€13.5010
FHC-316HC-316€9.9010
GHC-516HC-516€10.3510
NITRA -

Interlocking Hose Clamps

StyleModelMPNPrice (ex. VAT)Pkg. Qty.
AHCSS-1HCSS-1€16.6510
BHCSS-12HCSS-12€13.5010
CHCSS-14HCSS-14€10.8010
DHCSS-34HCSS-34€16.2010
EHCSS-38HCSS-38€11.2510
FHCSS-58HCSS-58€14.4010
GHCSS-316HCSS-316€10.8010
HHCSS-516HCSS-516€11.2510
FIMCO -

Hose Clamps

StyleModelMPNPrice (ex. VAT)
A50510225051022€1.62
B50511145051114€1.24
OETIKER -

Hose Clamps

StyleModelBand MaterialPrice (ex. VAT)Pkg. Qty.
A16700028-100Stainless Steel€100.17100
A16702498-100Stainless Steel€115.35100
OETIKER -

153 Series 1 Ear Clamps, Stainless Steel

What are Oetiker ear clamps?
Oetiker ear clampsare designed to connect a tube to a pipe or fitting (like a hose barb connection) without an adhesive. These non greased clamps are ideal for applications where leakage is a concern. By maintaining very low geometry, the closed ear increases clamping force and creates a spring effect when the hose material expands or contracts in response to thermal or mechanical influences such as temperature & vibration. These ear clamps are a great alternative to plastic securing clamps and zip ties.
Oetiker 153 Series single ear clamps are made of stainless steel and are spot welded instead of using a mechanical interlock, to offer superior structural stability and corrosion resistance. Once the bands have been pinched around the hose, the clamps are placed over the end of the connecting hose, tightening the band around the hose & creating a secure fit. To ensure that you have a proper fit, make sure that the ear clamp size is only slightly larger than the hose size. There should be a difference of 0.4 mm between the inside diameter of the clip and the overall diameter of the tube & fitting. It is recommended to use a single ear clamp when space is limited, and a double ear clamp when there is enough space. These Oetiker stainless steel ear clamps are integrated with a mechanical interlock for keeping the clamps securely closed and preventing corrosion due to spot welding closure of the clamps. They have uniquely formed, burr free strip edges for reducing the risk of damage to hoses or other parts being clamped. Raptor Supplies offers these Oetiker ear clamps in sizes ranging from 2.9 to 17.5 inches.

StyleModelTypeSize ReferenceBand WidthPrice (ex. VAT)Pkg. Qty.
A15300000One Ear-0.27"€43.92100
A15300016One Ear-0.27"€115.20100
A15300030One Ear-0.27"€56.16100
A15300029One Ear-0.27"€72.00100
A15300027One Ear-0.27"€117.00100
A15300026One Ear-0.27"€66.96100
A15300024One Ear-0.27"€53.28100
A15300023One Ear-0.27"€53.28100
A15300022One Ear-0.27"€51.12100
A15300021One Ear-0.27"€115.20100
A15300020One Ear-0.27"€51.12100
A15300019One Ear-0.27"€47.88100
A15300018One Ear-0.27"€115.20100
A15300017One Ear-0.27"€47.88100
A15300015One Ear-0.27"€47.88100
A15300001One Ear-0.27"€88.56100
A15300014One Ear-0.27"€47.88100
A15300013One Ear-0.27"€47.88100
A15300012One Ear-0.27"€47.88100
A15300010One Ear-0.27"€45.36100
A15300008One Ear-0.27"€45.36100
A15300007One Ear-0.27"€115.20100
A15300006One Ear-0.27"€45.36100
A15300005One Ear-0.27"€45.36100
A15300004One Ear-0.27"€115.20100
OETIKER -

159 Series Adjustable Clamps, Stainless Steel Band

What are adjustable hose clamps?
Adjustable hose clamps are useful for attaching a hose to a fitting / nipple so that the liquid inside the hose can successfully move from one area to another, without spilling or leaking. These small, circular clamps are made from aluminium or similar thin metals, and can be tightened with a small screw. They can also be used as optional tools for cable ties or duct tape.
Oetiker 159 Series adjustable clamps are incorporated with Connecting technology, making them ideal for soft materials. These clamps allow a veriety of engagement positions and can be adjusted to several nominal diameters. These ear clamps are designed for simple and fast installation. The visible deformation of the ear provides evidence of proper closure while connecting PEX tubing to plastic fittings in coffee & vending machines. Oetiker 159 Series adjustable clamps feature burr-free edges to reduce the risk of damage to parts being clamped. These clamps form a uniform seal by maintaining their shape when installed. They feature an inner ring with radial guidance for providing all round sealing.

StyleModelLock TypeBand WidthBand ThicknessPrice (ex. VAT)Pkg. Qty.
A15900005Inside Interlock0.27"0.031"€43.92100
RFQ
A15900007Inside Interlock0.27"0.031"€121.68100
RFQ
A15900002Outside Interlock0.27"0.031"€43.92100
RFQ
A15900004Outside Interlock0.27"0.031"€60.12100
RFQ
DIXON -

Double Ear Pinch On Clamp, 3/16 Inch Size, Zinc Plated Steel, 100PK

ModelItemPrice (ex. VAT)Pkg. Qty.
305CE7BGH€1.21100
See Details
DIXON -

Stepless Ear Clamp, 7/16 Inch, 304 Stainless Steel

ModelItemPrice (ex. VAT)Pkg. Qty.
989CE7BGR€1.571
See Details
DIXON -

Stepless Ear Clamp, 9/16 Inch, 304 Stainless Steel

ModelItemPrice (ex. VAT)Pkg. Qty.
999CE7BGV€1.601
See Details
DIXON -

Stepless Ear Clamp, 9/32 Inch, 304 Stainless Steel

ModelItemPrice (ex. VAT)Pkg. Qty.
983CE7BGP€1.571
See Details
12

Ear Clamps

Ear clamps are designed for use with jaw pincersfor connecting hoses, pipes & fittings in plumbing, manufacturing, food & beverage processing and production applications. Raptor Supplies offers a wide array of Oetiker, Dixon, Oferta Motor Clamps and HCL Fasteners steel, nylon and stainless steel ear hose clamps.
Oetiker clampsfeature a 360-degree design for uniform surface pressure & compression over the workpiece to ensure a tight grip. They further come equipped with built-in interlocks for eliminating clamp loosening upon installation.
Ear style clampsfrom HCL Fasteners are ideal for medical, hydromassage, automotive and agriculture operations.
Dixon ear style clampsoffer a built-in spring action to let the clamp breathe without loosening. These ear clamps are available in a number of pieces ranging from 100 to 5000 units on Raptor Supplies.

Uses

These ear clamps offer a wide range of features, making them useful for low-to-high pressure applications, such as mining, agriculture, automobiles, heating & ventilation, food & beverage, dispensing systems, irrigation, chemicals and plumbing operations. These zinc plated / nylon / stainless steel constructed ear style clamps are used with rubber hoses, plastic tubing, electrical cables and welding hoses.

Features

Oetiker Ear Clamps:

  • Oetiker 2-ear style clamps are medium pressure and thin wall insert rings having double-ear design for an extra grip.
  • They provide 360 degrees uniform compression, as well as surface & constant pressure around the hose, making them suitable for handling thermal and vibrational expansions or contractions.
  • These clamps have zinc plated steel or stainless steel construction to ensure anti-corrosive performance.
  • The one piece configuration of these ear clamps guarantee a positive and tamper resistant seal.
  • These Oetiker ear style clamps are supplied with deburred edges to prevent damages to the hose.
  • Further, they are flexible enough to deliver a degree of elasticity, caused by thermal expansion or vibration, thereby accommodating changes in the size of the components or parts being joined.
  • Selected models including 167 Series stepless clamps have a patented PEXGrip plumbing connection that grips the tube for easy, fast & secure installation. They offer tongue-in-groove design that exerts pressure by applying radial force continuously.
  • The visible deformation facility of Oetiker adjustable clamps provide evidence of proper closure while connecting PEX tubing to plastic fittings in coffee and vending machines and can be adjusted to various nominal diameters.
  • Oetiker single-ear clamps are ideal for supporting long lengths of tubing and hoses. They use a mechanical interlock, instead of spot-welding the clamping assembly, to reduce the oxidation rates around the closure elements.

Oferta Motor Ear Clamps:

  • These Oferta Motor stepless clamps have AISI 304 stainless steel construction that reduce oxidation reaction on the exposed surfaces.

Dixon Ear Clamps:

  • Dixon stepless ear clamps are capable of holding against vibration and pressure or material shrinkage because of changing temperature. They are supplied with a built-in spring action to allow the clamp to breathe without loosening.
  • The smooth inner band design of this ear style clamp prevents damage to the hose and the tongue-in-groove design ensures a 360 degree seal.

HCL Fasteners Ear Clamps:

  • These nylon and plastic hose clamps from HCL Fasteners are designed for fastening and securing pipes, hoses, cables and tubes even in high pressure applications.
  • The brand's herbie clip models have two interlocking tooth jaws that exert twice the clamping force, as compared to the other similar clamps.

Working Mechanism

  • Make sure the hose or tubing is in the correct position before sliding the ear clamp over it.
  • Place the 'ears' of the ear clamp on either side of the hose, covering both the hose and the connection point.
  • Using a specialised crimping tool, position the tool over the ears.
  • Squeeze the crimping tool's handles firmly until the clamp's ears are compressed tightly.
  • Verify that the clamp is snug and firmly secured to the hose without over-tightening.
  • After installation, check for any signs of leakage to ensure a proper seal.

Standards and Approvals

  • Oetiker ear style clamps are engineered in compliance with DIN EN ISO 9227 international standards for ensuring corrosion resistance & durability.
  • Oetiker hose clamps & accessories meet the requirements of IATF 16949:2016 and ISO 9001:2015 standards for environmental health and defect free, superior performance of the clamps.

Frequently Asked Questions

How to properly position a hose clamp?

Hose clamps come in diverse shapes, styles & sizes. However, the majority of them follow the same process for proper fitting on a hose and tube / pipe fitting. Once the hose is pressed securely onto the mating part, the hose clamp is positioned toward the end of the hose, with approximately 1/4 inch space between the clamp and the end of the hose.

How do we tighten a clamp?

To tighten a clamp, squeeze the clamp with one hand so that the end opposite the driver slides into the sleeve holding. Then, turn the driver clockwise with a wrench or screwdriver so that the threads present on the driver engage the slots on the clamp. Continue turning the driver until the clamp securely tightens around the hose.

How to size an ear clamp?

Simply analyse and measure the outside diameter (OD) of the hose installed on fitting. Then, choose a hose clamp in such a way that the outer diameter of the hose is approximately in the middle of the clamping range of the clamp.

Are Oetiker clamps reusable?

Raptor Supplies also offers Oetiker stepless low profile clamps that are reusable in nature. They can be opened and installed multiple times and can be mounted both radially & axially. Oetiker's low profile, universal, screw & profile clamps are also reusable in nature.

How do you remove an Oetiker clamp?

Tools like a rotating or bowl nose cutter or side cutter can be used for removing Oetiker clamps. However, rotating cutters are not recommended as they might tamper or damage the hose while cutting the clamp.

What is the difference between 1 and 2-Ear clamps?

Oetiker 2 ear clamps have a larger clamping range as compared to 1 ear clamps. These 2 ear clamps offer high clamping force and create a spring effect during contraction and extension of the hose.

What types of clamps does Oetiker offer?

Oetiker offers a wide range of clamps including screw, ear, spring, wire, worm gear and plastic clamps.

Which types of ear clamps offer enhanced resistance against corrosion?

Clamps made of stainless steel are corrosion-resistant. So, if you're looking forward to using these clamps in outdoor settings, you should opt for the ones made of stainless steel.

What is the difference between ear clamps and worm gear clamps?

Worm gear clamps use a screw to tighten which may not evenly distribute pressure, whereas ear clamps have a crimping mechanism that provides a more uniform and secure seal.

We are here to help!

Looking for a part not listed here?