KIPP K0667.121X225 Thrust Screw, Stainless Steel, 1 Inch Overall Length, K0661/K0662/K0663/K0664 | CR7CGJ 48TP10

KIPP K0667.121X225 Thrust Screw, Stainless Steel, 1 Inch Overall Length, K0661/K0662/K0663/K0664

Item: CR7CGJ Model: K0667.121X225Cross Ref: 48TP10
7 In Stock

Ships within 2 days via

€10.86 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Screw
Application Clamping
Compatible Manufacturer Model Number K0661, K0662, K0663, K0664
Material Stainless Steel
Overall Length 1"
Surface Tip 11/32"
Use With K0662, K0663, K0664, Mfr. No. K0661

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthApplicationOverall WidthUse WithPrice
KIPP K0667.101X37 Thrust Screw, Pin Brass or Polyacetal/Screw Stainless Steel, 1 1/2 Inch Overall Length | CR7CFJ 48TN71 K0667.101X371 1/2"Metalworking1 1/2"K0662, K0663, K0664, Mfr. No. K0661€9.49
KIPP K0667.101X27 Thrust Screw, Pin Brass or Polyacetal/Screw Stainless Steel, 1 1/8 Inch Overall Length | CR7CFK 48TN70 K0667.101X271 1/8"Metalworking1 1/8"K0662, K0663, K0664, Mfr. No. K0661€9.49
KIPP K0667.1041X11 Thrust Screw, Pin Brass or Polyacetal/Screw Stainless Steel, 1/2 Inch Overall Length | CR7CFL 48TN72 K0667.1041X111/2"Metalworking1/2"K0662, K0663, K0664, Mfr. No. K0661€6.27
KIPP K0667.081X82 Thrust Screw, Pin Brass or Polyacetal/Screw Stainless Steel, 3 1/4 Inch Overall Length | CR7CFM 48TN67 K0667.081X823 1/4"Metalworking7/8"K0662, K0663, K0664, Mfr. No. K0661€13.15
KIPP K0667.101X18 Thrust Screw, Pin Brass or Polyacetal/Screw Stainless Steel, 3/4 Inch Overall Length | CR7CFN 48TN69 K0667.101X183/4"Metalworking3/4"K0662, K0663, K0664, Mfr. No. K0661€7.15
KIPP K0667.101X14 Thrust Screw, Pin Brass or Polyacetal/Screw Stainless Steel, 5/8 Inch Overall Length | CR7CFP 48TN68 K0667.101X145/8"Metalworking5/8"K0662, K0663, K0664, Mfr. No. K0661€7.15
KIPP K0667.1101X369 Thrust Screw, Stainless Steel, 1 1/2 Inch Overall Length, K0661/K0662/K0663/K0664 | CR7CFQ 48TP06 K0667.1101X3691 1/2"Clamping-K0662, K0663, K0664, Mfr. No. K0661€10.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0667.121X225 Thrust Screw, Stainless Steel, 1 Inch Overall Length, K0661/K0662/K0663/K0664
€10.86 /unit