OETIKER 12600383 Worm Gear Clamp, Band Width 1/2 Inch, Size Range 52 mm to 76 mm, Pack Of 10 | CD4RAR

OETIKER 12600383 Worm Gear Clamp, Band Width 1/2 Inch, Size Range 52 mm to 76 mm, 10PK

Item: CD4RAR Model: 12600383
Limited Availability
€16.99 /pkg. of 10
Request a Quote

Payment

Delivery

Product Specifications:

Item Worm Gear Hose Clamp
Band Width 1/2"
Pack Size 10
Sae Size 40
Screw Material Plated Carbon Steel
Size Range 52 mm to 76 mm

Shipping Info:

Country of OriginUS

Product Variants

ProductModelSize RangeSae SizeBand WidthPkg. Qty.Price
OETIKER 12600359 Worm Gear Clamp, Band Width 1/2 Inch, Size Range 9 mm to 22 mm, Pack Of 10 | CD4RAF 126003599 mm to 22 mm61/2"10€10.69
RFQ
OETIKER 12600374 Worm Gear Clamp, Band Width 1/2 Inch, Size Range 11 mm to 25 mm, Pack Of 10 | CD4RAG 1260037411 mm to 25 mm81/2"10€10.91
RFQ
OETIKER 12600375 Worm Gear Clamp, Band Width 1/2 Inch, Size Range 13 mm to 27 mm, Pack Of 10 | CD4RAH 1260037513 mm to 27 mm101/2"10€11.38
RFQ
OETIKER 12600376 Worm Gear Clamp, Band Width 1/2 Inch, Size Range 14 mm to 32 mm, Pack Of 10 | CD4RAJ 1260037614 mm to 32 mm121/2"10€11.70
RFQ
OETIKER 12600377 Worm Gear Clamp, Band Width 1/2 Inch, Size Range 17 mm to 38 mm, Pack Of 10 | CD4RAK 1260037717 mm to 38 mm161/2"10€12.35
RFQ
OETIKER 12600378 Worm Gear Clamp, Band Width 1/2 Inch, Size Range 19 mm to 44 mm, Pack Of 10 | CD4RAL 1260037819 mm to 44 mm201/2"10€13.03
RFQ
OETIKER 12600379 Worm Gear Clamp, Band Width 1/2 Inch, Size Range 25 mm to 51 mm, Pack Of 10 | CD4RAM 1260037925 mm to 51 mm241/2"10€13.46
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OETIKER 12600383 Worm Gear Clamp, Band Width 1/2 Inch, Size Range 52 mm to 76 mm, 10PK
€16.99 /pack