OETIKER 12600298 Worm Gear Clamp, Band Width 12 mm, Size Range 16 mm to 27 mm, Pack Of 100 | CM9ABG

OETIKER 12600298 Worm Gear Clamp, Band Width 12 mm, Size Range 16 mm to 27 mm, 100PK

Item: CM9ABG Model: 12600298
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

Item Worm Gear Hose Clamp
Band Material Chromium Stainless Steel
Band Thickness 0.7 mm
Band Width 12 mm
Pack Size 100
Screw Material Zinc Plated Steel

Product Variants

ProductModelBand WidthBand ThicknessBand MaterialPkg. Qty.Price
OETIKER 12600235 Worm Gear Clamp, Band Width 9 mm, Size Range 8 mm to 12 mm, Pack Of 100 | CM8ZYN 126002359 mm0.6 mmChromium Stainless Steel100-
RFQ
OETIKER 12600236 Worm Gear Clamp, Band Width 9 mm, Size Range 10 mm to 16 mm, Pack Of 100 | CM8ZYP 126002369 mm0.6 mmChromium Stainless Steel100-
RFQ
OETIKER 12600237 Worm Gear Clamp, Band Width 9 mm, Size Range 12 mm to 20 mm, Pack Of 100 | CM8ZYQ 126002379 mm0.6 mmChromium Stainless Steel100-
RFQ
OETIKER 12600238 Worm Gear Clamp, Band Width 9 mm, Size Range 12 mm to 22 mm, Pack Of 100 | CM8ZYR 126002389 mm0.6 mmChromium Stainless Steel100-
RFQ
OETIKER 12600239 Worm Gear Clamp, Band Width 9 mm, Size Range 16 mm to 25 mm, Pack Of 100 | CM8ZYT 12600239-0.6 mmChromium Stainless Steel100-
RFQ
OETIKER 12600240 Worm Gear Clamp, Band Width 9 mm, Size Range 16 mm to 27 mm, Pack Of 100 | CM8ZYU 126002409 mm0.6 mmChromium Stainless Steel100-
RFQ
OETIKER 12600241 Worm Gear Clamp, Band Width 9 mm, Size Range 20 mm to 32 mm, Pack Of 100 | CM8ZYV 126002419 mm0.6 mmChromium Stainless Steel100-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OETIKER 12600298 Worm Gear Clamp, Band Width 12 mm, Size Range 16 mm to 27 mm, 100PK