DESTACO 604106-M Mounting Plate, 1 5/8 Inch Overall Length | CP3MPT 28RV82

DESTACO 604106-M Mounting Plate, 1 5/8 Inch Overall Length

Item: CP3MPT Model: 604106-MCross Ref: 28RV82
7 In Stock

Ships within 2 days via

€56.61 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Mounting Plate
For Use With Grainger Item Number 33TV85
For Use With Mfr. Model Number 6004-MM, 604-MM
Overall Length 1 5/8"

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DESTACO 604106-M Mounting Plate, 1 5/8 Inch Overall Length
€56.61 /unit