CLAMPCO 94166-0350 Band Clamp, Channel Tongue Design, SS, 3.5 X 3.28 X 3.59 Inch Size, PK 25 | CE6ZEZ

CLAMPCO 94166-0350 Band Clamp, Channel Tongue Design, SS, 3.5 X 3.28 X 3.59 Inch Size, PK 25

Item: CE6ZEZ Model: 94166-0350
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

Item Band Clamp
Band Width 3/4"
Material Stainless Steel
Max. Dia. 3.59"
Min. Dia. 3 7/25"
Nominal Dia. 3 1/2"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelMin. Dia.Nominal Dia.Max. Dia.Band WidthPrice
CLAMPCO 94166-0125 Band Clamp, Channel Tongue Design, SS, 1.25 X 1.11 X 1.25 Inch Size, PK 25 | CE6ZEF 94166-01251.11"1 1/4"---
RFQ
CLAMPCO 94166-0150 Band Clamp, Channel Tongue Design, SS, 1.5 X 1.36 X 1.5 Inch Size, PK 25 | CE6ZEG 94166-0150-1 1/2"---
RFQ
CLAMPCO 94166-0162 Band Clamp, Channel Tongue Design, SS, 1.62 X 1.48 X 1.62 Inch Size, PK 25 | CE6ZEH 94166-01621 12/25"----
RFQ
CLAMPCO 94166-0175 Band Clamp, Channel Tongue Design, SS, 1.75 X 1.62 X 1.87 Inch Size, PK 25 | CE6ZEJ 94166-01751.62"1 3/4"1.87"--
RFQ
CLAMPCO 94166-0188 Band Clamp, Channel Tongue Design, SS, 1.88 X 1.75 X 2 Inch Size, PK 25 | CE6ZEK 94166-01881 3/4"1 22/25"---
RFQ
CLAMPCO 94166-0200 Band Clamp, Channel Tongue Design, SS, 2 X 1.87 X 2.12 Inch Size, PK 25 | CE6ZEL 94166-02001.87"2"2 3/25"--
RFQ
CLAMPCO 94166-0212 Band Clamp, Channel Tongue Design, SS, 2.12 X 1.93 X 2.24 Inch Size, PK 25 | CE6ZEM 94166-02121.93"2 3/25"2 6/25"--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLAMPCO 94166-0350 Band Clamp, Channel Tongue Design, SS, 3.5 X 3.28 X 3.59 Inch Size, PK 25