OETIKER 16700347 Hose Clamp, Band Width 0.35 Inch, Size Range 96.3 mm to 99.5 mm, Pack Of 100 | CM9AHN

OETIKER 16700347 Hose Clamp, Band Width 0.35 Inch, Size Range 96.3 mm to 99.5 mm, 100PK

Item: CM9AHN Model: 16700347
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

Item Ear Clamp
Band Dimension 9 mm x 0.8 mm
Band Material Stainless Steel
Band Thickness 0.031"
Band Width 0.35"
Pack Size 100
Size Reference 99.5 mm
Type Stepless Ear Clamp

Product Variants

ProductModelBand WidthBand ThicknessTypeBand DimensionSize ReferenceBand MaterialPkg. Qty.Price
OETIKER 16700992 Hose Clamp, Band Width 0.276 Inch, Size Range 9.8 mm to 12.3 mm, Pack Of 100 | AC8UDC 3DUP8 16700992-----Stainless Steel100€86.70
OETIKER 16702490 Hose Clamp, Band Width 0.276 Inch, Size Range 10.3 mm to 12.8 mm, Pack Of 100 | AC8UDD 3DUP9 16702490-----Stainless Steel100€89.40
OETIKER 16700011 Hose Clamp, Band Width 0.276 Inch, Size Range 11.3 mm to 13.8 mm, Pack Of 100 | AC8UDE 3DUR1 16700011-----Stainless Steel100€77.15
OETIKER 16700015 Hose Clamp, Band Width 0.276 Inch, Size Range 12.8 mm to 15.3 mm, Pack Of 100 | AC8UDF 3DUR4 16700015-----Stainless Steel100€83.70
OETIKER 16702494 Hose Clamp, Band Width 0.276 Inch, Size Range 13.7 mm to 16.2 mm, Pack Of 100 | AC8UDG 3DUR6 16702494-----Stainless Steel100€82.18
OETIKER 16700993 Hose Clamp, Band Width 0.276 Inch, Size Range 10.8 mm to 13.3 mm, Pack Of 100 | AD7FBX 4E571 16700993-----Stainless Steel100€86.49
OETIKER 16700997 Hose Clamp, Band Width 0.276 Inch, Size Range 11.5 mm to 14 mm, Pack Of 100 | AD7FBY 4E572 16700997-----Stainless Steel100€87.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OETIKER 16700347 Hose Clamp, Band Width 0.35 Inch, Size Range 96.3 mm to 99.5 mm, 100PK