OETIKER 16702552 Hose Clamp, Band Width 0.39 Inch, Size Range 97.6 mm to 100.8 mm, Pack Of 50 | CD4QFV

OETIKER 16702552 Hose Clamp, Band Width 0.39 Inch, Size Range 97.6 mm to 100.8 mm, 50PK

Item: CD4QFV Model: 16702552
In Stock

Get it by Monday, Sep 29

€167.58 /pkg. of 50
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Ear Clamp
Band Dimension 10 mm x 1 mm
Band Thickness 0.039"
Band Width 0.39"
Finish Plain
Pack Size 50
Size Range 97.6 mm to 100.8 mm
Size Reference 100.8-1010R
Type Crimp, Stepless Ear

Shipping Info:

Ship weight (kg) 0.117
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelBand WidthBand ThicknessTypeBand DimensionSize ReferenceBand MaterialPkg. Qty.Price
OETIKER 16700992 Hose Clamp, Band Width 0.276 Inch, Size Range 9.8 mm to 12.3 mm, Pack Of 100 | AC8UDC 3DUP8 16700992-----Stainless Steel100€86.70
OETIKER 16702490 Hose Clamp, Band Width 0.276 Inch, Size Range 10.3 mm to 12.8 mm, Pack Of 100 | AC8UDD 3DUP9 16702490-----Stainless Steel100€89.40
OETIKER 16700011 Hose Clamp, Band Width 0.276 Inch, Size Range 11.3 mm to 13.8 mm, Pack Of 100 | AC8UDE 3DUR1 16700011-----Stainless Steel100€77.15
OETIKER 16700015 Hose Clamp, Band Width 0.276 Inch, Size Range 12.8 mm to 15.3 mm, Pack Of 100 | AC8UDF 3DUR4 16700015-----Stainless Steel100€83.70
OETIKER 16702494 Hose Clamp, Band Width 0.276 Inch, Size Range 13.7 mm to 16.2 mm, Pack Of 100 | AC8UDG 3DUR6 16702494-----Stainless Steel100€82.18
OETIKER 16700993 Hose Clamp, Band Width 0.276 Inch, Size Range 10.8 mm to 13.3 mm, Pack Of 100 | AD7FBX 4E571 16700993-----Stainless Steel100€86.49
OETIKER 16700997 Hose Clamp, Band Width 0.276 Inch, Size Range 11.5 mm to 14 mm, Pack Of 100 | AD7FBY 4E572 16700997-----Stainless Steel100€87.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OETIKER 16702552 Hose Clamp, Band Width 0.39 Inch, Size Range 97.6 mm to 100.8 mm, 50PK
€167.58 /pack