DIXON DLS9420 Liner Worm Gear Clamp

Item: BX7DTF Model: DLS9420
7 In Stock

Ships within 2 days via

€7.67 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Worm Gear Hose Clamp
Locking Style Screw Lock
Material Stainless Steel
Max. Clamp Dia. 1 3/4"
Min. Clamp Dia. 13/16"
Series DLS Series
Width 1/2"
Component Material Stainless Steel
Grade Grade 410
Hose O.d. From 13/16"
Hose O.d. To 1 3/4"
Material Stainless Steel
Style Style DLS
Width 1/2"

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)1.27
Country of OriginUS

Product Variants

ProductModelMaterialPrice
DIXON HS60 Worm Gear Clamp, 1/2 Inch Size, 3-5/16 to 4-1/4 Inch Size, Stainless Steel Band | AK2GTR HS60Stainless Steel, Steel€5.40
DIXON HS104 Worm Gear Clamp, Stainless Steel Band, 9/16 Inch Size | AK2GTT HS104Stainless Steel€6.12
DIXON HS128 Worm Gear Clamp, Stainless Steel Band, 9/16 Inch Size | AK2GTU HS128Stainless Steel, Steel€8.22
DIXON HS152 Worm Gear Clamp, Stainless Steel Band, 9/16 Inch Size | AK2GTW HS152Stainless Steel, Steel€12.37
DIXON HS188 Worm Gear Clamp, Stainless Steel Band, 9/16 Inch Size | AK2GTX HS188Stainless Steel, Steel€10.05
DIXON HS200 Worm Gear Clamp, Stainless Steel Band, 9/16 Inch Size | AK2GTY HS200Stainless Steel, Steel€10.49
DIXON HS212 Worm Gear Clamp, Stainless Steel Band, 9/16 Inch Size | AK2GTZ HS212Stainless Steel, Steel€11.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON DLS9420 Liner Worm Gear Clamp
€7.67 /unit