Finishing Tools

Filter

Filter By

Filter

Brand

See More

Product Categories

See More

All Products

Angle Grinder, 4 Inch Wheel Dia, 1 hp, 12000 RPM
Item: CR4PBE
Model: M2A120RP64
€1,262.13 /unit
Add To Cart
Contact Roller 1-5/8 Inch Diameter
Item: AF6ZQK
Model: 69902061000
€390.73 /unit
Add To Cart
Cup Brush, 5/8 Inch Dia., 1/8 Inch Abrasive Shank Size
Item: CH9YRA
Model: 66252839087
€2.07 /unit
Add To Cart
Die Hardened Cr-Mo Steel 1-7/32 Inch length
Item: AH8YPF
Model: 39CE97
€57.91 /unit
Add To Cart
E Cutsupercut 2-1/2 In
FEIN POWER TOOLS

E Cutsupercut 2-1/2 In

Item: AF6DDR
Model: 6-35-02-122-01-4
€58.24 /unit
Add To Cart
Ironworker, 120 Ton, 3 Phase, 460V with PowerLink
Item: CL3XGB
Model: IW120-3P460-AC900
€53,649.87 /unit
See Details
Knot Wire Cup Brush Threaded Arbor 4 inch
Item: AE7DMK
Model: 12316
€73.66 /unit
Add To Cart
Machining Shear, 10 ga Capacity, 4 1/4 Inch Size Shearing Length
Item: CV3EWB
Model: 1010422
€888.29 /unit
Add To Cart
Replacement Carbide Engraver Bit 2 Pcs
Item: AC6VEU
Model: 36K009
€28.79 /unit
Add To Cart
Three Wheel Grinder 230 V 3 Hp
Item: AD6HMJ
Model: 64862
€12,084.92 /unit
Add To Cart
Tool Post Grinder 17 x 16 x 13.5 Inch 230 V
Item: AD6HKC
Model: 64991
€10,853.94 /unit
Add To Cart
Tube And Pipe Notcher Steel
HECK INDUSTRIES

Tube And Pipe Notcher Steel

Item: AF9NYD
Model: WFN3
€1,001.26 /unit
Add To Cart
12...138139

Finishing Tools

Finishing tools are a range of instruments designed to refine and perfect the final details of a project. They are used to achieve smooth, even surfaces, precise edges and intricate details. These finishing tools include angle grinders, arbour presses, belt sanders, belt / disc sanders, bevelers and concrete and masonry grinders. Angle grinders are used for cutting, grinding and polishing various materials, while arbour presses provide precise assembly or pressing operations. Belt / disc sanders are ideal for sanding and smoothing surfaces. Bevelers create bevelled edges on materials and concrete & masonry grinders are designed for smoothening and polishing concrete and masonry surfaces. These finishing tools are essential for achieving the desired level of refinement and quality in a wide range of projects.

We are here to help!

Looking for a part not listed here?