BAILEIGH INDUSTRIAL MPS-2 Machining Shear, 10 ga Capacity, 4 1/4 Inch Size Shearing Length | CV3EWB 45AW45

BAILEIGH INDUSTRIAL 1010422 MPS-2 Machining Shear, 10 ga Capacity, 4 1/4 Inch Size Shearing Length

Item: CV3EWB Model: 1010422Cross Ref: 45AW45 / MPS-2
In Stock

Get it by Monday, Sep 29

€888.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Shear
Actuation Hand Lever
Adjustable Depth Stop No
Aluminium Sheet Metal Capacity 10 ga.
Application Shearing Sheet Metal
Blade Length 4 1/4"
Features Throatless Design Makes It Easy To Cut Large Panels
Gauge Type Mild Steel
Power Source Manual
Shearing Length 4 1/4"
Sheet Metal Capacity (steel) 10 ga.
Sub-brand Manual Shear

Shipping Info:

Ship weight (kg) 16.2
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelMPNPrice
BAILEIGH INDUSTRIAL MPS-1 Machining Shear, 14 ga Capacity, 4 1/4 Inch Size Shearing Length | CV3EWC 31XV21 10056771005677€715.69
BAILEIGH INDUSTRIAL MPS-5 Machining Shear, 6 ga Capacity, 5 1/4 Inch Size Shearing Length | CV3EWD 45AW46 10104231010423€1,472.93
BAILEIGH INDUSTRIAL MPS-8G Machining Shear, 6 Ga Capacity, 8 Inch Shearing Length, 8 Inch Length Of Blade | CV3EWE 15V799 10056901005690€428.51
BAILEIGH INDUSTRIAL MPS-12 Machining Shear, 6 ga Capacity, 12 Inch Size Shearing Length, 12 Inch Length of Blade | CV3EWF 31XV22 10056781005678€502.21
BAILEIGH INDUSTRIAL MPS-3 Machining Shear, 14 ga Capacity | CV3EWG 31XV23 10056851005685€548.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BAILEIGH INDUSTRIAL 1010422 MPS-2 Machining Shear, 10 ga Capacity, 4 1/4 Inch Size Shearing Length
€888.29 /unit