Cup Brushes

Filter

WEILER -

4" Knot Wire Cup Brush, Carbon Steel

StyleModelWire Dia.Brush Dia.Max. RpmFill MaterialMounting TypeTrim LengthPrice (ex. VAT)
A123060.014"4"10200 RPMCarbon SteelThreaded Arbor1 1/4"€76.28
B123160.023"4"10200 RPM--1 1/4"€68.82
WEILER -

2-3/4" Knot Wire Cup Brush, Carbon Steel

StyleModelWire Dia.Brush Dia.Fill MaterialMax. RpmMounting TypeTrim LengthPrice (ex. VAT)
A130250.014"2 3/4"Carbon Steel14000 RPMThreaded Arbor1"€47.03
B132810.02"2 3/4"Carbon Steel14000 RPMThreaded Arbor1"€52.72
C132850.02"2 3/4"Carbon Steel14000 RPMThreaded Arbor1"€42.29
D132860.02"2 3/4"Carbon Steel14000 RPMThreaded Arbor1"€39.65
NORTON ABRASIVES -

Gemini Crimped Wire Shank Cup Brushes, Carbon Steel

StyleModelArbor HoleBrush Dia.Max. RpmMounting TypeWire Dia.Shank SizeAbrasive MaterialBristle TypePrice (ex. VAT)
A66252839028--------€4.41
B66252839110--------€4.05
C66252838860No Arbor2 1/4"4500 RPMShank0.014"1/4"Carbon SteelCrimped€5.44
WEILER -

6" Crimped Wire Cup Brush, Carbon Steel

StyleModelWire Dia.Brush Dia.Fill MaterialMax. RpmMounting TypeTrim LengthPrice (ex. VAT)
A140660.014"6"Carbon Steel6600 RPMThreaded Arbor1 1/4"€101.02
B140760.02"6"Carbon Steel6600 RPMThreaded Arbor1 1/4"€95.08
WEILER -

Crimped Wire Cup Brush

StyleModelBrush Dia.Fill MaterialMax. RpmMounting TypeWire Dia.Trim LengthArbor HoleShank SizePrice (ex. VAT)
A143011 3/4"Carbon Steel13000 RPMStem-3/4"No Arbor1/4"€23.30
B143112 3/4"Brass6000 RPMStem-7/8"No Arbor1/4"€48.11
C132842 3/4"Carbon Steel14000 RPMThreaded Arbor0.02"1"--€46.15
D143062"Carbon Steel13000 RPMStem-5/8"No Arbor1/4"€20.59
E131883 1/2"Stainless Steel12000 RPMThreaded Arbor0.014"7/8"--€92.78
F131813 1/2"Carbon Steel12000 RPMThreaded Arbor0.014"7/8"--€49.72
G143166"Bronze6600 RPMThreaded Arbor0.02"1 1/4"--€319.92
AMPCO SAFETY TOOLS -

Crimped Wire Cup Brush 0.014 Inch

StyleModelBrush Dia.Max. RpmTrim LengthFill MaterialMounting TypeWire Dia.Price (ex. VAT)
ACB-30-CT3"12500 RPM7/8"Phosphorus BronzeThreaded Arbor0.014"€337.13
BCB-45-CT4"8000 RPM1 3/4"Phosphorus BronzeThreaded Arbor0.014"-
RFQ
WEILER -

Cup Brushes

StyleModelBrush Dia.Max. RpmFill MaterialMounting TypeWire Dia.Trim LengthGritAbrasive MaterialPrice (ex. VAT)
A12766--------€105.73
B143172 1/2"13000 RPM--0.014"---€42.12
C144032 3/4"6000 RPMNyloxStem-1 1/4"180-€73.37
D144133 1/2"12000 RPMNyloxThreaded Arbor-1 1/2"180Silicon Carbide€97.85
E127363 1/2"9000 RPMCarbon SteelThreaded Arbor0.014"1 1/4"--€55.35
F145765"8000 RPMNyloxThreaded Arbor-1 1/4"120Silicon Carbide€196.42
G912335/8"---0.005"--Stainless Steel€13.19
H145066"6600 RPMSilicon CarbideThreaded Arbor-1 1/4"80-€202.57
WEILER -

Knot Wire Cup Brushes

StyleModelBrush Dia.Fill MaterialMax. RpmWire Dia.Trim LengthMounting TypePrice (ex. VAT)
A132582 3/4"Stainless Steel14000 RPM0.02"1"Threaded Arbor€81.23
B131633 1/2"Stainless Steel13000 RPM0.023"7/8"Threaded Arbor€105.36
C131563 1/2"Carbon Steel13000 RPM0.023"7/8"Threaded Arbor€53.55
D127764"Bronze9000 RPM0.02"1 1/4"Threaded Arbor€98.19
E122765"Carbon Steel9000 RPM0.023"1 3/8"Threaded Arbor€108.32
WEILER -

Crimped Wire Cup Brushes

StyleModelBrush Dia.Fill MaterialMax. RpmWire Dia.Trim LengthMounting TypeShank SizeOverall LengthPrice (ex. VAT)
A132313"Bronze14000 RPM-7/8"Threaded Arbor--€159.88
B141264"Stainless Steel9000 RPM0.02"1 3/8"Threaded Arbor--€134.28
C146164"Bronze9000 RPM0.02"1 3/8"Threaded Arbor--€228.10
D142065"Steel9000 RPM0.014"1 1/4"-1/4"5"€97.61
E146065"Brass8000 RPM0.014"1 1/4"Threaded Arbor--€275.56
F142165"Carbon Steel9000 RPM0.02"1 1/4"Threaded Arbor--€73.85
GRAINGER -

Cup Brushes

StyleModelBrush Dia.Wire Dia.Max. RpmAbrasive MaterialBristle TypeBristle Trim LengthAbrasive Shank SizeArbor Hole SizePrice (ex. VAT)
A66252838771--------€19.55
B78072705312--------€12.05
C66252838551--------€4.40
D66252838701--------€19.67
E66252838509-0.02"14000 RPMCarbon SteelStandard Twist Knot---€10.68
F66252838706--------€13.29
G662528386932 3/4"0.02"14000 RPMCarbon SteelStandard Twist Knot---€11.23
H780727053132 3/4"0.014"8500 RPMBrassCrimped7/8"1/4"No Arbor€11.97
I780727053172 3/4"0.02"-BrassStandard Twist Knot---€21.66
J662528386912 3/4"0.02"14000 RPMCarbon SteelStandard Twist Knot---€10.73
K662528387112"0.012"13000 RPMCarbon SteelCrimped5/8"1/4"No Arbor€4.53
L662528386963 1/2"0.02"13000 RPMStainless SteelStandard Twist Knot---€22.53
M662528386953 1/2"0.02"13000 RPMCarbon SteelStandard Twist Knot7/8"No Shank5/8"-11€13.24
N662528387833"0.02"14000 RPMCarbon SteelStandard Twist Knot3/4"No Shank3/8"-24€11.09
O662528387853"0.02"14000 RPMCarbon SteelStandard Twist Knot---€11.89
P662528387864"0.014"-Carbon SteelStandard Twist Knot---€18.63
Q662528387004"0.02"-Stainless SteelKnot Wire---€23.98
R662528386874"0.02"9000 RPMStainless SteelCrimped Wire7/8"No Shank5/8"-11€19.93
S662528385274"--Carbon SteelStandard Twist Knot---€18.47
T780727053184"0.02"8500 RPMBrassStandard Twist Knot---€25.37
U662528385204"0.02"9000 RPMCarbon SteelStandard Twist Knot1"No Shank5/8"-11€15.40
V662528387265/8"0.005"37000 RPMStainless SteelCrimped1/4"1/8"No Arbor€1.81
W662528386585/8"0.005"37000 RPMBrassCrimped1/4"1/8"No Arbor€2.03
X662528385266"0.02"6500 RPMCarbon SteelStandard Twist Knot1 1/8"No Shank5/8"-11€31.55
Y662528387026"0.02"6500 RPMCarbon SteelStandard Twist Knot1 3/8"No Shank5/8"-11€26.55
NORTON ABRASIVES -

Cup Brushes

StyleModelMPNPrice (ex. VAT)
A6625283885966252838859€8.22
B6625283908766252839087€2.07
MAKITA -

Cup Brushes

StyleModelBrush Dia.Wire Dia.Max. RpmAbrasive MaterialBristle TypeBristle Trim LengthAbrasive Shank SizeArbor Hole SizePrice (ex. VAT)
AA-984292 3/4"0.02"12500 RPMCarbon SteelStandard Twist Knot1"No Shank5/8"-11€52.31
BA-984352 3/4"0.02"12500 RPMStainless SteelStandard Twist Knot1"No Shank5/8"-11€60.56
CA-984412 3/4"0.02"13500 RPMCarbon SteelStandard Twist Knot1"No Shank-€49.05
DA-984572 3/4"0.02"13500 RPMStainless SteelStandard Twist Knot1"No Shank-€60.56
EA-983823"0.014"13500 RPMCarbon SteelCrimped3/4"No Shank-€44.15
FB-630803"0.012"-Carbon SteelCrimped Wire1"1/4"No Arbor€31.24
GA-983983"0.014"12500 RPMCarbon SteelCrimped3/4"No Shank5/8"-11€46.08
HA-984074"0.014"8500 RPMCarbon SteelCrimped1"No Shank5/8"-11€68.48
IA-984634"0.02"8500 RPMCarbon SteelStandard Twist Knot1 1/8"No Shank5/8"-11€74.03
JA-984796"0.02"-Carbon SteelStandard Twist Knot1"No Shank5/8"-11€102.59
KA-984136"0.014"6600 RPMCarbon SteelCrimped1 5/8"No Shank5/8"-11€97.69
DEWALT -

Cup Brushes

StyleModelBrush Dia.Max. RpmWire Dia.Bristle TypeBristle Trim LengthAbrasive MaterialAbrasive Shank SizeArbor Hole SizePrice (ex. VAT)
ADW4910S--------€46.45
BDW49103"14000 RPM0.02"Knotted Wire7/8"Carbon SteelNo Shank5/8"-11€30.36
CDW49203"14000 RPM0.014"Crimped0.812"Carbon SteelNo Shank5/8"-11€30.24
DDW49153"14000 RPM0.02"Knotted Wire7/8"Carbon SteelNo Shank-€20.35
EDW49164"9000 RPM0.02"Knotted Wire1 1/8"Carbon SteelNo Shank5/8"-11€44.51
FDW49176"6000 RPM0.02"Knotted Wire1 3/8"Carbon SteelNo Shank5/8"-11€88.00
WEILER -

Miniature Cup Brushes, 5/8 Inch Dia.

StyleModelMPNPrice (ex. VAT)
A9123191231€6.30
B9123291232€4.62
BOSCH -

Cup Brushes

StyleModelWire Dia.Abrasive MaterialBristle TypeAbrasive Shank SizeBrush Dia.Max. RpmBristle Trim LengthArbor Hole SizePrice (ex. VAT)
AWBX3280.002"Carbon SteelStandard Twist Knot-3"12500 RPM1"No Arbor€41.36
BWBX3290.003"Stainless SteelStandard Twist Knot0.026"3"12500 RPM1"No Arbor€55.00
CWBX3190.003"Stainless SteelCrimped0.015"3"12500 RPM1"No Arbor€50.60
DWBX3180.012"Carbon SteelCrimped-3"12500 RPM1"No Arbor€37.55
WALTER SURFACE TECHNOLOGIES -

Cup Brushes

StyleModelBrush Dia.Max. RpmWire Dia.Fill MaterialMounting TypeOverall LengthPrice (ex. VAT)
A13F302------€38.20
B13C065------€25.83
C13G3043"12000 RPM0.02"Carbon SteelThreaded ArborNot Applicable€61.34
C13G4044"8600 RPM0.02"---€64.10
D13H4044"20000 RPM0.015"---€46.40
NORTON ABRASIVES -

Gemini Crimped Wire Arbor Cup Brushes, Carbon Steel

StyleModelBrush Dia.Max. RpmMounting TypeWire Dia.Abrasive MaterialBristle TypePrice (ex. VAT)
A66252839076------€8.16
B66252839121------€11.60
C66252839105------€16.33
D66252839034------€8.98
E66252839080------€11.00
F662528388562 3/4"14000 RPMArbor0.014"SteelCrimped€8.28
NORTON ABRASIVES -

Gemini Standard Twist Knot Wire Cup Brushes, Carbon Steel

StyleModelBrush Dia.Max. RpmMounting TypeWire Dia.Abrasive MaterialBristle TypeLengthPrice (ex. VAT)
A66252838813-------€14.65
B66252839033-------€11.09
C66252839091-------€33.17
D66252839103-------€12.43
E66252838835-------€12.38
F66252839104-------€35.32
G66252839090-------€18.84
H66252839109-------€11.75
I66252839075--------
RFQ
J662528388683 1/2"7500 RPMArbor0.02"SteelStandard Twist Knot1 3/8"€15.39
NORTON ABRASIVES -

Gemini Standard Twist Knot Wire Cup Brushes, Stainless Steel

StyleModelMPNPrice (ex. VAT)
A6625283881266252838812€17.33
B6625283887166252838871€19.84
C6625283912766252839127€21.91
WEILER -

1-3/4" Crimped Wire Cup Brush, Brass

StyleModelArbor HoleBrush Dia.Fill MaterialMax. RpmMounting TypeWire Dia.Trim LengthShank SizePrice (ex. VAT)
A14310No Arbor1 3/4"Brass13000 RPMStem0.006"3/4"1/4"€43.63
B14314No Arbor1 3/4"Brass13000 RPMStem-3/4"1/4"€40.95
WEILER -

3" Crimped Wire Cup Brush, Carbon Steel

StyleModelBrush Dia.Fill MaterialMax. RpmMounting TypeWire Dia.Trim LengthPrice (ex. VAT)
A132403"Carbon Steel14000 RPMThreaded Arbor0.014"1"€50.36
B132413"Carbon Steel14000 RPMThreaded Arbor0.014"1"€45.13
C132443"Carbon Steel14000 RPMThreaded Arbor0.014"1"€47.37
D132453"Carbon Steel14000 RPMThreaded Arbor0.014"1"€41.17
E132433"Carbon Steel14000 RPMThreaded Arbor0.014"1"€40.10

Cup Brushes

Raptor Supplies offers knot wire, crimped wire and miniature cup brushes from Ampco, Grainger, Norton, United Abrasives-SAIT, Weiler and Westward. These heavy-duty cup brushes are designed for use with electric / pneumatic high-speed grinders for removing rust and scales, as well as for deburring and polishing flat or curved surfaces. Weiler industrial-grade knot wire cup brushes utilise heat-treated, high-tensile steel bristles for high-impact action areas to remove large burs and heavy contamination such as multiple layers of rust, oxides and slags. These cup brushes feature a threaded arbor to quickly connect with angle grinders and air tools, and a solid ring with individual knot holes to accommodate knotted wire bristles. They have a maximum speed rating of 14000 rpm and are available in single- and double-row knot wire variants.
Westward's range of crimped wire cup brushes features stainless- / carbon-steel bristles suitable for light cleaning and polishing applications. They are available in different arbor hole sizes, trim lengths and brush diameters.

We are here to help!

Looking for a part not listed here?