WESTWARD 39CE97 Die Hardened Cr-Mo Steel 1-7/32 Inch length | AH8YPF

WESTWARD 39CE97 Die Hardened Cr-Mo Steel 1-7/32 Inch length

Item: AH8YPF Model: 39CE97
7 In Stock

Ships within 2 days via

€57.91 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Die
Fits Brand Westward
Handle Type None
Material Hardened Chromium Molybdenum Steel
Overall Length 1.219"

Shipping Info:

Ship weight (kg) 0.1845
Ship height (cm)7.62
Ship length (cm)13.72
Ship width (cm)8.64
Country of OriginTW

Product Variants

ProductModelMPNPrice
WESTWARD 39CE95 Die Hardened Cr-Mo Steel 1-17/32 Inch length | AH8YPD 39CE9539CE95€67.93
WESTWARD 39CE96 Die Hardened Cr-Mo Steel 1-39/64 inch length | AH8YPE 39CE9639CE96€46.98
WESTWARD 39CF01 Die Hardened Cr-Mo Steel 1-43/64 inch length | AH8YPJ 39CF0139CF01€88.16
WESTWARD 39CF02 Die Hardened Cr-Mo Steel 1-9/16 inch length | AH8YPK 39CF0239CF02€76.41
WESTWARD 39CF06 Die Hardened Cr-Mo Steel 1-15/16 inch length | AH8YPP 39CF0639CF06€99.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 39CE97 Die Hardened Cr-Mo Steel 1-7/32 Inch length
€57.91 /unit