Angle Grinders

Filter

Angle grinders are used in construction, manufacturing, automotive, metalworking & fabrication applications for cutting, grinding, buffing & polishing concrete, brick...Read more

MAKITA -

Wheel Guards

StyleModelMaterialPrice (ex. VAT)
A199709-0-€20.02
B199710-5-€20.22
C123144-0-€25.82
D195773-9-€58.96
E141A57-9Steel€50.90
DOTCO -

Die Grinders

StyleModelMax. SpeedOverall LengthHousing MaterialGrinder TypePower SourceExhaust LocationAir Inlet SizeAir Inlet TypePrice (ex. VAT)
A10LF281-3620000 RPM6 5/8"AluminumRight AngleAir PowerRear1/4"NPT€1,350.24
B12L2580-0123000 RPM7 3/8"CompositeIn-LineAir PowerRear1/4"NPT€1,202.45
CHICAGO PNEUMATIC -

CP91 Series Angle Grinders

StyleModelSwitch TypeDutyLever TypeVibration LevelPower SourceHead TypeGrip StyleOverall LengthPrice (ex. VAT)
ACP9120CRNLeverMedium DutyLever5.3 m/sq. sec.Air PoweredFlatheadBarrel Grip9 3/8"€532.42
BCP9122CRSafety LeverGeneralSafety5.4 m/sq. sec.Air Powered--9 3/8"€487.08
INSIZE -

Blades

StyleModelTip ShapeTip Dia.Price (ex. VAT)
A7392-T5Blade-€106.39
B3280-SP1Knife Edge0.35 mm€111.69
StyleModelMax. SpeedSpeed RangeVibration LevelTool WeightPower SourceHead TypeGrip StyleSwitch TypePrice (ex. VAT)
AC3135A4-38OH12000 RPM0-12000 RPM4.8 m/sq. sec.4.1 lbs.Air PowerStandard HeadBarrel GripPaddle€1,503.55
AC3120A5-58OH12000 RPM0-12000 RPM9.4 m/sq. sec.-Air PowerStandard HeadBarrel GripPaddle€1,433.09
AC3120A45-58OH13500 RPM0-13500 RPM7.3 m/sq. sec.3.8 lbs.Air PowerStandard HeadBarrel GripPaddle€1,370.89
INGERSOLL-RAND -

Air Powered Angle Grinders

StyleModelMax. SpeedOverall LengthAir ConsumptionVibration LevelAir PressureReachTool WeightPower SourcePrice (ex. VAT)
AM2L100RP10610000 RPM12 3/8"25 CFM5.3 m/sq. sec.94 psiExtended Reach5.5 lbs.Air Power€1,582.85
BM2A120RP6412000 RPM9 1/4"22 CFM5.1 m/sq. sec.90 psiStandard Reach-Air Power€1,262.13
CM2A120RP10512000 RPM9 1/4"17 CFM5 m/sq. sec.91 psiStandard Reach3.8 lbs.Air Power€1,285.11
CM2A120RP104512000 RPM9 1/4"17 CFM5.1 m/sq. sec.90 psiStandard Reach3.8 lbs.Air Power€1,288.24
DM2L120RP104512000 RPM12 3/8"17 CFM5.8 m/sq. sec.95 psiExtended Reach4.6 lbs.Air Power€1,415.32
AM2L135RP6413500 RPM12 3/8"22 CFM4.4 m/sq. sec.96 psiExtended Reach4.6 lbs.Air Power€1,545.15
CM2A135RP6413500 RPM9 1/4"22 CFM5 m/sq. sec.92 psiStandard Reach-Air Power€1,224.59
EM2E145RP6414500 RPM11 5/8"22 CFM8.8 m/sq. sec.93 psiExtended Reach3.8 lbs.Air Power€1,265.39
MILWAUKEE -

Blades

StyleModelBlade WidthHeightBack StyleBlade LengthTeeth Per InchBlade MaterialBlade ThicknessCut WidthPrice (ex. VAT)
A48-22-2876--------€17.27
B48-00-5521, 48-00-55211"1"Tapered6"5.0Carbide0.05"0.05"€124.71
C48-00-5503, 48-00-55032"14.95"Straight12"7.0Carbide0.05"0.05"€313.39
BIG ASS FANS -

Blades

StyleModelVoltageHousing MaterialBlade Dia.Air FlowColorEnvironmental ApplicationsMotor HpNumber Of Speed SettingsPrice (ex. VAT)
AF-AG2-0801110-125V ACSteel96"32077 CFMYellowIndustrial2/3 hpVariable€16,873.44
BF-EV1-5001120V ACPolyethylene50"12500/20000 CFMBlackHazardous Location1 1/2 hpVariable€6,361.82
MAKITA -

Blades

StyleModelBlade MaterialMaterialLengthBlade TypeApplicationBlade Dia.Number Of TeethWidthPrice (ex. VAT)
AD-17239-Tungsten Carbide3 1/4"Planer Blade----€50.34
B723066-A-5--------€27.94
C343433-9--------€7.39
D198408-1-PTFE8"----4 3/8"€47.20
EA-95118Carbide----4"6-€96.36
F725094-1Steel--Center BladeCuts In Up To 18 Gauge Steel---€122.87
CHICAGO PNEUMATIC -

CP3550 Series Angle Grinders

StyleModelFor Wheel TypeSwitch LocationVibration LevelPower SourceHead TypeGrip StyleSwitch TypeMax. SpeedPrice (ex. VAT)
ACP3550-120AC4Type 1, Type 27, Type 28Top6 m/sq. sec.Air PoweredFlatheadBarrel GripLever12000 RPM€1,063.43
BCP3550-120AB45Type 2, Type 27, Type 28Bottom7.5 m/sq. sec.Air PoweredFlatheadBarrel GripLever12000 RPM€1,124.49
CCP3550-120AB5Type 27, Type 28, Type 3Bottom9.8 m/sq. sec.Air PoweredFlatheadBarrel GripLever12000 RPM€1,199.67
CHICAGO PNEUMATIC -

CP3019 Series Angle Grinders

StyleModelMax. SpeedAir ConsumptionVibration LevelThrottle TypeFree SpeedPower SourceSwitch TypeTool WeightPrice (ex. VAT)
ACP3019-13A412000 RPM18 CFM8.6 m/sq. sec.Safety Lever13500 RPMAir PoweredSafety Lever0.7 lbs.€1,012.49
BCP3019-20A320000 RPM19 CFM13.3 m/sq. sec.Lever20000 RPMAir PoweredSafety Lever0.7 lbs.€1,111.60
FEIN POWER TOOLS -

Corded Angle Grinders

StyleModelSwitch TypeTool WeightMin. SpeedAmpsHead TypeGrip StyleMax. SpeedFor Wheel TypePrice (ex. VAT)
A72223160120Paddle3.8 lbs.12500 RPM6.8AStandard HeadBarrel Grip12500 RPMType 27€122.79
BWSG7-115Slide1.7 Kg12000 RPM6.3AStandard HeadBarrel Grip12500 RPMType 27€118.73
CHICAGO PNEUMATIC -

CP75 Series Angle Grinders

StyleModelPower SourceHead TypeVibration LevelGrip StyleSwitch TypeWheel DiameterMax. SpeedTool WeightPrice (ex. VAT)
ACP7545BAir PowerFlat Head7 m/sq. sec.Barrel GripLever4 1/2"12000 RPM3.5 lbs.€533.32
BCP7550BAir PowerFlat Head7 m/sq. sec.Barrel GripLever-12000 RPM3.5 lbs.€587.88
CCP7540CNAir PoweredFlathead6.5 m/sq. sec.Barrel GripLever-12000 RPM3.5 lbs.€595.24
DCP7545CAir PoweredFlathead7 m/sq. sec.Barrel GripLever4 1/2"12000 RPM3.5 lbs.€571.32
ECP7550CAir PoweredFlathead7 m/sq. sec.Barrel GripLever-12000 RPM3.5 lbs.€579.22
JET TOOLS -

Grinders

StyleModelTool WeightAmpsTool LengthBelt SpeedDust Collection Port SizeTool HeightTool WidthVoltagePrice (ex. VAT)
A57743677 lbs.4A23 1/4"3769 SFPM2"20 3/4"12 1/4"115/230V€1,484.79
B577400106 lbs.6A35 1/2"4600 SFPM3"21 1/4"17"115/230V€2,864.58
C577405115 lbs.7A35 1/2"6000 SFPM3"21 1/4"17"115/230V€3,437.84
DOTCO -

Air Powered Angle Grinders

StyleModelMax. SpeedTool WeightOverall LengthHousing MaterialPower SourceAir Inlet SizeAir Inlet TypeLock-off SwitchPrice (ex. VAT)
A12L2762-804500 RPM3.9 lbs.10 1/2"CompositeAir Power1/4"NPT-€1,575.11
B10L1003-3625000 RPM0.7 lbs.4 5/8"AluminumAir Power1/4"NPTYes€807.48
MAKITA -

Grinders

StyleModelMaterialPrice (ex. VAT)
A153489-2-€4.95
B122911-0Metal€65.01
DYNABRADE -

Air Powered Angle Grinders

StyleModelPower SourceMax. SpeedTool WeightOverall LengthFor Wheel TypeGrinder TypeMin. Hose SizeAir ConsumptionPrice (ex. VAT)
A52377Air Power15000 RPM4.4 lbs.11 1/4"Type 1Type 13/8"39 CFM€1,526.67
B53233Air Powered6000 RPM10.5 lbs.9 1/2"Type 11Type 111/2"80 CFM€2,288.11
C52374Air Powered15000 RPM3.1 lbs.9 3/4"Type 1Type 13/8"39 CFM€1,130.17
DYNABRADE -

Cone Or Plug Grinder -Triple Extension, 1 HP, 18000 RPM Max. Speed

ModelItemPrice (ex. VAT)
53533CW4ZKN€2,517.93
3M -

Angle Grinder, 1 hp Horsepower, 12000 RPM Max. Speed, 12 1/2 Inch Overall Length

ModelItemPrice (ex. VAT)
7100142326CN7TRK€1,380.36
MAKITA -

Rubber Backing Pad, 4 Inch Size

ModelItemPrice (ex. VAT)
743009-6CP2HPQ€9.54
FEIN POWER TOOLS -

Ccg18 115Bl Angle Grinder 4 1/2, 4 1/2 Inch Wheel Dia, Brushless Motor, 5.2 Ah, 18VDC

ModelItemPrice (ex. VAT)
CCG18-115BLCP4YPQ€680.56
12

Frequently Asked Questions

How to change a blade in these angle grinders?

  • Switch off the angle grinder & unplug it.
  • Loosen the disc's flange lock by turning it using a wrench and remove the old disc from the unit's spindle.
  • Clean the spindle, flange & nearby parts with a clean cloth of debris or dust.
  • Mount the new disc on the spindle with its arrows pointed in the spindle rotation direction. Secure the disc in the flange lock using the wrench.
  • Switch on the angle grinder and test it. Ensure that the blade runs smoothly without wobbling.

Can these angle grinders cut wooden workpieces?

Angle grinders can cut wood if a wood-cutting blade or a diamond blade is used. However, users should note that these tools produce a lot of heat. This can cause the wood workpiece to burn or catch fire. Users should move the angle grinder continuously at all times with a steady, even pressure.

How to clean these angle grinders?

  • Switch off and unplug these angle grinders.
  • Open the angle grinder to access the disc & spindle and use a clean brush or cloth to remove contaminants from the unit's handle, body, cord, disc & spindle. Use a solvent or degreaser if the disc or spindle is very dirty while following the manufacturer's instructions.
  • Close the angle grinder and store it in a dry, dust-free area.

How to maintain angle grinders in an operable condition?

  • Regularly clean the angle grinders of any contaminants to prevent their malfunctioning.
  • Inspect for any damage or wear and get them replaced according to the manufacturer's instructions.
  • Always ensure that the disc is properly installed & tightened.
  • Use the correct size & type of disc for the application.
  • Users may have to lubricate the spindle and other moving parts.

We are here to help!

Looking for a part not listed here?