SLUGGER 69902061000 Contact Roller 1-5/8 Inch Diameter | AF6ZQK 20RT14

SLUGGER 69902061000 Contact Roller 1-5/8 Inch Diameter

Item: AF6ZQK Model: 69902061000Cross Ref: 20RT14
7 In Stock

Ships within 2 days via

€390.73 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Contact Roller
Material Steel
Type Fein Notchers
For Use With Mfr Model Number GRIT GXR

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)17.78
Ship length (cm)7.62
Ship width (cm)7.62
HS code8466933050

Product Variants

ProductModelDiameterTypeMaterialWorks WithPrice
SLUGGER 69902020000 Contact Roller 5/8 Inch Diameter | AF6ZNQ 20RR72 69902020000-Fein NotchersSteel-€390.73
SLUGGER 69902024000 Contact Roller 3/4 Inch Diameter | AF6ZNV 20RR76 69902024000-Fein NotchersSteel-€390.73
SLUGGER 69902025000 Contact Roller 3/4 Inch Diameter | AF6ZNW 20RR77 69902025000-Fein NotchersSteel-€387.53
SLUGGER 69902027000 Contact Roller 1/2 Inch Diameter | AF6ZNY 20RR79 69902027000-Fein NotchersSteel-€390.73
SLUGGER 69902029000 Contact Roller 7/8 Inch Diameter | AF6ZPA 20RR81 69902029000-Fein NotchersSteel-€390.73
SLUGGER 69902034000 Contact Roller 15/16 Inch Diameter | AF6ZPF 20RR86 69902034000-Fein NotchersSteel-€387.53
SLUGGER 69902036000 Contact Roller 1 Inch Diameter | AF6ZPH 20RR88 699020360001"Fein NotchersSteel-€390.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SLUGGER 69902061000 Contact Roller 1-5/8 Inch Diameter
€390.73 /unit